Beli balancer ew 15 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENDO Spring Balancer EWDeskripsi:- ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.atribut:
- Capacity (kg): 1 - 3
- Stroke (m): 1.3
- Wire Rope Diameter (mm): 3
- ENDO Spring Balancer EWFDeskripsi:ENDO Spring Balancer EWF is a standard type with safety device with
- ENDO Tool Hose BalancerDeskripsi:ENDO Tool Hose Balancer is Inside diameter of hose is 8.5mm (bigger than ATB series) which supplies enough air to operate the suspended air tool or deviceatribut:
- Store (m): 1.3
- Cable/Hose dia (mm): 8.5
- ENDO Spring Balancer ETPDeskripsi:ENDO Spring Balancer ETP is for suspending heavy objects. - For suspending nut runners. - As an auxiliary power source for large size doors.atribut:
- Stroke: 1.2m
- Wire Rope Diameter: 6mm
- ENDO Spring Balancer (Standard Type)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.
- ENDO Spring Balancer ELFDeskripsi:ENDO Spring Balancer ELF has a long stroke and is ideal in a large space.- For suspending electrical devices, jigs, and materials for processed goods.- Centering operations.- For cable suspended robots.- Balancing device for various kinds of equipmentatribut:
- Stroke (m): 2.5
- ENDO Spring Balancer ERPDeskripsi:ENDO Spring Balancer ERP is ideal for suspending lightweight objects. This type is equipped with a nylon rope. It is ideal for suspending various types of tools and Lightweight type(capacity:0.3kg to 2kg)atribut:
- Stroke (m): 1.5
- Wire Rope Diameter (mm): 2
- TRUSCO Tool BalancerDeskripsi:Use:For hanging lightweight tools such as electric screwdriver, air driver.atribut:
- Capacity (kg): 0.6 to 1.5
- Length (mm): 240
- Rope Diameter (mm): 2.5
- Stroke (m): 1.6
- Weight (g): 520
- ENDO Air Tool Balanceratribut:
- Store (m): 1.3
- ENDO Spring Balancer EKDeskripsi:ENDO Spring Balancer EK is ideal for suspending lightweight objects. It is ideal for suspending various types of tools.withLightweight type (capacity: 0.5kg to 1.5kg)atribut:
- Capacity (kg): 0.5-1.5
- Stroke (m): 1
- Wire Rope Diameter (mm): 3
- ENDO Spring BalancerDeskripsi:-By employing a resin drum, the occurrence of wear powder is reduced.-Suitable for suspension of electric equipment, jigs and tools, and materials for processed items.-Can be used as a balancing device for various equipment.-For hanging various tools.atribut:
- Stroke: 1.3m
- Rope Diameter: 3mm
- Total Length: 313mm
- TRUSCO Tool Balanceratribut:
- Material: Wire Rope: Nylon
- Stroke (m): 1.6
- ENDO Spring Balancer (Standard Type)Deskripsi:-Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.atribut:
- Capacity: 0.5 to 1.5kg
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- ENDO Air HoistDeskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
Daftar Harga balancer ew 15 Terbaru March 2026
| ENDO Spring Balancer EW | Rp1.799.900 |
| ENDO Spring Balancer EWF | Rp4.099.900 |
| ENDO Tool Hose Balancer | Rp3.999.900 |
| ENDO Spring Balancer ETP | Rp28.999.900 |
| ENDO Spring Balancer (Standard Type) | Rp1.799.900 |
| ENDO Spring Balancer ELF | Rp6.599.900 |
| ENDO Spring Balancer ERP | Rp1.099.900 |
| TRUSCO Tool Balancer | Rp749.900 |
| ENDO Air Tool Balancer | Rp2.199.900 |
| ENDO Spring Balancer EK | Rp1.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/P102743054-2.jpg)








/P102743045-2.jpg)