Beli bak ukur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Aluminium Staff II
    Mulai

    Rp719.900

    Shinwa Rules Aluminium Staff II
    atribut:
    • Material (Joint Part): ABS resin
    • Body Material: Aluminium
    • Tolerance: Measuring length of ± L mm L = m units (rounded up)
  2. Shinwa Rules Aluminium Straight Type Aluminium (with Anti-Slip)
    Mulai

    Rp80.900

    Shinwa Rules Aluminium Straight Type Aluminium (with Anti-Slip)
    atribut:
    • Scale Specification: Metric scale
    • Material: Aluminium
  3. SHINWA Telescopic Leveling Staff2
    Mulai

    Rp809.900

    SHINWA Telescopic Leveling Staff2
    atribut:
    • Width (mm): 50
    • Front Side Scale (mm): 10 pitch, color of the main body is changed with yellow or white every 1m
    • Back Side Scale: With consecutive scale by 1mm pitch
    • Finish Material: Main Body: Aluminium, Joint Part: ABS Resin
  4. STS Aluminum Staff
    Mulai

    Rp939.900

    STS Aluminum Staff
    atribut:
    • Accessories: Nylon bag storage
    • Length (mm): (Shrinkage long - full length) 1155 - 3000
    • Width (mm): 50
    • Overall Length (mm): 3000
    • Weight (kg): 0.95
    • Type: Three-stage
    • Number of Steps: 3
    • Scale: (Table) 5mm 10mm unit (back) 1mm scale
    • Shrinkage Length (mm): 1155
    • Purpose of Use: Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.
  5. Leica Telescopic Level Staff
    Mulai

    Rp2.399.900

    Leica Telescopic Level Staff
    Deskripsi:
    5 m length, 4 sections, front side with E-graduation and back side with mm-graduation.
    atribut:
    • Length (m): 5
  6. Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp46.900

    Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.
    atribut:
    • Material: Stainless Steel
  7. LACO Solid Paint-Hot Surface Marker HT Paintstick
    Mulai

    Rp99.900

    LACO Solid Paint-Hot Surface Marker HT Paintstick
    Deskripsi:
    -Marking on workpieces of a wide range of temperatures is possible.-Difficult to discolor and deteriorate, and maintains clear marking for a long time. -For marking on high-temperature hot coils, slabs, billets, etc.
    atribut:
    • Applicable Temperature Range: 204 to 871°C
    • Material: Pigment
  8. STS Total Station
    Mulai

    Rp5.499.900

    STS Total Station
    Deskripsi:
    -A measurement equipment can be slid on leg heads.-Adopting the polygonal aluminum frame enhances rigidity.
    atribut:
    • Reduction Length to Total Length: 620 to 900 (mm)
  9. Baofeng Handy Talky BF Series
    Rating:
    80% of 100
    (1)
    Mulai

    Rp309.900

  10. WLN Handy Talky
    Mulai

    Rp319.900

    WLN Handy Talky
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  11. STS Aluminium Staff
    Mulai

    Rp1.199.900

    STS Aluminium Staff
    Deskripsi:
    -Design, durability, precision, readable, aluminum staff.-With storage nylon bag.-A guard stick is installed to prevent dust and fine foreign matter from entering into the telescopic button.-Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.
    atribut:
    • Thickness (mm): 5
    • Material: Electric Conductive Urethane Rubber
    • Surface Resistivity (ohm): 10⁸
  12. TOPCON Tripod
    Mulai

    Rp3.499.900

    TOPCON Tripod
    atribut:
    • Leg Head Clamp: Bracket mechanism
  13. BOSCH Digital Inclinometer
    Mulai

    Rp3.799.900

    BOSCH Digital Inclinometer
    Deskripsi:
    Deskripsi:Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  14. Honda Power Product Generator (Mesin Genset)
    Mulai

    Rp6.999.900

  15. Wipro Mesin Potong
    Mulai

    Rp1.199.900

    Wipro Mesin Potong
    Deskripsi:
    Cutting Capacity :- Steel Tube: 135x6mm- Angle iron: 100x10mm- Channel Steel: 126x53mm - Round Bar Steel: 50mm
Daftar Harga bak ukur Terbaru March 2026
Shinwa Rules Aluminium Staff IIRp719.900
Shinwa Rules Aluminium Straight Type Aluminium (with Anti-Slip)Rp80.900
SHINWA Telescopic Leveling Staff2Rp809.900
STS Aluminum StaffRp939.900
Leica Telescopic Level StaffRp2.399.900
Shinwa Rules Straight Ruler (Penggaris / Mistar)Rp46.900
LACO Solid Paint-Hot Surface Marker HT PaintstickRp99.900
NILE Blade for Air NipperRp1.199.900
STABILA Optical Level Type OLS26Rp3.999.900
STS Total StationRp5.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)