Beli bahco products di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO 396-Lap Lander Folding Pruning SawDeskripsi:-The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.atribut:
- Blade Length (mm): 190
- monotaro Spare Blade Type Folding SawDeskripsi:Control panel, general wood, plywood, laminated wood, hardwood horizontal ground, etc.atribut:
- Cutting Width (mm): 1.1 +/- 0.05
- Tooth pitch (mm): 3
- Material: Blade: SK85 (shock quenching (Hisashi out)), Grip: TPR
- Thickness (mm): 0.8
- Coating: Clear coating (resistant to rust)
- Pitch (mm): 3
- Blade Length (mm): 210
- Blade Thickness (mm): 0.8
- Cutting Edge Length (mm): 210
- Cutting edge treatment: Shock hardening
- Kerf Width (mm): 1.1 +/- 0.05
- Overall Length (mm): 445 (when using full), 240 (when folded)
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- BAHCO Set Mata Obeng Kunci Sok Ratchet 26pcsDeskripsi:-Lightweight, compact, fine work, ideal for working in a narrow area.atribut:
- Set Contents: 26pcs
- TEKIRO Gergaji Lipatatribut:
- Size (inch): 10
- Material: Steel Blade
- Handle Length (cm): 30
- Saw Length (cm): 25
- Saw Thickness (mm): 1.5
- BAHCO Insulation SawDeskripsi:-Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.atribut:
- Blade Length (mm): 550
- Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
- Total Length (mm): 630
- Handle Materials: Reinforced Plastic
- Blade Materials: Hardened Room Temperature Rolled Steel
- RAZORSAW Leather saw ZA Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Steel Wheel, Rubber
- BAHCO Set Kunci SokDeskripsi:-It is suitable for standard maintenance.atribut:
- Input Drive: 6.35, 9.5mm
- Set Contents: 34piece
- BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)atribut:
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- Okatsune Pruning Shear UniqueDeskripsi:Excellent for pruning raw and fruit trees.
- BAHCO Combination Wrench (Kunci Ring Pas)atribut:
- Width Across-Flat Dimension: 30mm
- Overall Length (mm): 394
- TEKIRO Pruning Saw (Gergaji Dahan)Deskripsi:TEKIRO Gergaji Dahan. terbuat dari bahan material HCS dapat menghasilkan bilah gergaji yang tajam, presisi dan juga ringan. Sehingga sangat memudahkan pekerjaan Anda dalam memotong dahan dan kualitas dari produk juga sangat baik.berfungsi untuk memotong dahan yang berada pada posisi tinggi dan juga rendah sebab gergaji ini bisa dipasangi tongkat atau pipa memanjang ukuran 3/4 inch.Material :high carbon steelatribut:
- Size (inch): 12
- Material: HCS
- Dimension 2 (mm): 310
- Dimension 1 (mm): 476
- Dimension 4 (mm): 21
- Dimension 5 (mm): 36
- Dimension 3 (mm): 191
- BAHCO Engineering Filesatribut:
- Shape: Hand
Daftar Harga bahco products Terbaru April 2026
| BAHCO 396-Lap Lander Folding Pruning Saw | Rp219.900 |
| BAHCO Mata Gergaji Besi Sandflex (#3809) | Rp5.599.900 |
| monotaro Spare Blade Type Folding Saw | Rp169.900 |
| BAHCO Holesaw Bi-Metal | Rp229.900 |
| Chikamasa Garden Scissors (Gunting Taman) | Rp399.900 |
| BAHCO Set Mata Obeng Kunci Sok Ratchet 26pcs | Rp989.900 |
| BAHCO Set Kunci Sok | Rp1.599.900 |
| TEKIRO Gergaji Lipat | Rp83.900 |
| BAHCO Bandsaw | Rp339.900 |
| BAHCO Insulation Saw | Rp609.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/3kP102312128-3.jpg)


/P102629709-1.jpg)







/5aP102313190-2.jpg)

/gpP102316601-2.jpg)
/bfP103684411-2.jpg)