Beli bahco hand saw profcut 581505 400 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  2. BAHCO Insulation Saw (Gergaji Tangan)
    Mulai

    Rp609.900

    BAHCO Insulation Saw (Gergaji Tangan)
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  3. BAHCO Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp1.699.900

    BAHCO Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    -With a carabiner to prevent falling.-Anti-rust chrome plated finishing.
    atribut:
    • Opposite Side Dimension: 24x27mm
    • Total Length: 255mm
  4. BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp639.900

    BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    atribut:
    • Dimension G (mm): 16
  5. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  6. BAHCO Socket Wrench (Kunci Sok)
    Mulai

    Rp2.599.900

    BAHCO Socket Wrench (Kunci Sok)
    Deskripsi:
    -Most of the regular maintenance work can be done with this set available. This is the entry model for the BAHCO tool set.
    atribut:
    • Input Drive: 6.35, 9.5mm
    • Set Contents: 34piece
  7. BAHCO Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.299.900

    BAHCO Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Set Contents: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm
    • Accessories: Vinyl Bag
    • Set Contents (piece): 10
  8. BAHCO Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp1.499.900

    BAHCO Combination Wrench (Kunci Ring Pas)
    atribut:
    • Width Across-Flat Dimension: 30mm
    • Overall Length (mm): 394
  9. BAHCO Round Nose Pliers Insulated (Tang Jepit)
    Mulai

    Rp1.399.900

    BAHCO Round Nose Pliers Insulated (Tang Jepit)
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Withstand voltage tested.-With safety sign.
    atribut:
    • Total Length (mm): 160
  10. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  11. BAHCO Insulated Screwdriver (Obeng)
    Mulai

    Rp219.900

    BAHCO Insulated Screwdriver (Obeng)
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Ergo handle based on ergonomics that is gentle to the hands and prevents injuries such as tendonitis.-Part of the handle is chamfered to prevent rolling-There is a hole through which a rope can be passed through to prevent it from falling.
  12. BAHCO Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp1.599.900

    BAHCO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    -Ergo side cutting pliers for work in height provided with a ring for lanyard.-Easy switching ON/OFF of the return spring.-Adopted an ergo grip to prevent tenosynovitis and injury.
    atribut:
    • Total Length: 140mm
    • Cutting Performance Piano Wire: Φ1.8mm
    • Iron Wire: Φ2.0
  13. BAHCO Insulated Electricians Scissors
    Mulai

    Rp999.900

    BAHCO Insulated Electricians Scissors
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Safety is visible, with safety sign that can be checked.
    atribut:
    • Blade length: 50mm
    • Total Length: 130mm
Daftar Harga bahco hand saw profcut 581505 400 Terbaru October 2026
BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)Rp309.900
BAHCO Insulation Saw (Gergaji Tangan)Rp609.900
BAHCO Adjustable Wrench (Kunci Inggris)Rp1.699.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
BAHCO Powerful Pliers (Tang Jepit Kombinasi)Rp639.900
BAHCO Adjustable Wrench with Thermoplastic Handle and Pipe Grip (Kunci Inggris)Rp759.900
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900
monotaro F Clamps (Klem F)Rp259.900
BAHCO Socket Wrench (Kunci Sok)Rp2.599.900
BAHCO Combination Wrench Set (Kunci Ring Pas)Rp4.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)