Beli bahan resin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    Mulai

    Rp97.900

    Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    atribut:
    • Mixed Color: Cream
    • Color: Resin (Clear), Hardener (Yellow)
    • Mixing Ratio: 1:1
    • Heat Resistance (°C): 125
    • Final Drying Time (hour): 3
    • Initial Dry Time (hour): 1
    • Tensile Strength (psi): > 3000
  2. TRUSCO Multipurpose Resin Net
    61%
    Mulai

    Rp1.299.900

    TRUSCO Multipurpose Resin Net
    atribut:
    • Width (m): 1
    • Purpose of Use: As greening curtains, anti-beast measures, packing materials, shelf fall prevention, a net.
  3. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  4. ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Deskripsi:
    Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approx
    atribut:
    • Operating Temp. Range: Below - 40 to 80 Degree Celcius
    • Specific Gravity: 0.90
    • Viscosity (Pa.s): 445
  5. Ikeuchi Ball Joint, PP Resin (Adaptor Nosel Fleksibel)
    Mulai

    Rp509.900

    Ikeuchi Ball Joint, PP Resin (Adaptor Nosel Fleksibel)
    Deskripsi:
    Usage:When you want to install at an angle and when you want to change the direction each time.
    atribut:
    • Material: Glass fiber-filled polypropylene
    • Overall Length (mm): 41
    • Weight (g): 15
    • Angle (degree): Can be changed angle / 50 (left and right each 25)
    • Maximum Diameter (phi mm): 32
    • Purpose of Use: For the time you want to attach with an angle and the time you want to change the orientation each time.
  6. ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Deskripsi:
    TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appr
    atribut:
    • Operating Temp. Range: Below - 40 to 80°C
    • Appearance: Red
    • Specific Gravity: 0.90
    • Flash Point: 9°C
    • Viscosity (Pa.s): 445
  7. Industry Kowa Resin Spatula
    69%
    Mulai

    Rp15.900

    Industry Kowa Resin Spatula
    atribut:
    • Material: 11530: Polypropylene (PP), Other: Duracon
  8. 3M Resin Kit
    37%
    Mulai

    Rp3.799.900

    3M Resin Kit
    Deskripsi:
    Completely waterproof the connection of the low voltage cable for power. The connection part can be used for aerial / underground / direct burial. Two-part, room-temperature-curing resin (resin) completely covers the connection, providing insulation, waterproofing and protection. This product conforms to the "extension regulations", and the use of scotch cast makes it possible to omit electrical connection boxes.
    atribut:
    • Overall Length (m): 0.4
    • Applicable Voltage (V): 600 or less
    • TRUSCO Number: 275-9748
  9. YUTAKAMAKE Multi Purpose Net
    Mulai

    Rp829.900

    YUTAKAMAKE Multi Purpose Net
    Deskripsi:
    -Sturdy net which can also be used for ball-proof net. -For animal intrusion prevention.-For preventing cargo from collapsing.-Net for covering garbage.-For gardening net.-For ball-proof net.
    atribut:
    • Color: Green
    • Material: Polyethylene (PE)
  10. Joplax Joplastar [[R2]]
    Mulai

    Rp99.900

    Joplax Joplastar [[R2]]
    atribut:
    • Compatible: Comatible blow: narrow places and a depth blow
    • Type: Nozzle
    • Material: Polypropylene
    • Weight (g): 7
    • Discharge Caliber (phi mm): 2x1 hole
    • Nozzle Length (mm): 140
    • Nozzle Outside Diameter (phi mm): 17
    • Connection Port: M14 P=1.0 male screw
Daftar Harga bahan resin Terbaru October 2026
Dextone Hardener & Resin (Lem Epoksi Dua Komponen)Rp97.900
TRUSCO Multipurpose Resin NetRp1.299.900
Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)Rp31.900
ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Rp269.900
Ikeuchi Ball Joint, PP Resin (Adaptor Nosel Fleksibel)Rp509.900
ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)Rp269.900
Hikari Polyvinyl Chloride BoardRp39.900
Industry Kowa Resin SpatulaRp15.900
3M Resin KitRp3.799.900
YUTAKAMAKE Multi Purpose NetRp829.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)