Beli avr sx460 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen Automatic Voltage Regulator (AVR)Deskripsi:Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
- FACOM Hex Key Set Phosphate coated (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
- FACOM Hex Key T Handle (Kunci L)atribut:
- Standards/Norms: ISO 2936
- Vanco Exhaust Fan Standard (Kipas Exhaust Standar)atribut:
- Speed (rpm): 1400
- Voltage (V): 220
- Frequency (Hz): 50
- Daiken Four-Wheel Hanger (Roda Rel Gantung)atribut:
- Item Name: Door hanger double wheels
- FACOM Kunci T Soket Hex 3-Way (Kunci Sok)Deskripsi:- Hexagonal profile on 3 ends.- Finish: chrome plated, black tips.atribut:
- Length (mm): 210
- Length 1 (mm): 105
- Hexagonal (mm): 6
- TRUSCO Hanging Bracketatribut:
- Height (mm): 26
- Material: Body, needle = Iron Screw = Iron
- Set Content: Hanging tools: 10 pieces, screws (total length approx. 9mm): 10 pieces
- Thickness (mm): 2.5
- Width (mm): 14
- Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)atribut:
- Material: Special alloy steel
- Vanco Exhaust Fan Standard Shutter (Kipas Exhaust Shutter)Deskripsi:Fixed blades axial flow fansStandard plate mounted exhaust fan - VFA seriesThe VFA range of plate mounted low pressure axial fans consists of five nominal diameters : 200, 250, 300,350,400,500,600 mm respectively.Air volume perforamnce ranges from 720 up to 8705m3/hr.The VFA range are designed to be installed directly into walls, ceiling or panels and are suitable for use within a wide range or general ventilation applications.General ventilation of industrial premises, agricultural applications,warehouses,car parks,workshop,etcAll models incorporate single phase 220V/50Hz shaded pole asynchronous induction motorsatribut:
- Speed (rpm): 1400
- Voltage (V): 220
- Frequency (Hz): 50
- FACOM Torx Key Sliding Tee Hex (Kunci L Bintang)atribut:
- Standards/Norms: ISO 2936
- Daiken Hanger RailDeskripsi:Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.atribut:
- Material: Steel
- Total Length (mm): 3640
- Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
- FACOM Hex Key Set (Kunci L)atribut:
- Standards/Norms: ISO 2936
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- ECLIPSE Insulated Electrical Tool SetDeskripsi:The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.atribut:
- UNSPSC: 27113201
- Drivers, Keys, and Bits Included: (3) Phillips Screwdrivers(4) Slotted Screwdrivers
- Insulated: Insulated
- Measurement Type: SAE
- Number of Pliers: 4
- Number of Screwdrivers, Keys, and Bits: 7
- Pliers Included: (1) Diagonal-Cutting Pliers(1) Lineman's Pliers(2) Long-Nose Pliers
- Tool Families Included: Drivers and Bits; Pliers
- Tool Storage Type: Tool Case
- EMKO Alternator Voltage Regulator (AVR)Deskripsi:SPS-E5.1; 5A, 2 phases
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
Daftar Harga avr sx460 Terbaru October 2026
| Freshgen Automatic Voltage Regulator (AVR) | Rp3.599.900 |
| FACOM Hex Key Set Phosphate coated (Kunci L) | Rp789.900 |
| Daiken Hanger Parts for Product & Equipment | Rp739.900 |
| FACOM Hex Key T Handle (Kunci L) | Rp429.900 |
| Vanco Exhaust Fan Standard (Kipas Exhaust Standar) | Rp739.900 |
| Daiken Four-Wheel Hanger (Roda Rel Gantung) | Rp689.900 |
| FACOM Kunci T Soket Hex 3-Way (Kunci Sok) | Rp599.900 |
| TRUSCO Hanging Bracket | Rp25.900 |
| Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D) | Rp1.299.900 |
| FACOM Hex Key Metric (Kunci L) | Rp26.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102045367-1.jpg)
/P102267547-1.jpg)

/bvP111088427-1.jpg)
/ctP110090461-1.jpg)
/a4P102020364-2.jpg)
/eaP106146514-1.jpg)

/50P102004180-4.jpg)
/lsP101519784-5.jpg)

/dlP110090489-1.jpg)
/onP111097887-1.jpg)
/q5P111094941-1.jpg)

/qdP111089949-1.jpg)
/lzP101519791-2.jpg)

/0kP103242020-1.jpg)
/f1P104821541-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)