Beli avr as440 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen Automatic Voltage Regulator (AVR)
    55%
    Mulai

    Rp1.599.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  2. EMKO Alternator Voltage Regulator (AVR)
    Mulai

    Rp1.699.900

    EMKO Alternator Voltage Regulator (AVR)
    Deskripsi:
    SPS-E5.1; 5A, 2 phases
  3. PROLiNK Auto Voltage PVR Series
    Mulai

    Rp589.900

    PROLiNK Auto Voltage PVR Series
    Deskripsi:
    Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
  4. TONATA Fire Extinguisher M-Bottom ABC Powder (SNI)
    BARU
    Mulai

    Rp519.900

    TONATA Fire Extinguisher M-Bottom ABC Powder (SNI)
    Deskripsi:
    Alat Pemadam Api Tonata SNI/APAR M Bottom ABC Powder 1 kgDalam kemasan:1. Alat Pemadam Api (siap pakai)2. Nozzle (terpasang)3. Bracket (terpasang)
    atribut:
    • Expiration Date (Year): Minimum 4
  5. RS PRO Cheese Head Machine Screw Slotted Steel DIN 84 (Baut Minus)
    Mulai

    Rp159.900

    RS PRO Cheese Head Machine Screw Slotted Steel DIN 84 (Baut Minus)
    Deskripsi:
    Slotted Cheesehead Machine Screws, Metric Thread – BZP Steel From RS Pro, a range of superior quality cheese head machine screws with a metric thread. The fully threaded fixings have a slotted drive type allowing for easy tightening with a flat blade screwdriver. Fixings can be mated with pre-tapped holes or through hole when used with threaded nuts. The BZP (Bright Zinc Plated) fixings are available in an array of lengths and thread sizes to suit almost any application.Typical Applications• PCB prototyping• Circuit Board Mounting• Repair and general maintenance • Electrical installations• Automotive lighting
    atribut:
    • DIN Standard: DIN 84
    • Drive Type: Slot
    • Finish: Bright Zinc Plated
    • Head Shape: Cheese
    • Material: Steel
  6. Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Deskripsi:
    Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
  7. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  8. FACOM Hex Key Set Phosphate coated (Kunci L)
    Mulai

    Rp1.099.900

    FACOM Hex Key Set Phosphate coated (Kunci L)
    atribut:
    • Material: Silicon steel
    • Finish: Phosphate coated
  9. Volvo Alternator
    Mulai

    Rp44.999.900

    Volvo Alternator
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Alternator - VO-23642076
  10. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  11. Solent Maintenance De-Ionised Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Solent Maintenance De-Ionised Water
    atribut:
    • Part Number: SOL7324250K
  12. Branofol VCI Anticorrosion Film
    Mulai

    Rp1.199.900

    Branofol VCI Anticorrosion Film
    Deskripsi:
    - Product Characteristics. BRANOfol M3 is a bluish transparent, nitrite-free, special-polyethylene foil, two-side active, with active VCI corrosion protection. It is waterproof, weldable and suitable for automatic packing as well as paper bag production. By emitting constantly a small amount of active anticorrosion substances (VCI principle: Volatile Corrosion Inhibitor), BRANOfol M3 helps to protect metal parts during transport and storage. Active VCI agents effuse and build up a protecting atmosphere, which protects reliably against rust, even after having opened the package for a short time - the protecting atmosphere can be rebuild immediately. The distance from the foil to the metal depends on the package volume and the time permitted for a protecting atmosphere to build up. A rule of thumb: 10cm. Advantages : - Corrosion protection without oiling and greasing. - Package and anticorrosion protection in one. - Metal parts are ready for use at any time. - Economy of time. - Simple disposal. - Low package requirements. - In accordance with TRGS 615. - Transparent package. - Sealable to bags, tubes. - Protects against humidity. - Non - hazardous material. - Good stretch ability and breaking strength. - Range of Protection. BRANOfol M3 protects steel, cast iron on contact, nickel, aluminium, chromium, zinc and copper and its alloys reliably against corrosion. Test is recommended for cadmium and magnesium and its alloys. Duration of protection: Depending on the climatic conditions and closeness of package, up to 12 month. For application advice, please contact your application specialist.
    atribut:
    • Size (m): 1x100
    • Tensile Strength (MPa): 19 (MD), 18 (CD)
    • Breaking Load (kN/m): 1.14 (MD), 1.08 (TD)
    • Elongation at Break (%): 550-650 (MD)
    • Water Vapour Transmission (g/m2xd): 1.7
    • Color: Blue
    • Thickness (µm): 60
  13. Matsuyama Stabilizer Tipe L 1Phase
    Mulai

    Rp659.900

    Matsuyama Stabilizer Tipe L 1Phase
    Deskripsi:
    Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.
    atribut:
    • Number of Phase: 1 Phase
    • Input Voltage (V): 50-130 | 140-240
    • Output voltage (V): 220/110
    • Output Dviance (%): ± 2
    • Frequency (Hz): 50
    • Ambient Humidity (%): Less than 90 (Relative Humidity)
    • Ambient Temperature (°C): -5 until +40
    • Control System: DC Servo Motor
    • Cooling System: Air Natural
    • Installation: Indoor
    • Protection Output: Fuse Kaca
    • Reading Meter: Analog Volt Meter Output
    • Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V)
    • Waveform Distorsion: Non-Lack Fidelity Waveform
    • Working System: Automatic
  14. RS PRO RS PRO Potentiometer, 5kΩ, Speed: 3, 1W
    Mulai

    Rp989.900

    RS PRO RS PRO Potentiometer, 5kΩ, Speed: 3, 1W
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. Koyo (J-TEKT) Addition/Subtraction Type Single-Stage Preset Counter KCV Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    Koyo (J-TEKT) Addition/Subtraction Type Single-Stage Preset Counter KCV Series
    Deskripsi:
    A preset counter with a large, easy-to-read two-color LED display and a full range of functions in a compact DIN48 x 48 body.By setting the forecast output value, two-stage output can be set: forecast output and preset output.Attribute Ambient temperature (℃) : -10~+50lifespan : (Contact output) 100,000 times or more/AC220V2A, 200,000 times or more/AC220V0.5A, 200,000 times or more/DC30V0.5ASetting range : 0 to 999999Count Input : (Speed) Switchable between 30Hz/200Hz/1kHz/10kHzOutput Time : 10 to 9990 ms (every 10 ms)Scale : (Prescale) 0.001 to 99.999 Output Mode : One shot/hold/match modesCounting range : -99999 to 999999Input Resistance : (Positive logic) 15kΩ, (Negative logic) 3.3kΩTransistor Output : Withstand voltage 35V or less / Current 100mA or less / Residual voltage 2V or less
    atribut:
    • Specification: External reset: Minimum signal width 5 ms; Decimal point: Can be lit at any digit; Key protection: Can be set to any key
    • Power Outage Memory: EEPROM rewrite count: 100,000 times or more; Memory time: 10 years
    • Response Time: Counting disabled input/(on-delay, off-delay) 0.1 ms; External reset input/(on-delay, off-delay) 5 ms or less
    • Output Contact: Non-contact output/NPN open collector output; Contact output/1 transfer (1c) contact
    • Operation time (ms): (Power outage input gate) 20 to 500; (Power outage recovery input gate) 50 to 500
    • Responsiveness: (Counting prohibited input) 100μs or less; (Automatic reset) 100μs or less; (Manual reset) 0.1s or less
    • Character Height (mm): 7
    • Contact Capacity: AC220V2A (resistive load); AC220V0.5A (cosΦ=0.4); DC30V0.5A (L/R=7ms)
    • Input Voltage (V): L/0-3, H/7-30
    • Mounting Method: For embedded installation only (terminal block connection)
    • Number of Digits: 6
    • Output: 24V100mA/withstand voltage 35V/residual voltage 1.5V or less
    • Protective Structure: IP65 (front panel only)
    • Setting Method: 1-step setting with forecast output
    • Storage Temperature (°C): -20 to +70 (but do not freeze)
    • Type: Preset
Daftar Harga avr as440 Terbaru November 2026
Freshgen Automatic Voltage Regulator (AVR)Rp1.599.900
EMKO Alternator Voltage Regulator (AVR)Rp1.699.900
PROLiNK Auto Voltage PVR SeriesRp589.900
TONATA Fire Extinguisher M-Bottom ABC Powder (SNI)Rp519.900
RS PRO Cheese Head Machine Screw Slotted Steel DIN 84 (Baut Minus)Rp159.900
Philips LED Lamp Bulb Essential (Lampu Bohlam)Rp29.900
GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)Rp959.900
FACOM Hex Key Set Phosphate coated (Kunci L)Rp1.099.900
Volvo AlternatorRp44.999.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)