Beli auxiliary contact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GE Auxiliary ContactDeskripsi:These auxiliary contacts replace or add contacts to General Electric (GE) contactors.atribut:
- UNSPSC: 39121522
- LARKIN Auxiliary Contact Block (Blok Kontak Bantu)Deskripsi:Auxiliary Contact BlockConform to standard IEC/EN 60947-5-1
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- ABB Electromagnetic Contactor AX Series (Kontaktor Magnet)Deskripsi:AX95-30-11-83 Contactor
- Waterplus Jet Shower SetDeskripsi:Jet Shower Set (Anti-Bacterial) White
- ABB Auxiliary Contact for Mini ContactorDeskripsi:Indication Of The Position Of The Device’S Contacts. Suitable For Mcbs S 200 Series, Sn 201 Series, Rccbs F 200 Series, Rcbos Ds201, Ds202C, Ds 200 Series. To Be Mounted On The Right Side Of The Mcbs.atribut:
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x1-2.5, Flexible 1/2x1-2.5, Rigid 1/2x1-4
- Conventional Free-air Thermal Current (A): Auxiliary Circuit 6
- Degree of Protection: IP20
- Number of Main Contacts NC: 0
- Number of Main Contacts NO: 0
- Number of Poles: 2
- Rated Frequency (Hz): Auxiliary Circuit 50, Auxiliary Circuit 60, Auxiliary Circuit DC
- Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
- Rated Insulation Voltage (V) : 690
- Rated Operational Voltage (V): Auxiliary Circuit 690 AC, Auxiliary Circuit 250 DC
- Standards: IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1
- Suitable for Product Class: Mini Contactors
- Tightening Torque (N m): Auxiliary Circuit 0.8-1.1
- SIEMENS Timer Relay Solid State Off DelayDeskripsi:Timing relay, OFF delay 2 change-over contacts, without auxiliary voltage 9 time ranges, 0.05 s...600 s 200...240 V AC/DC with LED, Screw terminalatribut:
- Thermal Current (A): 5
- Control Supply Voltage Frequency (Hz): 50-60
- Adjustable Time (s): 0.05-600
- WEIDMULLER Spring Contactsatribut:
- Height (mm): 19.8
- Height (inch): 0.78
- Depth (mm): 3.1
- Depth (inch): 0.122
- Width (inch): 0.163
- Fuji Electric Protective cover for electromagnetic switch SZ-J type SZ-W typeDeskripsi:By covering the entire front surface, it prevents the charging part from being exposed and enhances safety during maintenance and inspection.
- NAGANO KEIKI Pressure Gauge Normal Type A/B Frame/Vertical Type 60Φ A10 (Manometer/ Alat Ukur Tekanan)Deskripsi:Standard conformity mark (type approval) is available. (Depending on size, accuracy, and pressure range) Wide pressure measurement range and corrosion resistance are required. This product complies with JIS B 7505-1 Bourdon tube pressure gauges. This pressure gauge is designed to transmit the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide range of pressures, making it suitable for use in a wide range of fields. The product with the inspection certificate has undergone an instrumental error test with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points. The product with the 4-item inspection document set comes with the following: 1. Inspection certificate (an instrumental error test has been conducted with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points) 2. Inspection certificate (certifying that the inspection results met the quality standards listed in the inspection certificate) 3. Traceability certificate (certifying that the standard used is traceable to the national standard) 4. Copy of standard (a copy of the JCSS calibration certificate for the standard used)- Orders for products with inspection documents cannot be cancelled once placed. Please specify the address to be written on the certificate. *When selecting a pressure gauge, please select a pressure range in which the upper limit of the normal pressure falls within the following range to ensure full performance. For constant pressure: 3/4 or less of the maximum pressure range For fluctuating pressure: 2/3 or less of the maximum pressure range Also, please confirm that the materials of the wetted parts listed are suitable for the gas or liquid to be measured. For details, please refer to JIS B 7505-1.atribut:
- Mass (g): About 200
- Material (Bourdon Tube): C6872
- Material (stem): C3604
- Measurable Fluid: Gas / liquid
- Fuji Electric Thermal Overload Relay TR-5-1N/3atribut:
- Compatible for: Series SC-4-0, SC-4-1, SC-5-1
- Fuji Electric DC Control Industrial Relay - SH Seriesatribut:
- Thermac Current (A): 10
Daftar Harga auxiliary contact Terbaru October 2026
| Schneider Electric TeSys Deca Auxiliary Contact Block (Modul Kontak Bantu) | Rp179.900 |
| Fuji Electric Auxiliary Contact Block (Blok Kontak Bantu) | Rp109.900 |
| GE Auxiliary Contact | Rp539.900 |
| LARKIN Auxiliary Contact Block (Blok Kontak Bantu) | Rp9.900 |
| Fuji Electric Contact Block Accessories for SH-4 Series | Rp149.900 |
| SQUARE D Disconnect Switch Auxiliary Contact Kit | Rp3.799.900 |
| Fuji Electric Auxiliary Contact Block - SC Series (Blok Kontak Bantu) | Rp99.900 |
| Chint Auxiliary Contact for Contactor | Rp47.900 |
| Schneider Electric Contact Block | Rp56.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/n1P103102829-61.jpg)
/P102040416-1.jpg)

/doP102123492-5.jpg)


/qoP107683960-1.jpg)


/P102040379-1.jpg)
/fwP106982572-1.jpg)
/d8P105755476-1.jpg)





/ocP113796876-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)