Beli autonics mt4w di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Rotary Encoders Absolute Type Optical EP58SC SeriesDeskripsi:The EP58SC series single-turn absolute rotary encoders feature Ø58 mm size flanges with Ø10 mm clamping shaft designs. The single-turn absolute rotary encoders are available in various resolutions (up to 1024 divisions). The series is also available in various output codes including BCD, binary, and Gray codes.
- Autonics Digital Panel Meters Multipanel MT4N SeriesDeskripsi:The MT4N series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function.atribut:
- A/D conversion method: Practical oversampling using successive approximation ADC
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -20 to 60
- Character Height (mm): 9
- Display Method: 4-digit 7-segment LCD
- Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
- Max. Allowable Input: 110% F.S. for each measured input range
- Max. Display Range: -1999 to 9999
- Autonics Rotary Encoders Incremental Type E100H SeriesDeskripsi:The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.atribut:
- Accessories: Bracket: 2, Connector cable
- Connection Type: Radial connector type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Inner Shaft Diameter (mm): Ø35
- Maximum Allowed Resolution (rpm): 3600
- Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
- Maximum Frequency Response (kHz): 300
- Standard Protection: IP50
- Starting Torque (gf.cm): Max. 300 (max. 0.0294N.m)
- Autonics Digital Panel Meters Multipanel MT4W SeriesDeskripsi:The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
- Autonics Digital Panel Meters Multipanel MT4Y SeriesDeskripsi:The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
- Autonics Digital Panel Meters Standard Type M4N SeriesDeskripsi:The M4N series compact digital panel meters provide precise process value measurements. DC voltage and DC current input option models are available for diverse applications. The compact W 48 x H 24 mm size allows easy installation in limited spaces. The meters also come equipped with convenient functions including auto-zero adjustment and hold display value functions.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -20 to 60
- Character Height (mm): 10
- Display Accuracy: F.S. 0.2% rdg ±1-digit
- Display Method: 3½-digit 7-segment LED
- Max. Allowable Input: 150% of measurement input range
- Max. Display Range: 0 to 1999
- Output Main Output (Comparative Value): Indicator
- Sampling Cycle (ms): 300
- Autonics Digital Panel Meters Voltmeter SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.atribut:
- Sampling Cycle (ms): 300
- Autonics Rotary Encoders Incremental Type E15S SeriesDeskripsi:The E15S incremental rotary encoders are ultra-compact in size (Ø15 mm) and ultra-lightweight (14 g). The small size and light weight adds flexibility for application in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders have a resolution of 36 P/R and maximum allowed revolution of 3000 rpm.atribut:
- Accessories: Ø2mm coupling
- Connection Type: Axial Cable type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Maximum Allowed Resolution (rpm): 3000
- Outer Shaft Diameter (mm): Ø2
- Control Output: NPN open collector
- Environment Temperature Level (°C): -10 to 70, enclosed space: -20 to 80
- Maximum Frequency Response (kHz): 10
- Output Phase: A, B
- Power Supply (V): 5 DC ±5% (ripple P-P: Max. 5%)
- Protection Level: IP50
- Resolution: 36P/R
- Starting Torque (gf.cm): Max. 10 (max. 0.00098N.m)
- Autonics Digital Panel Meters Multipanel M4NN SeriesDeskripsi:The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.atribut:
- A/D conversion method: Practical oversampling using successive approximation ADC
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -20 to 60
- Character Height (mm): 11
- Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
- Display Method: 4-digit 7-segment LED
- Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
- Max. Display Range: -1999 to 9999
- Power Supply (V): DC 5-24
- SC Johnson Floor Stripper Wax StripDeskripsi:WAX STRIP adalah stripper yang diproduksi khusus untuk melunakkan lapisan sealer dan finish serta menghancurkan ikatan metal interlock pada lapisan tersebut, sehingga mudah diangkat dari permukaan lantai, digunakan untuk lantai lunak (vinyl, lantai karet, lantai linoleum) ataupun lantai keras (terrazo, semen, marmer).COVERAGE :1. Dilusi 1 : 4 untuk lantai seluas 500 m2 per galon.2. Dilusi 1 : 12 untuk lantai seluas 1500 m2 per galon.atribut:
- MSDS: Yes
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- SC Johnson Hand SanitizerDeskripsi:Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
- Autonics Digital Panel Meters High Performance Type MP5Y SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- SC Johnson Pengkilap Lantai New CompleteDeskripsi:NEW COMPLETE adalah non buffable sealer sekaligus finish yang diformulasikan dan diproduksi secara khusus untuk melindungi serta memperindah berbagai jenis lantai lunak, seperti lantai vinyl, lantai karet, lantai linoleum, dapat juga digunakan untuk jenis lantai keras. Lapisan NEW COMPLETE akan langsung mengkilap setelah kering, tidak memerlukan buffing (penggosokan/pemolesan).COVERAGE :Pemakaian tanpa dilusi (murni) 200 m² per gallon untuk satu lapisan.
- Phoenix Contact Resistance/Potiposition TransducerDeskripsi:Configurable potiposition transducer with plug-in connection technology for connecting potentiometers from 0 Ω to 100 Ω to 0 kΩ to 100 kΩ. Configurable via DIP switch or software. Screw connection technology, standard configuration
- SC Johnson Pembersih Lantai ForwardDeskripsi:FORWARD DISINFECTANT CLEANER adalah pembersih silicate dengan anionic detergent yang heavy duty dan serba guna, untuk membersihkan segala jenis permukaan yang tahan air dari berbagai jenis kotoran (lemak, minyak, deposit kotoran deterjen, mineral, tinta cetak, dll). Dengan pencampuran air 1:20 FORWARD berfungsi sebagai disinfectant untuk membunuh kuman. FORWARD dapat digunakan hingga pencampuran 1:120 dengan air untuk pembersihan ringan.Coverage :Untuk pembersihan disinfectant (dilusi 1 : 20)1 gallon FORWARD dapat membersihkan lantai seluas 2500 m2.
- SC Johnson Sabun Cuci Tangan BefreshDeskripsi:Befresh adalah sabun berbentuk cair sangat cocok untuk membersihkan kulit tangan. Busanya yang lembut tetap menjaga kelembutan kulit sehingga tangan tetap halus dan lembut. Pemakaian BEFRESH sangat ekonomis karena dapat digunakan dengan dilusi 1:4 (1 bagian BEFRESH dapat dicampur dengan 4 bagian air)
- Autonics Signal Lights LED Type MS115T SeriesDeskripsi:LED Strobe Light of High Brightness, Excellent Visibility from a Distance. Improving Visibility by Employing Special Scattering Lens.atribut:
- Connection Type: Lead wire connection
- Autonics Photoelectric Sensors Oil-resistance Type BJR SeriesDeskripsi:The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
- Autonics Photoelectric Sensors Narrow Beam Reflective SeriesDeskripsi:The BR series Ø18 mm cylindrical photoelectric sensors feature high-speed response time under 1 ms and excellent noise immunity with digital signal processing. The sensors are ideal for installation in limited spaces, with narrow-beam reflective type sensing. Connector type sensors are also available, offering easier maintenance and wiring work.atribut:
- Sensing Distance (mm): 200
Daftar Harga autonics mt4w Terbaru October 2025
Autonics Rotary Encoders Absolute Type Optical EP58SC Series | Rp3.499.900 |
Autonics Digital Panel Meters Multipanel MT4N Series | Rp1.399.900 |
Autonics Rotary Encoders Incremental Type E100H Series | Rp4.599.900 |
Autonics Digital Panel Meters Multipanel MT4W Series | Rp759.900 |
Autonics Digital Panel Meters Multipanel MT4Y Series | Rp789.900 |
Autonics Digital Panel Meters Standard Type M4N Series | Rp589.900 |
Autonics Digital Panel Meters Voltmeter Series | Rp799.900 |
Autonics Rotary Encoders Incremental Type E15S Series | Rp1.099.900 |
Autonics Digital Panel Meters Multipanel M4NN Series | Rp839.900 |
SC Johnson Floor Stripper Wax Strip | Rp119.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)