Beli automatic transfer switch ats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Switch Automatic Transfer (ATS)
    Mulai

    Rp1.899.900

    Fort Switch Automatic Transfer (ATS)
    atribut:
    • Name Plate: I-O-I
    • Pole : 4
  2. LS Electric Automatic Transfer Switch Controller
    Mulai

    Rp47.999.900

    LS Electric Automatic Transfer Switch Controller
    atribut:
    • Supply Voltage: 2200VAC
  3. LARKIN Automatic PLN - Generator
    Mulai

    Rp839.900

    LARKIN Automatic PLN - Generator
    Deskripsi:
    Larkin Automatic Transfer Switch 2P 100A 220V1. Berfungsi Memindahkan Secara Otomatis dari PLN ke Genset2. Maximal Daya 100A, 220V3. Manual - Auto
    atribut:
    • Current (A): 100
    • Voltage (V): 220
  4. DV Switch Automatic Transfer Double Power (Saklar)
    Mulai

    Rp979.900

    DV Switch Automatic Transfer Double Power (Saklar)
    atribut:
    • Current Rate (A): 63
    • Legend Plate: I - O - II
    • Pole : 4
  5. EMKO Automatic Transfer Switching Controller (ATS)
    Mulai

    Rp2.599.900

    EMKO Automatic Transfer Switching Controller (ATS)
    Deskripsi:
    Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
  6. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp9.599.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
  7. Socomec Switch Automatic Transfer ATyS g (ATS)
    Mulai

    Rp30.999.900

    Socomec Switch Automatic Transfer ATyS g (ATS)
    Deskripsi:
    Automatic Changeover Switch.ATyS g is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS d, as well as functions intended for transformer/generator applications. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, inaccordance with the parameters configured via four potentiometers and four DIP switches. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  8. Schneider Electric Switch Automatic Transfer (ATS)
    Mulai

    Rp13.999.900

    Schneider Electric Switch Automatic Transfer (ATS)
    Deskripsi:
    This TA10D2S0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.
  9. APC Bracket Kit, Rear Rails, Rack ATS
    Mulai

    Rp1.299.900

    APC Bracket Kit, Rear Rails, Rack ATS
    Deskripsi:
    Provides redundant rack mount power to single-corded equipment. Includes: Installation guide
    atribut:
    • Maximum Height (mm): 43
    • Maximum Width (mm): 519
    • Maximum Depth (mm): 24
    • Color: Black
  10. Socomec Switch Automatic Transfer ATyS r (ATS)
    Mulai

    Rp37.999.900

    Socomec Switch Automatic Transfer ATyS r (ATS)
    Deskripsi:
    Motorised Changeover Switches.ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).
    atribut:
    • No. of Pole: 4P
  11. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp3.599.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Panel. Best Quality, Affordable Price.
    atribut:
    • Dimensions (cm): 50x40x20
    • Phase: 3
    • Current Rate (A): 63
  12. Chint Automatic Transfer Switch NXZB Series (ATS)
    Mulai

    Rp3.899.900

    Chint Automatic Transfer Switch NXZB Series (ATS)
    atribut:
    • Poles: 4P
    • ATS Frame: NXZB-63
    • Rated Current (A): 63
    • Breaking Capacity (kA): 10
    • Rated Operational Voltage (V): 400
    • Certifications: CCC, CE, KEMA
    • Compliant Standards: IEC 60947-1; IEC 60947-2; IEC 60947-6-1
    • Utilization Category: AC-33iB
  13. EMKO Automatic GenSet Controllers
    Mulai

    Rp4.099.900

    EMKO Automatic GenSet Controllers
    Deskripsi:
    CanBus J1939 ECU communication with automatic generator control panel (AMF), Turkish/English language selection, 4x analog sender input, 6 configurable possible digital input, 2x configurable selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 6x Configurable digital, 4x Analog resistive, 1x Cabinet temperature sensor, Magnetic Pickup, Charge Alternator D + (WL) input Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator · Trans-Cable.USB : USB communication cable is optional.
    atribut:
    • Dimensions (mm): 229x152x41
  14. Traytek Tray Economy Type U Hotdip Galvanize
    Mulai

    Rp179.900

    Traytek Tray Economy Type U Hotdip Galvanize
    Deskripsi:
    A Cable Tray Section which has no range direction
    atribut:
    • Finishing: Hotdip Galvanize
  15. Hyundai Generator Portabel Tipe Inverter (Genset)
    Mulai

    Rp7.199.900

    Hyundai Generator Portabel Tipe Inverter (Genset)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  16. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  17. PERKINS Genset Tipe Silent
    Mulai

    Rp169.999.900

    PERKINS Genset Tipe Silent
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  18. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp2.199.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch (Motorized COS). Good safety, high reliability.
    atribut:
    • Legend Plate: I - O - II
    • Pole : 4
  19. Legrand Plug Head Straight Type P17 (Steker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
Daftar Harga automatic transfer switch ats Terbaru March 2026
Fort Switch Automatic Transfer (ATS)Rp1.899.900
Hyundai Switch Automatic Transfer (ATS)Rp12.999.900
LS Electric Automatic Transfer Switch ControllerRp47.999.900
LARKIN Automatic PLN - GeneratorRp839.900
DV Switch Automatic Transfer Double Power (Saklar)Rp979.900
EMKO Automatic Transfer Switching Controller (ATS)Rp2.599.900
ABB Switch Automatic Transfer (ATS)Rp9.599.900
Socomec Switch Automatic Transfer ATyS g (ATS)Rp30.999.900
Schneider Electric Switch Automatic Transfer (ATS)Rp13.999.900
APC Bracket Kit, Rear Rails, Rack ATSRp1.299.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)