Beli automatic grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KATSU Blower Ring (Blower Cincin)
    Mulai

    Rp4.899.900

    KATSU Blower Ring (Blower Cincin)
    atribut:
    • Speed (rpm): 2800
  2. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  3. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  4. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  5. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  6. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  7. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  8. Merck Millipore Membrane Filter 8.0µm Pore Size Wh Pl
    Mulai

    Rp2.399.900

    Merck Millipore Membrane Filter 8.0µm Pore Size Wh Pl
    Deskripsi:
    Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
    atribut:
    • Airflow Rate (L/minute x cm²): 65
    • Chemistry: Mixed Cellulose Esters (MCE)
    • Filter Code: SCWP
    • Filter Color: White
    • Bubble Point (bar): '≥0.42, air with water at 23°C
    • Filter Surface: Plain
    • Maximum Operating Temperature (°C): 75
    • Pore Size (µm): 8
    • Porosity (%): 0.84
    • Protein Binding (µg/cm²): 150
    • Quality Level: MQ400
    • Refractive Index: 1.515
    • Thickness (µm): 135
    • Water Flow Rate (ml/minute x cm²): 620
    • Wettability: Hydrophilic
  9. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  10. GTek Ring Blower
    Mulai

    Rp4.099.900

    GTek Ring Blower
    atribut:
    • Speed (rpm): 2800
  11. BluePoint Continuous Flow Grease Gun
    Mulai

    Rp3.699.900

    BluePoint Continuous Flow Grease Gun
    Deskripsi:
    Grease Gun, AirYA772B- Automatic operation provides continuous grease flow with trigger depressed- Pumps at a 40:1 ratio with a maximum pressure of 6,000 PSI- Use with standard 14 oz. cartridge, bulk fll or fller tube- Heavy duty 18inch flexible n
  12. CKE Exhaust Fan Wall Industrial (Kipas Exhaust Dinding Industri)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CKE Exhaust Fan Wall Industrial (Kipas Exhaust Dinding Industri)
    Deskripsi:
    Keunggulan Produk : Material Blade Besi Casing Material Besi Gulungan Motor Kawat Tembaga Dapat Dipasang Pada Tembok Maupun dengan Pipa Hemat Listrik Pelindung Jaring Depan dan BelakangDrum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  13. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  14. Arrows Ring Blower 1Ph
    Mulai

    Rp4.499.900

    Arrows Ring Blower 1Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR250/1
    atribut:
    • Voltage (V): 220-240 1 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
  15. Felix Lifting Wire Rope Clip
    Mulai

    Rp1.900

    Felix Lifting Wire Rope Clip
    Deskripsi:
    Jenis wire clip/klem ini adalah wire clip yang dilapisi oleh galvanis. fungsinya untuk mengikat kawat seling yang ukurannya sama dengan ukuran klem/wire clip agar sesuai dan berfungsi dengan benar.
    atribut:
    • Material: Steel
  16. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  17. IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Mulai

    Rp3.599.900

    IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
    atribut:
    • Speed (rpm): 2840
    • Voltage (V): 380
  18. Arrows Ring Blower 3Ph
    Mulai

    Rp8.099.900

    Arrows Ring Blower 3Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR7500/3
    atribut:
    • Color: Silver
    • Voltage (V): 380-415 3 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
Daftar Harga automatic grease Terbaru October 2026
KATSU Blower Ring (Blower Cincin)Rp4.899.900
CKE Blower Ring (Blower Cincin)Rp2.299.900
TERAL Blower Ring (Blower Cincin)Rp23.999.900
Vanco Blower Ring (Blower Cincin)Rp2.699.900
IMATSU Blower Ring (Blower Cincin)Rp2.799.900
GREATECH Root BlowerRp33.999.900
Futsu Root Blower OnlyRp33.999.900
Merck Millipore Membrane Filter 8.0µm Pore Size Wh PlRp2.399.900
monotaro.id Lakban OPP 2inch (Solasi / Selotip)Rp6.900
GTek Ring BlowerRp4.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)