Beli ats automatic transfer switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMKO Automatic Transfer Switching Controller (ATS)Deskripsi:Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
- Fort Switch Automatic Transfer (ATS)atribut:
- Name Plate: I-O-I
- Pole : 4
- ABB Switch Automatic Transfer (ATS)Deskripsi:Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
- Socomec Switch Automatic Transfer ATyS g (ATS)Deskripsi:Automatic Changeover Switch.ATyS g is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS d, as well as functions intended for transformer/generator applications. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, inaccordance with the parameters configured via four potentiometers and four DIP switches. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.atribut:
- No. of Pole: 4P
- LARKIN Automatic PLN - GeneratorDeskripsi:Larkin Automatic Transfer Switch 2P 100A 220V1. Berfungsi Memindahkan Secara Otomatis dari PLN ke Genset2. Maximal Daya 100A, 220V3. Manual - Autoatribut:
- Current (A): 100
- Voltage (V): 220
- APC Bracket Kit, Rear Rails, Rack ATSDeskripsi:Provides redundant rack mount power to single-corded equipment. Includes: Installation guideatribut:
- Maximum Height (mm): 43
- Maximum Width (mm): 519
- Maximum Depth (mm): 24
- Color: Black
- LS Electric Automatic Transfer Switch Controlleratribut:
- Supply Voltage: 2200VAC
- Socomec Switch Automatic Transfer ATyS r (ATS)Deskripsi:Motorised Changeover Switches.ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).atribut:
- No. of Pole: 4P
- EMKO Automatic GenSet ControllersDeskripsi:CanBus J1939 ECU communication with automatic generator control panel (AMF), Turkish/English language selection, 4x analog sender input, 6 configurable possible digital input, 2x configurable selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 6x Configurable digital, 4x Analog resistive, 1x Cabinet temperature sensor, Magnetic Pickup, Charge Alternator D + (WL) input Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator · Trans-Cable.USB : USB communication cable is optional.atribut:
- Dimensions (mm): 229x152x41
- Chint Automatic Transfer Switch NXZB Series (ATS)atribut:
- Poles: 4P
- ATS Frame: NXZB-63
- Rated Current (A): 63
- Breaking Capacity (kA): 10
- Rated Operational Voltage (V): 400
- Certifications: CCC, CE, KEMA
- Compliant Standards: IEC 60947-1; IEC 60947-2; IEC 60947-6-1
- Utilization Category: AC-33iB
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Traytek Tray Economy Type U Hotdip GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Hotdip Galvanize
- DV Switch Automatic Transfer (ATS)Deskripsi:Automatic Transfer Switch Panel. Best Quality, Affordable Price.atribut:
- Dimensions (cm): 50x40x20
- Phase: 3
- Current Rate (A): 63
- DV Switch Automatic Transfer Double Power (Saklar)atribut:
- Current Rate (A): 63
- Legend Plate: I - O - II
- Pole : 4
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- PERKINS Genset Tipe SilentDeskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- DV Switch Automatic Transfer (ATS)Deskripsi:Automatic Transfer Switch (Motorized COS). Good safety, high reliability.atribut:
- Legend Plate: I - O - II
- Pole : 4
- Schneider Electric Switch Automatic Transfer (ATS)Deskripsi:This TA10D2S0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.
Daftar Harga ats automatic transfer switch Terbaru March 2026
| EMKO Automatic Transfer Switching Controller (ATS) | Rp2.599.900 |
| Fort Switch Automatic Transfer (ATS) | Rp1.899.900 |
| ABB Switch Automatic Transfer (ATS) | Rp9.599.900 |
| Hyundai Switch Automatic Transfer (ATS) | Rp12.999.900 |
| Socomec Switch Automatic Transfer ATyS g (ATS) | Rp30.999.900 |
| LARKIN Automatic PLN - Generator | Rp839.900 |
| APC Bracket Kit, Rear Rails, Rack ATS | Rp1.299.900 |
| LS Electric Automatic Transfer Switch Controller | Rp47.999.900 |
| Socomec Switch Automatic Transfer ATyS r (ATS) | Rp37.999.900 |
| EMKO Automatic GenSet Controllers | Rp4.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/2lP103242093-1.jpg)
/i5P103842653-2.jpeg)
/32P103196110-1.jpg)
/q6P106150942-1.jpg)
/deP105284482-1.jpg)


/cnP105284455-1.jpg)

/fqP109164566-1.jpg)
/P102093436-4.jpg)

/8bP105169299-1.jpg)
/obP109134875-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)

/dqP101006494-4.jpg)
/ivP105169679-3.jpg)
/r7P111963979-1.jpg)