Beli ask pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASK (Measurement Tool) Pressure Gauge Oil-Filled (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    ASK (Measurement Tool) Pressure Gauge Oil-Filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Type: Glycerin-filled pressure gauge
    • Suitable fluid: General petroleum hydraulic oil, water-glycol hydraulic oil, phosphate hydraulic oil, water
    • Operating Temperature Range (°C): -5~40
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Outer Diameter (φmm): 60
    • Accuracy (% F.S.): ±3
    • Case Type: A frame (without H collar)
    • Measurable Fluid: Oil, water
  2. ASK Pressure Gauge Oil-Filled SS Case (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  3. LESTON Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp829.900

    LESTON Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Diameter (inch): 4
    • Drat (inch): 1/2 NPT
    • Connection Type: Bottom
    • Material: Full Stainless Steel
    • Liquid: Glycerine/Oil
  4. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  5. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  6. ASK (Measurement Tool) Glycerin Pressure Gauge Damper
    Mulai

    Rp689.900

    ASK (Measurement Tool) Glycerin Pressure Gauge Damper
    atribut:
    • Suitable fluid: General petroleum hydraulic oil
    • Maximum Operating Pressure (MPa): 35
    • Material (Main Unit): C3604
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material (Gasket): C1100
    • Mounting Screw Diameter: G1/4xR1/4
    • Withstand Pressure (MPa): 63
  7. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  8. NACHI Oil Filled Pressure Gauge
    Mulai

    Rp1.099.900

    NACHI Oil Filled Pressure Gauge
    atribut:
    • Shape: Embedded type (with metal fittings)
    • Accuracy (%): ±3/FS
    • Connection Screw: R1/4
    • Fluid Used: General petroleum-based hydraulic oil, water-glycol-based hydraulic oil
    • Operating Temperature Range (°C): -5 to 40
    • Outer Diameter (mm): 39
    • Pressure Range (MPa): 0 to 25
    • Type: Glycerin-filled pressure gauge
  9. ASK (Measurement Tool) Oil-filled pressure gauge
    Mulai

    Rp1.699.900

    ASK (Measurement Tool) Oil-filled pressure gauge
    Deskripsi:
    * If you order by cash on delivery, it may be shipped the next day or later.
    atribut:
    • Accuracy: ±3% F.S.
    • Case Type: A frame (without H collar)
    • Measurable Fluid: Oil, water
    • Operating Temperature Range (°C): -5~40
    • Suitable fluid: General petroleum hydraulic oil, water-glycol hydraulic oil, phosphate hydraulic oil, water
    • Type: Glycerin-filled pressure gauge
  10. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  11. ASK (Measurement Tool) Pressure Gauge Adapter
    Mulai

    Rp599.900

    ASK (Measurement Tool) Pressure Gauge Adapter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material (Gasket): C1100
    • Mounting Screw Diameter: G1/4 - M16x1
  12. Chemours Refrigerant
    BARU
    Mulai

    Rp3.799.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  13. Philips Functional Downlight (Lampu Downlight)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Philips Functional Downlight (Lampu Downlight)
    Deskripsi:
    Tampak menarik saat lampu menyala ataupun mati, Philips LED donwlight ini adalah produk yang sempurna untuk interior rumah Anda, menawarkan cahaya yang nyaman di mata.
    atribut:
    • Color: White
    • Color Rendering Index (CRI): 80
    • Especially Designed For: Functional
    • Lifetime Up to (hour): 15000
    • LED: Yes
    • Adjustable Lamp Head: No
    • Electric Socket: 220-240
    • Ip Code: IP20
    • Light Beam Angle (degree): 110
    • Material: Plastic
  14. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  15. TEKIRO Hexagonal Bit Socket 1/2inch Drive (Mata Sock Hexagonal)
    Mulai

    Rp35.900

    TEKIRO Hexagonal Bit Socket 1/2inch Drive (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO 1/2" DR. HEx BIT SOCKET H6x150 MM / HEx BIT SOCKET / TOOLS
    atribut:
    • Dimension 1 (mm): 110
    • Dimension 2 (mm): 13
    • Square Drive Size (mm): 13
    • Outer Diameter (mm): 22
    • Size (mm): H6x150
    • Length (mm): 110
    • Dimension 3 (mm): 22
  16. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
Daftar Harga ask pressure gauge Terbaru October 2026
ASK (Measurement Tool) Pressure Gauge Oil-Filled (Manometer/ Alat Ukur Tekanan)Rp1.699.900
ASK Pressure Gauge Oil-Filled SS Case (Manometer/ Alat Ukur Tekanan)Rp1.099.900
LESTON Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp829.900
SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)Rp519.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
ASK (Measurement Tool) Glycerin Pressure Gauge DamperRp689.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
NACHI Oil Filled Pressure GaugeRp1.099.900
ASK (Measurement Tool) Oil-filled pressure gaugeRp1.699.900
NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)