Beli as one stainless steel sieves di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Ayakan Stainless
    Mulai

    Rp749.900

    AS ONE Ayakan Stainless
    Deskripsi:
    - ISO3301-1/JIS Z-8801 - Material: Wire mesh/125 mm to 150 μm...stainless steel (SUS304), 125 to 20 μm...stainless steel (SUS316), frame/stainless steel (SUS304)
    atribut:
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
  2. AS ONE Aksesori untuk Ayakan Stainless Steel
    Mulai

    Rp489.900

    AS ONE Aksesori untuk Ayakan Stainless Steel
    atribut:
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
  3. AS ONE Ayakan
    Mulai

    Rp1.199.900

    AS ONE Ayakan
    atribut:
    • Specification: popular type
  4. AS ONE Sieve Shaker Mini
    Mulai

    Rp22.999.900

    AS ONE Sieve Shaker Mini
    Deskripsi:
    - Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.
    atribut:
    • AS ONE Part Number: 1-8990-11
    • Accessories: Lid for stainless steel sieve, receiver, intermediate receiver, anti-vibration sheet
    • Dimensions (mm): 115×230×253
    • Material: [Sieve part] stainless steel
    • Power Supply (V): 100 (AC) (adapter 1.8m)
    • Body Material: Zinc die-cast baked finish
    • Fit: Sieve; 75mm x 3-5 steps
    • Mass (kg): 3 (when 5 sieves are installed)
    • Motor: DC brush motor
    • Number of Revolutions (rpm): 1000-2500
    • Specification: horizontal rotation
  5. Retsch Test Sieve
    Mulai

    Rp4.199.900

    Retsch Test Sieve
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  6. B-ONE Test Sieve Shaker Stainless Steel SS-304
    Mulai

    Rp1.099.900

    B-ONE Test Sieve Shaker Stainless Steel SS-304
    atribut:
    • Diameter (mm): 200
    • Height (mm): 50
    • Material: Stainless Steel 304
  7. Cole Parmer Standart Test Sieve 3Inch
    Mulai

    Rp5.399.900

    Cole Parmer Standart Test Sieve 3Inch
    Deskripsi:
    For use with Cole-Parmer sieve shaker (59986-01), sold separately. Order optional stainless steel cover (59988-03) and full-height receiving pan (59988-07), sold separately.
    atribut:
    • Material: Stainless Steel
    • Outside Diameter (inch): 3
    • Height (inch): 1
  8. Sigma-Aldrich Fine Test Sieves
    Mulai

    Rp2.199.900

    Sigma-Aldrich Fine Test Sieves
    atribut:
    • Sterility: non-sterile
  9. Cole Parmer Testing Sieve 8 Inch Full Height
    Mulai

    Rp9.299.900

    Cole Parmer Testing Sieve 8 Inch Full Height
    Deskripsi:
    These stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.
    atribut:
    • Material: Stainless Steel
    • Outside Diameter (inch): 8
    • Height (inch): 2
  10. Cole Parmer Testing Sieve 8 Inch Half Height
    Mulai

    Rp9.299.900

    Cole Parmer Testing Sieve 8 Inch Half Height
    Deskripsi:
    These stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.
    atribut:
    • Material: Stainless Steel
    • Outside Diameter (inch): 8
    • Height (inch): 1
  11. Makapal Saringan Minyak
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Makapal Saringan Minyak
    atribut:
    • Size (cm): 18
    • Handle Color: Red
  12. Cole Parmer Stainless Steel Sieve Cover 3Inch
    Mulai

    Rp2.899.900

    Cole Parmer Stainless Steel Sieve Cover 3Inch
    Deskripsi:
    Use covers and receiving pans with 3” diameter sieves. Order sieves separately. Order a receiving pan for the bottom sieve to collect the finest particles.
    atribut:
    • Material: Stainless Steel
  13. AS ONE Wooden Frame Sieve
    Mulai

    Rp5.699.900

    AS ONE Wooden Frame Sieve
    atribut:
    • Internal Dimensions (mm): 400 x 600 x 70 (Vertical x Horizontal x Mesh)
    • Material: wire mesh/stainless steel
  14. Asvel Sieve
    Mulai

    Rp109.900

    Asvel Sieve
    Deskripsi:
    -A large size ideal for business use.
    atribut:
    • Color: White
    • Material: Polypropylene (PP)
  15. AS ONE Botol Vial Sampel PS
    Mulai

    Rp7.900

    AS ONE Botol Vial Sampel PS
    Deskripsi:
    - Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.
    atribut:
    • Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
    • Scale: none
Daftar Harga as one stainless steel sieves Terbaru January 2026
AS ONE Ayakan StainlessRp749.900
AS ONE Aksesori untuk Ayakan Stainless SteelRp489.900
AS ONE AyakanRp1.199.900
AS ONE Sieve Shaker MiniRp22.999.900
Retsch Test SieveRp4.199.900
B-ONE Test Sieve Shaker Stainless Steel SS-304Rp1.099.900
Cole Parmer Standart Test Sieve 3InchRp5.399.900
NB Saringan GorengRp18.900
AS ONE Stainless SieveRp419.900
Sigma-Aldrich Fine Test SievesRp2.199.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)