Beli arc welding flux di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chosun Mag Wires Mild and High Tensile Steel
    Mulai

    Rp1.299.900

    Chosun Mag Wires Mild and High Tensile Steel
    Deskripsi:
    Butt and filler MAG welding of structures such as automobiles, vehicles, electric appliances, ships, steel frame, bridges in all position.
    atribut:
    • Applications: Butt and fillet MAG welding of structures such as automobiles, vehicles, electric appliances, ships, steel frames, bridges in all position
  2. Shinfuji Brazing Filler Rod with Flux
    64%
    Mulai

    Rp67.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  3. TRUSCO Flux
    Mulai

    Rp179.900

    TRUSCO Flux
    Deskripsi:
    Use:Brazing work
    atribut:
    • Weight (g): 20
    • Purpose of Use: For brazing work.
  4. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  5. Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Mulai

    Rp479.900

    Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.
    atribut:
    • Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
  6. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  7. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  8. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  9. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  10. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  11. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  12. TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Mulai

    Rp469.900

    TRUSCO Aluminum Hard Brazing Rod (Kawat Las Elektrode)
    Deskripsi:
    Use:Brazing of aluminum and aluminum only
    atribut:
    • Weight (g): About 2.8
    • Length (mm): 500
    • Material: Aluminium Solder
    • Melting Point (°C): 580
    • Purpose of Use: Only for brazing aluminum and aluminum (aluminum to each other).
    • Tensile Strength (N/mm²): 245
    • Wire Diameter (mm): 1.6
  13. ROHA Welding Wire CO2 Roll (Kawat Las)
    Mulai

    Rp479.900

    ROHA Welding Wire CO2 Roll (Kawat Las)
    Deskripsi:
    Welding wire use to connect or join an open link between two joints in welding process.
    atribut:
    • Size (mm): 1.2
    • Weight (kg): 15
    • Current Range (A): 90-250
    • Certification: AWS E71T-1
Daftar Harga arc welding flux Terbaru October 2026
Chosun Flux Cored Wires Mid and High TensileRp1.599.900
Chosun Mag Wires Mild and High Tensile SteelRp1.299.900
Shinfuji Brazing Filler Rod with FluxRp67.900
TRUSCO FluxRp179.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)Rp479.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
KRISBOW Welding Helmet (Helm Las)Rp56.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)