Beli anzen phu 6100 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Anzen AgitatorDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- TOYOX Paint-Twinatribut:
- Length(set/m): 100
- Minimum Bending Radius (mm): 100
- TRUSCO Braid Hose Roll length 10m (Selang Braid)Deskripsi:Factory air and water pipe in machine tool, molding machine, factory equipment.atribut:
- Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
- Working Pressure (MPa): 1
- ANEST IWATA Airless Paint Hose (Stainless Steel Glade)Deskripsi:Various hoses are available for supplying paint and air. Applications - Air supply to various coating equipment - Paint supply to pressurized spray gunatribut:
- Type of Blade: Stainless Steel Glade
- Inner Diameter: 6
- Outer Diameter: 11.5
- Maximum Operating Pressure (MPa): 20.6
- TOYOX Paintatribut:
- Length(set/m): 100
- TEKIRO DR. Deep Impact Socket 1/2inch 6pt (Mata Sock Impact Panjang)Deskripsi:TEKIRO DR. K SOCK DEEP IMPACT Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari standard impact socket dan berfungsi pada saat standar socket tidak bisa digunakan.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MOatribut:
- Dimension 2 (mm): 13
- Kenmaster Selang Benangatribut:
- Size (inch): 5/8
- TOYOX Toyoron (Selang)atribut:
- Color: Clear Blue
- CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)atribut:
- Color: Blue
- TRUSCO High-Performance Hose (Selang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- TRUSCO Air Hose (Selang Angin)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
Daftar Harga anzen phu 6100 Terbaru January 2026
| Anzen Paint Air Hose Urethane | Rp4.299.900 |
| Anzen Air Brush | Rp479.900 |
| Anzen Agitator | Rp6.399.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| TOYOX Paint-Twin | Rp42.999.900 |
| Takahiro PVC Reinforced Hose (Selang Air Benang) | Rp569.900 |
| TRUSCO Braid Hose Roll length 10m (Selang Braid) | Rp339.900 |
| ANEST IWATA Airless Paint Hose (Stainless Steel Glade) | Rp3.899.900 |
| TOYOX Paint | Rp18.999.900 |
| Anzen Tangki Pengaduk Cat | Rp4.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P101001120-1.jpg)

/P102046760-1.jpg)
/P101001949-1.jpg)
/k8P103755728-1.jpg)


/9rP101000351-8.jpg)

/lkP101002776-2.jpg)
/08P102045008-2.jpg)

/P101000672-1.jpg)
/P101000893-1.jpg)
/2rP101001099-3.jpg)
/P102850868-1.jpg)