Beli anti vibration di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Anti-Vibration Padatribut:
- Internal capacity: 1 piece
- Use: For vibration isolation of machines and equipment
- Material: Natural rubber
- Allowable Surface Pressure (N/mm²): 5
- Color: Black
- Rubber Hardness: 55
- Thickness T (mm): 10
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- Bridgestone Evermount EA type 7000Deskripsi:A series with high anti-rust black coating that improves rust prevention. Easy shape and easy installation. And economical. Supports relatively heavy equipment. The shear spring constant is lower than the compression spring constant, and tilt support is possible. Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).atribut:
- Shape: Round type
- Type of Connection: Male screws on both ends
- Material: Natural rubber
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Mason Vibration Isolator PadDeskripsi:Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.atribut:
- UNSPSC: 23153130
- TRUSCO Anti-Vibration Padatribut:
- Width (mm): 150
- Finishing Material: Natural rubber (NR)
- Thickness (mm): 15
- Weight (g): 2030
- Allowable Surface Pressure (kg/cm²): 4
- Type: Belt type
- Dimensions (mm): 15x150x1000
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
- 3M Vibration Isolation Material Banpon SJ5012 BlackDeskripsi:It is easy to install by simply peeling it off the sheet and pasting it. It is highly effective in cushioning, damping, and anti-slip. At the same time as exhibiting excellent adhesive properties for various adherends, it has high anchoring force (adhesive force between urethane and tape) and is resistant to dragging force. It has excellent durability with little change over time such as ozone deterioration. Since it does not contain plasticizer or sulfur, it is less likely to transfer or contaminate the mating material.atribut:
- Color: Black
- Diameter x Height (mm): 12.7×3.6
- Diameter x height (Φmm): 12.7x3.6
- Hardness: (Shore A) 70
- Shape: Round type
- TRUSCO Number: 332-0766
- ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicDeskripsi:Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).atribut:
- Length (mm): 262
- Diameter (mm): 235
- Taica Vibration Damper Insulator with Prate and Rubber CoveringDeskripsi:-Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.-Because it is covered with bellowed EPDM rubber, durability is even better making it suitable for outdoor use.-Stable vibration-isolating performance is demonstrated in a range of -20℃ to 90℃.-With four points of support, it can isolate the vibration of equipment weighing 100 to 300kg. -Isolating vibration of vacuum pump and compressor.atribut:
- Outer Dimensions: 132・85mm
- Gel Height: 34mm
- Screw Dimension: M10
- Rubber Materials: Silicone Gel, EPDM
- Bolts Materials: Iron (trivalent chromate plating)
- Plate Materials: Iron (trivalent chromate plating)
- Total Height (mm): 64
- 3M Vibration Isolation Material Banpon SJ5027 BlackDeskripsi:It is easy to install by simply peeling it off the sheet and pasting it. It is highly effective in cushioning, damping, and anti-slip. At the same time as exhibiting excellent adhesive properties for various adherends, it has high anchoring force (adhesive force between urethane and tape) and is resistant to dragging force. It has excellent durability with little change over time such as ozone deterioration. Since it does not contain plasticizer or sulfur, it is less likely to transfer or contaminate the mating material.atribut:
- Color: Black
- Diameter x Height (mm): 16.0×7.9
- Diameter x height (Φmm): 16.0x7.9
- Hardness: (Shore A) 70
- Shape: Spherical
- TRUSCO Number: 332-0782
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base: Flange
- Type: Downward pressure type
- Material (Handle): PVC
- Material (Main Unit): SS400 (Unichrome)
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- Taica Vibration Damper Insulator with SpringDeskripsi:-Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.-A compound type using a spring and gel.-With four points of support, it can isolate the vibration of equipment weighing 3.2 to 16kg. -Isolating vibration of pump, compressor, precision equipment, measuring instrument.atribut:
- Recommended Frequencies: 14Hz and up
- Outer Dimensions: 28mm
- Gel Height: 23mm
- Rubber Materials: Silicone Gel
- Bolt Material: Brass
- Spring Materials: SWPA (trivalent chromate plating)
- Total Height (mm): 47
Daftar Harga anti vibration Terbaru January 2026
| monotaro Anti-Vibration Pad | Rp98.900 |
| TRUSCO Anti-Vibration Pad | Rp339.900 |
| Bridgestone Evermount EA type 7000 | Rp98.900 |
| monotaro Antivibration Rubber | Rp35.900 |
| Vanco Noise Vibration Control-VFSP Series | Rp399.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp159.900 |
| Mason Vibration Isolator Pad | Rp499.900 |
| TRUSCO Anti-Vibration Pad | Rp459.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp54.900 |
| 3M Vibration Isolation Material Banpon SJ5012 Black | Rp1.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/P101001374-1.jpg)









/P102006375-1.jpg)
/64P101563220-15.jpg)