Beli anti seize compound di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ERGENE Anti Seize Copper Tread Coat Compound
    Mulai

    Rp8.699.900

    ERGENE Anti Seize Copper Tread Coat Compound
    Deskripsi:
    ERGENE ER.3000 Anti Seize Copper Thread Coat Compound US.Formulated. Anti Seize bahan dasar Copper Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, bushing sprocket, rantai, dll.
    atribut:
    • Size (g): 16000
  2. LOCTITE Thread Anti-Seize Compound-High Temp
    Mulai

    Rp969.900

    LOCTITE Thread Anti-Seize Compound-High Temp
    Deskripsi:
    Dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form.LOCTITE LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.- Metal-free- High purity formula with excellent chemical resistance- For stainless steel- Ideal for use in the nuclear industry- PMUC approved- Temperature resistant to +1,315°C
    atribut:
    • Technology: Anti-Seize
    • Application: Lubrication
  3. ASHCROFT Pressure Gauge 0 to 15psi
    Mulai

    Rp819.900

    ASHCROFT Pressure Gauge 0 to 15psi
    Deskripsi:
    This gauge features aluminum case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Numbered Graduations: 1
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 15
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  4. ERGENE Anti Seize Moly Tread Coat Compound
    Mulai

    Rp239.900

    ERGENE Anti Seize Moly Tread Coat Compound
    Deskripsi:
    ERGENE ER.1000 Spray Anti Seize Molybdenum Compound US.Formulated. ERGENE ER.1000 Bahan dasar : Molybdenum Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, Bushing Sprocket, Rantai, dll.
    atribut:
    • Size (kg): 1
  5. Permatex Anti-Seize Compound
    Mulai

    Rp999.900

    Permatex Anti-Seize Compound
    atribut:
    • UNSPSC: 31160000
  6. ANTI-SEIZE TECHNOLOGY Anti-Seize Compound
    Mulai

    Rp369.900

    ANTI-SEIZE TECHNOLOGY Anti-Seize Compound
    Deskripsi:
    General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.
    atribut:
    • UNSPSC: 15121515
    • 50 State VOC Compliant: Yes
    • Flammability: Non-Flammable
    • For Use On Materials: Aluminium, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
    • Maximum Pressure: Not Rated
    • USDA Certified Biobased Product: No
    • Water Resistant: Yes
  7. LPS Anti-Seize Compound
    Mulai

    Rp499.900

    LPS Anti-Seize Compound
    Deskripsi:
    General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.
    atribut:
    • UNSPSC: 15121515
    • 50 State VOC Compliant: Yes
    • Anti-Seize Base: Non-Metallic
    • Anti-Seize Color: Gray
    • Anti-Seize Container: Brush-Top Can
    • Anti-Seize Type: General Purpose Anti-Seize
    • Flash Point Temperature (°F): 429
    • Maximum Operating Temperature (°F): 1800
    • Maximum Pressure: Not Rated
    • Metal Free: Yes
    • Military Standard: MIL-PRF-907E
    • Minimum Operating Temperature (°F): -65
    • NSF Rating: Not Rated
    • Odorless: No
    • Primary Additive: No Additives
    • USDA Certified Biobased Product: No
    • VOC Content (%): 0 (zero)
  8. CRC Anti Seize & Lubricating Compound Food Grade
    Mulai

    Rp679.900

    CRC Anti Seize & Lubricating Compound Food Grade
    Deskripsi:
    FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
    atribut:
    • Net Fill: 16 Wt Oz
    • Appearance: Opaque Off-White Semi-Solid Paste
    • DOT Proper Shipping Name: Not Regulated
    • Evaporation Rate: Slow
    • Film Type: Wet
    • Flash Point (°C): 229
    • Flash Point Temperature (°F): 445
    • Plastic Safe: Yes
    • Propellant: None
    • Working Temperature (°C): -53.9 to 982.2
    • Working Temperature (°F): -65 to 1800
  9. NGK Spark Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    NGK Spark Plug
    Deskripsi:
    Standard plug (plug for new car assembly)
  10. Dowsil Neutral Plus Silicone Sealant
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Dowsil Neutral Plus Silicone Sealant
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  11. ERGENE Zinc Cold Galvanize
    Mulai

    Rp569.900

    ERGENE Zinc Cold Galvanize
    Deskripsi:
    Anti Karat Galvanis Dingin - Zinc Rich Cold Galvanize. ERGENE ER.809 Zinc Cold Galvanize. Zat pelapis logam ferro (Fe) tinggi dari korosif (karat). Lapisan Zinc Oxide (Seng) pada Logam,yang melindungi terhadap korosif tinggi layaknya hot dip galvanizing. Lapisannya berbentuk ikatan metalurgi yang kuat dan terbentuk secara berlapis - lapis (Fasa). Sangat efektif untuk melindungi jenis komponen aliran listrik dan peralatan yang terbuat dari metal yang cepat korosi, yang diakibatkan oleh adanya kelembaban udara, uap air atau bahan kimia. Keunggulan : 1. Efisiensi ***Tidak perlu membongkar material yang akan digalvanis. 2. Praktis dan mudah digunakan. Tidak perlu wadah besar sebagai tempat pencelupan galvanis, cukup semprotkan ERGENE ER.809 Zinc Cold Galvanize yang memiliki kandungan Zinc (Zn) hingga 95%. 3. Performa tinggi. Mencegah Korosif (Karat) yang biasanya timbul pada saat pemasangan dengan metode sistem Baut atau Pengelasan. 4. Cepat mengering dalam 15 menit. Cocok digunakan pada logam yang berada di sekitar wilayah laut atau perlindungan karat rendah-menengah atau sebagai pewarnaan agar tampak lebih cerah dan menarik, karena tidak perlu pengecatan ulang setelah penggunaan Zinc Cold Galvanize.
  12. LIFTECH Webbing Sling 2T
    Mulai

    Rp169.900

    LIFTECH Webbing Sling 2T
    Deskripsi:
    LIFTECH adalah salah satu merek dagang produk webbing dan lashing yang digunakan untuk kebutuhan industri, teknik sipil, transportasi, dan lainnya. Seluruh produk Liftech telah melalui pengawasan kualitas yang ketat dalam setiap tahapan produksi untuk memastikan, kekuatan, keandalan dan kinerjanya yang konsisten. Spesifikasi Teknis. - Dibuat berdasarkan standar BS EN 1492-1 dengan faktor keamanan 7:1. - Menggunakan material polyester, dapat digunakan pada lingkungan kerja dengan suhu -40°C sampai dengan 1000°C. - Tahan terhadap lingkungan asam. - Tingkat pemelaran yang rendah.
    atribut:
    • Color: Green
    • Material: Polyester
    • Width (mm): 60
    • Working Load Limit (t): 2
  13. LOCTITE Copper Based Anti-Seize Lubricant
    Mulai

    Rp559.900

    LOCTITE Copper Based Anti-Seize Lubricant
    atribut:
    • Type: General Purpose, High Temperature
    • Color: Copper
    • Temperature Range (°C): -29 to 982
  14. Molykote 1000 Solid Lubricant Paste (Pelumas)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  15. Permatex Perekat Gasket
    Mulai

    Rp219.900

    Permatex Perekat Gasket
    Deskripsi:
    Permatex sealant paking berwarna hitam memiliki bentuk yang kental dan berbau alkohol berkarakter. Sealant ini lambat untuk kering It is a slow drying, dengan waktu tertentu dapat berubah menjadi lentur, lapisan akan mengering melalui penguapan larutan yang ada didalamnya. Sealant ini dapat melapisi seals ujung pipa, dudukan pipa, dan penghubung lainnya terhadap kebocoran.
    atribut:
    • Chemical Type: Modified resin, fillers & alcohol
    • Appearance: Black paste
    • Odor: Alcoholic
    • Specific Gravity: 1.5
    • Viscosity: Viscous paste
    • Flash Point: Does not apply
  16. Permatex RTV Gasket Maker
    Mulai

    Rp349.900

    Permatex RTV Gasket Maker
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
  17. ERGENE Anti Seize Alumunium Tread Coat Compound
    Mulai

    Rp6.099.900

    ERGENE Anti Seize Alumunium Tread Coat Compound
    Deskripsi:
    ERGENE ER.2000 Anti Seize Aluminium Thread Coat Compound US.Formulated ERGENE ER.2000 Bahan dasar : Aluminium Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk Gasket, Baut, Bushing Sprocket, Rantai, dll.
    atribut:
    • Size (g): 15000
  18. LOCTITE LB 8150 SV A/S BO1LBEN
    Mulai

    Rp519.900

    LOCTITE LB 8150 SV A/S BO1LBEN
    atribut:
    • Color: Silver
  19. Chromax Cutting Oil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Chromax Cutting Oil
    atribut:
    • Volume (L): 1
    • Color: Clear
  20. ASHCROFT Pressure Gauge 0 to 60psi
    Mulai

    Rp589.900

    ASHCROFT Pressure Gauge 0 to 60psi
    Deskripsi:
    This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 60
    • Pressure and Vacuum Gauge Type: Pressure Gauge
Daftar Harga anti seize compound Terbaru January 2026
ERGENE Anti Seize Copper Tread Coat CompoundRp8.699.900
LOCTITE Thread Anti-Seize Compound-High TempRp969.900
ASHCROFT Pressure Gauge 0 to 15psiRp819.900
ERGENE Anti Seize Moly Tread Coat CompoundRp239.900
Permatex Anti-Seize CompoundRp999.900
ANTI-SEIZE TECHNOLOGY Anti-Seize CompoundRp369.900
LPS Anti-Seize CompoundRp499.900
CRC Anti Seize & Lubricating Compound Food GradeRp679.900
NGK Spark PlugRp129.900
Dowsil Neutral Plus Silicone SealantRp47.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)