Beli annovi reverberi indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANNOVI REVERBERI Outdoor Equipment Part
    Mulai

    Rp1.299.900

    ANNOVI REVERBERI Outdoor Equipment Part
    atribut:
    • UNSPSC: 31160000
    • For Use With Grainger Item Number: 1MCX6; 1MCX7; 1MCX9; 1MCZ5; 1MDB4; 4WXW8
    • For Use With Mfr. Model Number: RK Series
  2. New Osaka Caster Polyurethane Rigid / Roda Mati
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  3. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    Mulai

    Rp25.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  4. KYODO Jet Cleaner (Mesin Cuci Steam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  5. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  6. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  7. LAVOR Pump
    Mulai

    Rp10.999.900

    LAVOR Pump
    Deskripsi:
    Equipped with: - Pressure adjuster included.
    atribut:
    • Speed (rpm): 1450/1750
    • Maximum Pressure (MPa): 20
    • Maximum Pressure (bar): 200
    • Maximum Pressure (psi): 2900
  8. Jetmaster High Pressure Cleaner
    Mulai

    Rp1.999.900

    Jetmaster High Pressure Cleaner
    Deskripsi:
    This model is super powerful and ideal for medium or large domestic cleaning jobs.It is made by carbon brush motor with 2900W. It can produce a maximum of 130 bar pressure with the water flow rate of 10.5 liters per minute.It is can deep cleaning of persistent dirt such as dirt and mud with medium or large surfaces, garden equipment, cars, windows, and others. This cleaner was recommended to use in commercial and domestic especially can deep cleaning the persistent dirt.Accessories• Gun• Adjustable nozzle• High pressure hose• Pressure Gauge• Unloader Valve
    atribut:
    • Cord Length (m): 5
  9. Cree Senter LED
    Mulai

    Rp109.900

    Cree Senter LED
    Deskripsi:
    Senter LED Tactical Cree XM-P50 8000 Lumens; 18650 Battery; AAA Battery Holder; Charger; Holster; Kotak Pelindung
    atribut:
    • Light Output (Lumens): 8000
    • Dimensions (mm): 136x25
    • Battery Type: Li-ion 18650
  10. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  11. LAVOR Mesin Pembersih Bertekanan Tinggi
    Mulai

    Rp1.399.900

    LAVOR Mesin Pembersih Bertekanan Tinggi
    Deskripsi:
    Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
  12. Phoenix Contact Data Connector
    Mulai

    Rp259.900

    Phoenix Contact Data Connector
    Deskripsi:
    Data connector, PROFIBUS PA (31.25 kbps), 2-position, halogen-free, shielded, Socket straight M12 SPEEDCON, Coding: A, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm to 9.7 mm
  13. LAVOR Industrial Wet & Dry Vacuum Cleaners
    Mulai

    Rp36.999.900

    LAVOR Industrial Wet & Dry Vacuum Cleaners
    Deskripsi:
    Equipped with: - 3 silenced two stage motor (SMX 3-36 model). - 2 silenced two stage motor (SMX 2-24 model). - Suction system with by-pass cooling. - S. S. tank. - Manual filter shaker. - Professional closing hooks. - Static electric shock inhibitor. - Liquid float valve. - Cloth filter. - Filters (optional) against thin dust or Hepa. - Though integrated accessory storage facility. - Non-overturning steel structure. - Available with body and cover entirely made of S. S. AISI 304. - Traceless wheels. - Accessories Ø 50.
  14. LAKONI Daytona High Pressure Cleaners
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  15. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  16. Jetmaster Pembersih Bertekanan Tinggi
    Mulai

    Rp1.899.900

    Jetmaster Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Cleaner This model of high-pressure cleaner is powerful and compact and ideal for small domestic cleaning jobs. Besides, it also has a modern appearance design and operates easily.
  17. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  18. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Mulai

    Rp11.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
Daftar Harga annovi reverberi indonesia Terbaru November 2025
ANNOVI REVERBERI Outdoor Equipment PartRp1.299.900
New Osaka Caster Polyurethane Rigid / Roda MatiRp119.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin DieselRp25.999.900
KYODO Jet Cleaner (Mesin Cuci Steam)Rp899.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
LAKONI Mesin Las ERp1.599.900
LAVOR PumpRp10.999.900
Jetmaster High Pressure CleanerRp1.999.900
Cree Senter LEDRp109.900

Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)