Beli angular contact bearings di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Single Row Angular Contact Ball Bearing BECBP SeriesDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Non-metallic
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Sealing: Without
- Universal Matching Bearing: Yes
- SKF Single Row Angular Contact Ball Bearing BCBM SeriesDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 1
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: Yes
- SKF Single Row Angular Contact Ball Bearing BEP SeriesDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Non-metallic
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Sealing: Without
- Universal Matching Bearing: No
- SKF Single Row Angular Contact Ball Bearing Seri BECBMDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Machined brass
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Universal Matching Bearing: Yes
- SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- FAG Angular Contact Ball Bearing Series 3208-BD-XL-2Z-TVH-C3atribut:
- Radial Internal Clearance: C3
- A (mm): 47.4
- D2 (mm): 72.6
- da min (mm): 47
- C0r (N): 38000
- Cr (N): 51000
- Cur (N): 2650
- Da max (mm): 73
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 80
- Reference Speed: 9100
- Width B (mm): 30.2
- m (kg): 0.58
- nG (1/minute): 6700
- r min (mm): 1.1
- ra max (mm): 1
- α (°): 30
- SKF NU ECP/C3 Type Single Row Cylindrical Roller BearingsDeskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In both directions
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 0 (Zero)
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- FAG Angular Contact Ball Bearing Series 7311-B-XL-TVP-UAatribut:
- A (mm): 51
- Inner Diameter d (mm): 55
- Outer Diameter d (mm): 120
- Width B (mm): 29
- SKF NU ECP Type Single Row Cylindrical Roller BearingsDeskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In both directions
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- SKF Single Row Angular Contact Ball Bearing Seri BECBJDeskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Steel sheet metal
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Universal Matching Bearing: Yes
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Single Row Roller Bearings Silinder Tipe NU ECMDeskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- SKF Thrust Ball BearingsDeskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
Daftar Harga angular contact bearings Terbaru March 2026
| SKF Single Row Angular Contact Ball Bearing BECBP Series | Rp399.900 |
| SKF Single Row Angular Contact Ball Bearing BCBM Series | Rp2.899.900 |
| SKF Single Row Angular Contact Ball Bearing BEP Series | Rp219.900 |
| SKF Single Row Angular Contact Ball Bearing Seri BECBM | Rp759.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher) | Rp30.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| FAG Deep Groove Ball Bearing | Rp22.900 |
| SKF Deep Groove Ball Bearing Single Row C3 Type (Laher) | Rp24.900 |
| FAG Angular Contact Ball Bearing Series 3208-BD-XL-2Z-TVH-C3 | Rp599.900 |
| SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings | Rp329.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BECBP%20Series/87P107631295-2.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BCBM%20Series/fkP102741560-9.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BEP%20Series/8mP107631310-2.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%20BECBM/7pP107631277-2.jpg)
/qoP104064960-3.jpg)
/czP104062467-2.jpg)
/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/3cP104062120-2.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%203208-BD-XL-2Z-TVH-C3/lnP104824779-1.jpg)

/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207311-B-XL-TVP-UA/jqP104829710-1.jpg)

/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%20BECBJ/77P107631259-2.jpg)
/boP104063420-3.jpg)

/2oP104062096-2.jpg)


/b0P103233396-3.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%20No_%207200%20Series/qiP102395954-3.jpg)