Beli angle clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Angle Clamp
    52%
    Mulai

    Rp2.599.900

    TRUSCO Angle Clamp
    atribut:
    • Material: Ductile cast iron
    • Opening (mm): 95
    • Tee Joint (Maximum Thickness Difference) (mm): 60
  2. TRUSCO Angle Clamp
    50%
    Mulai

    Rp5.499.900

    TRUSCO Angle Clamp
    atribut:
    • Material: Ductile cast iron
    • Opening (mm): 95
    • Tee Joint (Maximum Thickness Difference) (mm): 60
  3. monotaro Angle Clamp (Klem Siku)
    Mulai

    Rp2.799.900

    monotaro Angle Clamp (Klem Siku)
    Deskripsi:
    It is made of cast iron and weighs 3. kg and has a sense of weight, so it can be fixed securely so it is good for workability. -It is a convenient clamp for temporary fixation of materials and welding. For welding work of square material, L-shaped angle, pipe and so on.
    atribut:
    • Material: cast iron
    • Clamp Range (mm): 90
    • Clamping Force (kN): 10
  4. Kennedy Deg Welding Angle Clamp
    Mulai

    Rp1.899.900

    Kennedy Deg Welding Angle Clamp
    Deskripsi:
    One man set up and operation, made from cast iron, copper plated spindle for spatter protection, T-handle enables high pressure for secure clamping, easy fixing to a work bench or machine tool table.
    atribut:
    • Maximum Clamping Angle: 90 Degrees
    • Minimum Clamping Angle: 90 Degrees
    • Screw Material: Copper-plated Cast Iron
    • Body Material: Cast Iron
  5. BESSEY Angle Clamp
    Mulai

    Rp6.299.900

    BESSEY Angle Clamp
    atribut:
    • Finishing Material: Cast Iron
  6. KRISBOW Angle Clamp (Klem Siku)
    Mulai

    Rp1.199.900

    KRISBOW Angle Clamp (Klem Siku)
    Deskripsi:
    Angle Clamp 35 x 60mm
    atribut:
    • Jaw Length (mm): 90
    • Jaw Height (mm): 60
    • Maximum Opening (mm): 100
  7. Kennedy Multi-Angle Soft Jaw Vice
    Mulai

    Rp1.399.900

    Kennedy Multi-Angle Soft Jaw Vice
    Deskripsi:
    Aluminium vice with a two position lockable ball joint, cast steel clamp and swivel mechanism. Horizontal/vertical grooved jaw is designed to hold irregular shaped objects. Removable jaw rubber covers for protecting delicate components. Will clamp to surfaces of five to 50mm thickness. Jaw width: 74mm. Upright: Rotates through 360 Degree and the vice can swivel between 45 Degree and 135 Degree. Right angles: Vice can be rotated through 360 Degree.
    atribut:
    • Jaw Capacity: 60mm
    • Product Type: Angle Vice
    • Part Number: KEN5162000K
  8. Eagle Clamp Horizontal Lifting Clamp
    Mulai

    Rp9.399.900

    Eagle Clamp Horizontal Lifting Clamp
    Deskripsi:
    -This clamp is convenient for horizontally lifting thin plates.-Can be used for curved thin plates.-Horizontal lifting of thin plates.
  9. Kennedy Hose Clamp Pliers (Angled Flat Band)
    Mulai

    Rp759.900

    Kennedy Hose Clamp Pliers (Angled Flat Band)
    Deskripsi:
    Removes and installs flat band hose clamps. Swivel tips to grip at any angle. Locking handle allows user to maintain ‘open’ position and hold clamp in place.
    atribut:
    • Overall Length: 215mm
    • Part Number: KEN5031960K
  10. TRUSCO Clamp (Klem F)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  11. TRUSCO Angle Square
    59%
    Mulai

    Rp129.900

    TRUSCO Angle Square
    atribut:
    • Specification: With scale
    • Material: SUS402J2 equivalent
    • Weight (g): 272
    • Dimensions (mm): 107x16x67
    • Purpose of Use: For right angle/45°inspection.
  12. Kennedy Corner Clamp
    Mulai

    Rp979.900

    Kennedy Corner Clamp
    Deskripsi:
    Ideal for use with wood, angle and tubing. Clamping jaws swivel to accept various widths. Die cast aluminium body with bench mounting. Base : 158 x 158mm. Jaw depth: 36mm. Slot width: 10mm.
    atribut:
    • Type: Corner Clamp
    • Maximum Clamping Angle: 90 Degree
    • Jaw Length: 36mm
    • Color: Silver
    • Minimum Clamping Angle: 90 Degree
    • Opening Capacity Range: 36mm
    • Jaw Material: Aluminium
    • Maximum Opening Capacity: 70mm
    • Screw Material: Steel
    • Body Material: Aluminium
    • Minimum Opening Capacity: 0mm
    • Angle Type: Fixed
  13. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  14. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  15. TRUSCO U type Angle Vice
    Mulai

    Rp3.699.900

    TRUSCO U type Angle Vice
    Deskripsi:
    -Can fix at any angle of 0 to 90°。-Can easily hold even a large workpieces because the angle can be changed.
    atribut:
    • Dimensions: 167x170x104.5mm
    • Opening Depth: 35mm
    • Opening: 75mm
    • Clamping Force (kN): 10
    • Mounting Dimension: 138mm
    • Opening Width: 75mm
  16. TRUSCO Uni Clamp
    68%
    Mulai

    Rp289.900

    TRUSCO Uni Clamp
    Deskripsi:
    -Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.
    atribut:
    • Throat: 80mm
    • A: 20
    • Frame Dimension B: 5mm
  17. JTC Hose Clamp Pliers Angle Type (Tang Jepit Otomotif)
    Mulai

    Rp709.900

    JTC Hose Clamp Pliers Angle Type (Tang Jepit Otomotif)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. SHINWA Angle Scribing Square
    Mulai

    Rp339.900

    SHINWA Angle Scribing Square
    atribut:
    • Total LengthxWxThickness (mm): 170x100x15
Daftar Harga angle clamp Terbaru October 2026
TRUSCO Angle ClampRp2.599.900
TRUSCO Angle ClampRp5.499.900
monotaro Angle Clamp (Klem Siku)Rp2.799.900
Kennedy Deg Welding Angle ClampRp1.899.900
BESSEY Angle ClampRp6.299.900
TRUSCO Angle SquareRp329.900
KRISBOW Angle Clamp (Klem Siku)Rp1.199.900
Kennedy Multi-Angle Soft Jaw ViceRp1.399.900
Eagle Clamp Horizontal Lifting ClampRp9.399.900
Kennedy Hose Clamp Pliers (Angled Flat Band)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)