Beli anex mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEX Mini Impact Driver Bit Set
    Mulai

    Rp359.900

    ANEX Mini Impact Driver Bit Set
    atribut:
    • Set Contents: (+) No.1 x 30, (+) No.2 x 30, (+) No.2 x 65, (+) No.2 x 125 mm
    • Bit Type: Phillips
  2. ANEX Screwdriver Impact (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    ANEX Screwdriver Impact (Obeng)
    Deskripsi:
    -Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.
  3. Vessel Bit C50 Impact Driver (Obeng ketok)
    Mulai

    Rp28.900

    Vessel Bit C50 Impact Driver (Obeng ketok)
    atribut:
    • Overall Length (mm): 125
    • Heat Treatment Classification: G
    • Diameter Shank: 6.35mm (Hex Driver)
  4. ANEX Ryujin Bit
    26%
    Mulai

    Rp63.900

    ANEX Ryujin Bit
    atribut:
    • Tip: With Magnet
    • Shank Diameter (mm): 6.35
  5. ANEX NEJITORI Impact
    Mulai

    Rp84.900

    ANEX NEJITORI Impact
    atribut:
    • Main Body Insertion Angle (Square Across-flat) (mm): 6.35
    • Finish Material: Main body: Iron+TPE, Short bit: Chrome molybdenum vanadium steel, Bit holder: Iron+Nylon, Unscrewing bit: Chrome molybdenum vanadium steel+TPE
  6. ANEX Impact Screwdriver For Broken Screw
    Mulai

    Rp909.900

    ANEX Impact Screwdriver For Broken Screw
    atribut:
    • Set Contents: (+) No.1 x 80, (+) No.2 x 36, (+) No.2 x 80, (+) No.3 x 36, (+) No.3 x 80, (-)10 x 80 mm
    • Bit Type: Phillips, Slotted
  7. ANEX Nejitori Impact
    Mulai

    Rp88.900

    ANEX Nejitori Impact
    Deskripsi:
    -Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.-It will bite into the hammered and stripped bolt with hexagonal hole, lockings crew with hexagonal hole and Phillips screw, and create a groove.-Use with the mini impact scr
    atribut:
    • Blade Edge: 7.3x85mm
    • Compliant Size: M3 to 6
  8. ANEX Super Mini L Adaptor
    Mulai

    Rp1.099.900

    ANEX Super Mini L Adaptor
    Deskripsi:
    Lightweight and compact L type adapter. Since it is compact, the space into which the hand can enter is expanded, it can be used by firmly pressing the main body.
    atribut:
    • Set Contents: L type adapter, fixed handle, (+) 2 x 35 single head bit, (+) 2 x 45 double headed bit
    • Insertion Angle: 6,35 mm
    • Total Length: 122 mm
  9. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  10. ANEX Screwdriver Impact Set (Obeng)
    Mulai

    Rp389.900

    ANEX Screwdriver Impact Set (Obeng)
    Deskripsi:
    When hit with a hammer, the tip turns. Demonstrates its effect when turning the rusty screws, fixed screws, etc. Opposite side 8mm hexagonal shaft compliant with single end drill bit.
  11. ANEX Ratchet Screwdriver (Obeng Ratchet)
    Mulai

    Rp479.900

    ANEX Ratchet Screwdriver (Obeng Ratchet)
    atribut:
    • Set Contents: (-)4.5 x (+)No.1, (-)6 x (+)No.2, (+)No.3, H2.5, H3, H4, H5mm
  12. Vessel Stubby Screwdriver 4 Way Cushion Grip (Obeng Pendek)
    47%
    Mulai

    Rp109.900

    Vessel Stubby Screwdriver 4 Way Cushion Grip (Obeng Pendek)
    Deskripsi:
    -Four types of bit can be stored in one handle. Convenient for carrying around.
    atribut:
    • Set Contents: 4pcs
  13. ANEX Color Slim Torsion Bit ACTM5000 Series
    29%
    Mulai

    Rp119.900

    ANEX Color Slim Torsion Bit ACTM5000 Series
    Deskripsi:
    -A three-blade torsion structure that is resistant to bending and snapping enables stable screw fastening work with little core displacement.-A slim tip type that is easy to see the screw head.
    atribut:
    • Blade Edge: (+)2
  14. TRUSCO Hexagonal Shank Drill (Mata Bor Heksagonal)
    37%
    Mulai

    Rp49.900

    TRUSCO Hexagonal Shank Drill (Mata Bor Heksagonal)
    Deskripsi:
    -Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more)-Since the blade edge is processed with X-type thinning, it does not slip easily and accurate d-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    atribut:
    • Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    • Shank Diameter (mm): 6.35
  15. Vessel Bit Holder Quick Catcher
    Mulai

    Rp59.900

    Vessel Bit Holder Quick Catcher
    Deskripsi:
    -Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
  16. Vessel Air Impact Driver
    Mulai

    Rp9.999.900

    Vessel Air Impact Driver
    Deskripsi:
    -Oil injection type hammer kept vibration and noise low.-High power model in which power is increased by 20% than conventional models.-When you release the lever, the bit stops immediately so that work efficiency improves significantly.-Trying to reduce n-For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 5 to 6mm
    • Air consumption: 0.45
    • Hose Intake Port: Rc1/4
    • Exhaust: Back
    • Maximum Tightening Torque (N m): 48
    • No-load Speed (minute): 12500
    • Purpose of Use: For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.
    • Total Length (mm): 184
  17. WERA Impact Driver
    Mulai

    Rp179.900

    WERA Impact Driver
    Deskripsi:
    -A set with the impacter bit.-A lightweight set in a case that is convenient for carrying around.-Main body, storage case, bit: (+)2, (+)3, (+)4, (-)2.0, hexagonal 5, hexagonal 6, hexagonal 7, hexagonal 8, hexagonal 10, TX30, TX40, TX45, TX50, TX55, square 3/8, square 1/2
  18. ANEX Hexagon Bit
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    ANEX Hexagon Bit
    Deskripsi:
    -Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
Daftar Harga anex mini Terbaru October 2026
ANEX Mini Impact Driver Bit SetRp359.900
ANEX Screwdriver Impact (Obeng)Rp369.900
Vessel Bit C50 Impact Driver (Obeng ketok)Rp28.900
ANEX Ryujin BitRp63.900
ANEX NEJITORI ImpactRp84.900
ANEX Impact Screwdriver For Broken ScrewRp909.900
ANEX Nejitori ImpactRp88.900
ANEX Super Mini L AdaptorRp1.099.900
ANEX Offset Adapter (Adaptor Kunci Socket)Rp43.900
TEKIRO Impact Driver Set (Obeng Ketok)Rp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)