Beli anemometer alat pengukur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Mini Thermo Anemometers
    Mulai

    Rp4.099.900

    Extech Mini Thermo Anemometers
    Deskripsi:
    The 45118 is a Waterproof pocket sized Thermo-Anemometer for Air Velocity, Temperature and Wind-chill measurements. Simultaneously display Air Velocity and Temperature or Wind-chill on the LCD screen. Selectable averaging function of 5, 10, or 13 second i
    atribut:
    • Temperature: 0 to 122degrees F
    • Airflow: 3% of reading
    • Temperature/Relative Humidity: 1.8degrees F, 1degrees C
    • Dimensions: 133x70x19mm
  2. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  3. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  4. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.099.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  5. TRUSCO Digital Wind Speed Meter
    Mulai

    Rp4.199.900

    TRUSCO Digital Wind Speed Meter
    atribut:
    • Resolution (m/s): 0.1
    • Wind speed measurement accuracy: +-(3%rdg+0.2digit)
    • Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.9 to 26.8
    • Purpose of Use: Air conditioner, duct outlet and civil engineering/construction on site.
  6. Custom Thermometer Hygrometer Anemometer
    41%
    Mulai

    Rp4.599.900

    Custom Thermometer Hygrometer Anemometer
    Deskripsi:
    Usage:Wind speed measurement at construction site, duct, field sports.
    atribut:
    • Set Contents: Manual, manual
    • Material: ABS resin
    • Weight (g): 323
    • Power: AAA batteries x3 (not included)
    • Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
    • Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
    • Temperature Measurement Precision: +/- 0.5 degrees
    • Dimensions (Width x Depth x Height)(mm): 85x38x168
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.5~25m/s
    • Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
    • Temperature Measurement Range (°C): 0-50
  7. KRISBOW Anemometer Digital
    Mulai

    Rp1.999.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  8. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  9. TESTO Hot-Wire Anemometer Smart and Wireless Probe
    Mulai

    Rp5.399.900

    TESTO Hot-Wire Anemometer Smart and Wireless Probe
    Deskripsi:
    -Air flow measurement is also possible with the use of funnel for hot wire type at the inlet.-Probe part can be bent 180°. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional products
    atribut:
    • Measurement Range: 0 to 15 (m/s)
    • Resolution: 0.01m/s
    • Wind Speed Measurement Precision: ± (0.1m/s+ measured value of 5%)
    • Power Supply: AAA Dry Batteryx3 (accessory)
    • Measurement Method : Hot Wire Type
    • Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
    • Width x Depth x Height: 30x41x200mm
  10. KANOMAX Anemometer
    Mulai

    Rp14.999.900

    KANOMAX Anemometer
    atribut:
    • Resolution (m/s): 0 to 9.99
    • Measurement Range Wind Speed (m/s): 0.01 to 20.0
  11. TESTO Vane Anemometer
    Mulai

    Rp4.599.900

    TESTO Vane Anemometer
    Deskripsi:
    -Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
  12. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  13. Custom Data Logger Anemometer
    Mulai

    Rp14.999.900

    Custom Data Logger Anemometer
    atribut:
    • Resolution Capability: 0.01/0.1m/s
    • Measuring Range: 0.20-5.00/5.1-25.0m/s
    • Purpose of Use: For measuring wind speed for air conditioner, duct, and at work site.
    • Temperature Resolution (°C): 0.1
Daftar Harga anemometer alat pengukur Terbaru October 2026
Extech Mini Thermo AnemometersRp4.099.900
KRISBOW Anemometer Hot WireRp3.799.900
TRUSCO Multi-function Environmental MeterRp5.299.900
monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Rp1.099.900
TRUSCO Digital Wind Speed MeterRp4.199.900
Custom Thermometer Hygrometer AnemometerRp4.599.900
KRISBOW Anemometer DigitalRp1.999.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
TESTO Hot-Wire Anemometer Smart and Wireless ProbeRp5.399.900
KANOMAX AnemometerRp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)