Beli anchor bolt m12 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Anchor Bolt L with Nut
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  2. HILTI Stud Anchor
    Mulai

    Rp879.900

    HILTI Stud Anchor
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  3. SANKO All Anchor
    Mulai

    Rp759.900

    SANKO All Anchor
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  4. monotaro.id Hit Anchor
    Mulai

    Rp15.900

    monotaro.id Hit Anchor
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  5. SANKO All Anchor
    Mulai

    Rp1.299.900

    SANKO All Anchor
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  6. Sherlock Anchor Bolt
    Mulai

    Rp7.900

    Sherlock Anchor Bolt
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  7. SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  8. HILTI Anchor Rod
    Mulai

    Rp64.900

  9. Fischer Mechanical Anchor FAZ Series
    Mulai

    Rp109.900

    Fischer Mechanical Anchor FAZ Series
    Deskripsi:
    The fischer bolt anchor FAZ II is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the steel anchor. Due to the two anchorage depths and simple mounting, the FAZ II can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The zinc-plated steel version is used to fix loads in indoor areas. The steel anchor is, for example, suitable for fixing railings, cable trays and consoles. Advantages : According to the new evaluation (ETA), the tensile strengths are decisive. Thus fewer anchors are required. The variable anchorage depths with sizes M8 to M16 allow a millimetre-accurate adjustment to the loads for the first time. The version with the cap nut offers an optically attractive anchoring and protects against injuries as well thanks to the round shape. The first bolt anchor M6 with an ETA assessment Option 1 for secure and reliable anchorings. The international approvals guarantee maximum safety and the best performance.
    atribut:
    • Seismic-Approval: C1/C2
    • Max. Usable Length (mm): 10-30
  10. HAFAS Hit Anchor Bolt and Nut SUS304
    Mulai

    Rp20.999.900

    HAFAS Hit Anchor Bolt and Nut SUS304
    atribut:
    • Product Code: BTH50MCPL
  11. monotaro.id High Tensile Bolt (HTB) HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Full Drat (Ring Plat + Ring Per) Pack Kecil
    Mulai

    Rp36.900

    monotaro.id High Tensile Bolt (HTB) HOTDIP Galvanis Baut Mur Baja 8.8 HDG Set Full Drat (Ring Plat + Ring Per) Pack Kecil
    atribut:
    • Material: Baja 8.8
    • Drat Type: Full Drat
    • Surface Treatment: HOTDIP Galvanis/HDG
  12. Master (Paku Rivet) Paku Rivet MS435
    Mulai

    Rp259.900

    Master (Paku Rivet) Paku Rivet MS435
    atribut:
    • Diameter (mm): 3.2
    • Length (mm): 9.5
  13. TEKIRO Selang Pompa Gemuk
    Mulai

    Rp199.900

    TEKIRO Selang Pompa Gemuk
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  14. monotaro.id Baut Mur Putih Full Drat Pack Besar
    Mulai

    Rp29.900

  15. SMT Bolt Hexagonal SUS304 (Baut)
    Mulai

    Rp26.900

    SMT Bolt Hexagonal SUS304 (Baut)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  16. monotaro.id Dynabolt
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  17. Yoshinobu High Anchor Sanko (Angkur)
    Mulai

    Rp139.900

    Yoshinobu High Anchor Sanko (Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  18. monotaro.id Dynabolt SS 304
    Mulai

    Rp109.900

    monotaro.id Dynabolt SS 304
    atribut:
    • Material: SS 304
  19. Fischer Chemical Anchor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

Daftar Harga anchor bolt m12 Terbaru March 2026
monotaro.id Anchor Bolt L with NutRp1.099.900
HILTI Stud AnchorRp879.900
SANKO All AnchorRp759.900
monotaro.id Hit AnchorRp15.900
SANKO All AnchorRp1.299.900
Sherlock Anchor BoltRp7.900
SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)Rp9.900
HILTI Anchor RodRp64.900
Fischer Mechanical Anchor FAZ SeriesRp109.900
HAFAS Hit Anchor Bolt and Nut SUS304Rp20.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)