Beli anchor bolt m 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherlock Anchor BoltDeskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- Yoshinobu High Anchor Sanko (Angkur)atribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- SANKO All AnchorDeskripsi:-Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.atribut:
- Material: Steel
- Surface Treatment: Trivalent chromate treatment
- SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
- monotaro.id Anchor Bolt L with Nutatribut:
- Material: Iron ST41
- Diameter (inch): 1/2
- monotaro.id Dynabolt SS 304atribut:
- Material: SS 304
- Wowo DynaBolt /Expansion Bolt/Baut Betonatribut:
- Finishing: YZP (Yellow Zinc Galvanized)
- Material: Mild Steel
- HILTI Stud AnchorDeskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- Flash Dynaboltatribut:
- Material: Aluminium
- Coating: Chromium
- Yoshinobu Baut Hexagonal 8.8 Hitam Half DratDeskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Half Drat
- Grade: 8.8
- Material: Steel
- Yutaka Make Acrylic RopeDeskripsi:-Good touch, beautiful color and optimum for handicrafts and hobby.-Sealing mouth such as cloth bag or handicraft etc.atribut:
- Material: Acrylic
- Fischer Mechanical Anchor FXA SeriesDeskripsi:Advantages : The standard anchorage depth achieves the maximum loadbearing capacities so fewer fixing points and smaller anchor plates are required. With only a few hammer blows and minimal torque slippage installation is a simple process. The drive-in pin protects the thread from damage, and ensures a faster installation and dismantling of the attachment.
- Fisher Nylon Plug S-Plug (Plug Nilon)atribut:
- Material: Polyamide resin PA6 (Nylon 6)
- Applicable screws: Wood screws, tapping screws
- Specification: Box
Daftar Harga anchor bolt m 8 Terbaru March 2026
| Sherlock Anchor Bolt | Rp7.900 |
| Yoshinobu High Anchor Sanko (Angkur) | Rp139.900 |
| SANKO All Anchor | Rp1.299.900 |
| monotaro.id Dynabolt | Rp2.900 |
| SANKO Hit Anchor Type C (Dynabolt Angkur Ketok) | Rp9.900 |
| monotaro.id Anchor Bolt L with Nut | Rp1.099.900 |
| monotaro.id Dynabolt SS 304 | Rp109.900 |
| Wowo DynaBolt /Expansion Bolt/Baut Beton | Rp339.900 |
| HILTI Anchor Rod | Rp64.900 |
| HILTI Stud Anchor | Rp879.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/77P102036259-2.jpg)


/7xP105638285-2.jpg)









/P102021996-1.jpg)