Beli anchor bolt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Anchor Bolt (Baut Angkur Beton)
    Mulai

    Rp9.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  2. monotaro.id Anchor Bolt L with Nut (Baut Angkur L)
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut (Baut Angkur L)
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  3. monotaro.id Hit Anchor (Baut Angkur Ketok)
    Mulai

    Rp15.900

    monotaro.id Hit Anchor (Baut Angkur Ketok)
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  4. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Mulai

    Rp759.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  5. 3M Protecta Pro Concrete D-ring Anchor with Bolt
    Mulai

    Rp1.699.900

    3M Protecta Pro Concrete D-ring Anchor with Bolt
    Deskripsi:
    Concrete D-ring anchor for 11/16 in., 18 mm or 3/4 in. hole with swiveling D-ring.Installs into 11/16 in., 18 mm or 3/4 in. concrete holeUse vertically in wall or horizontally in ceilingInstall as temporary or permanent anchorReusable D-ring assembly - extra bolts available
    atribut:
    • Product Series: PRO
    • Product Type: Concrete D-ring Anchor with Bolt
    • Material: Galvanized Steel
    • Attachment Type: Screw
    • Color: Silver
    • Anchor Install Type: Permanent
    • Connected Safety ID Equipped: No
    • Install Type: Reusable or Permanent
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Utilities
    • Weight Capacity (kg): 141
  6. Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Mulai

    Rp109.900

    Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Deskripsi:
    The fischer bolt anchor FAZ II is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the steel anchor. Due to the two anchorage depths and simple mounting, the FAZ II can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The zinc-plated steel version is used to fix loads in indoor areas. The steel anchor is, for example, suitable for fixing railings, cable trays and consoles. Advantages : According to the new evaluation (ETA), the tensile strengths are decisive. Thus fewer anchors are required. The variable anchorage depths with sizes M8 to M16 allow a millimetre-accurate adjustment to the loads for the first time. The version with the cap nut offers an optically attractive anchoring and protects against injuries as well thanks to the round shape. The first bolt anchor M6 with an ETA assessment Option 1 for secure and reliable anchorings. The international approvals guarantee maximum safety and the best performance.
    atribut:
    • Seismic-Approval: C1/C2
    • Max. Usable Length (mm): 10-30
  7. Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  8. HILTI Anchor Stud (Baut Angkur)
    Mulai

    Rp1.099.900

    HILTI Anchor Stud (Baut Angkur)
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  9. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  10. TAF Concrete Iron Anchor (Baut Angkur L)
    Mulai

    Rp7.900

    TAF Concrete Iron Anchor (Baut Angkur L)
    atribut:
    • Drat Size: P 1.50
    • Grade: ST37
    • Material: Iron
  11. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    36%
    Mulai

    Rp819.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  12. Kawajun Belt Barrier
    Mulai

    Rp3.199.900

    Kawajun Belt Barrier
    atribut:
    • Body Material: Black Paint Type : Steel (painted), ABS Stainless Steel Type : Stainless Steel, ABS
    • Belt Material: Nylon
    • Maximum Length (mm): 1800
  13. Yoshinobu High Anchor Sanko (Baut Angkur)
    27%
    Mulai

    Rp129.900

    Yoshinobu High Anchor Sanko (Baut Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  14. Fischer Chemical Anchor (Lem Angkur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

  15. TONE Anchor Bolt Socket
    Mulai

    Rp4.299.900

    TONE Anchor Bolt Socket
    Deskripsi:
    - Pin, O-ring
    atribut:
    • Input Drive (mm): 25.4
    • Total Length (mm): 200
    • Compatible Pin (mm): PIN5547S(across-flat 46, 55), PIN5560S(across-flat 65 to 95)
    • Compatible O-Ring: RINGW30S(across-flat 46, 55mm), RINGW34S(across-flat 65 to 95mm)
    • Finish Material: Structural Steel
  16. TORA Dynabolt (Baut Angkur Beton)
    Mulai

    Rp1.900

    TORA Dynabolt (Baut Angkur Beton)
    Deskripsi:
    Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.
    atribut:
    • Color: Yellow
    • Type: Half Drat
Daftar Harga anchor bolt Terbaru October 2026
Sherlock Anchor Bolt (Baut Angkur Beton)Rp9.900
monotaro.id Anchor Bolt L with Nut (Baut Angkur L)Rp1.099.900
monotaro.id Hit Anchor (Baut Angkur Ketok)Rp15.900
Nagata Brush Tub (Sikat Lantai)Rp55.900
SANKO All-Purpose Anchor (Baut Angkur Ketok)Rp759.900
3M Protecta Pro Concrete D-ring Anchor with BoltRp1.699.900
Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)Rp109.900
Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)Rp34.900
HILTI Anchor Stud (Baut Angkur)Rp1.099.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp2.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)