Beli analitical balance di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vibra Standard Precision Balance AJ Series
    Mulai

    Rp13.999.900

    Vibra Standard Precision Balance AJ Series
    Deskripsi:
    - Standard Precision BalanceThis is the basic concept of ViBRA AJ series. Simple, but profound scope for wide measurement fields. Laboratory,factory, jewelry shops, etc... ViBRA AJ series is always the simplest & the best solution for your needs.
  2. AND Compact Analytical Balance
    Mulai

    Rp24.999.900

    AND Compact Analytical Balance
    Deskripsi:
    Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mm
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
    • Weighing Pan (mm): Ø 90
  3. Vibra Standard Analytical Balance
    Mulai

    Rp51.999.900

    Vibra Standard Analytical Balance
    Deskripsi:
    - Standard Analytical BalanceMake a difference - new concept of analytical balanceViBRA HT series has achieved reliable analytical weighing with all of tuning-fork sensor advantages. Plug & Perform (no warm-up time), energy saver, stable indication, longterm reliability, etc. All are put in this compact body. HT series provides you with comfortable and reliable weighing operation in everyday laboratory works. - Se-CALViBRA HT series has Se-CAL function as standard. In Se-CAL, the balance can perform self-calibration fully automatically according to pre-installed conditions (elapsed time or temperature change). It makes sure that the balance is always in appropriate condition for accurate weighing operation. - Easy RES functionIt is sometimes necessary to choose appropriate response speed according to weighing object and outer environment.Easy RES offers very simple way to adjust the response speed. Just one-touch of SET key is enough to adjust response speed in three levels. - Density measurement in laboratoryThe analysis of density is one of the most common routine works in laboratory in many kinds of industry. By using densitykit option ViBRA HT series provide highly precise measurement of density, not only of sold object but also of liquid. - Automatic Repeatability MeasurementIn ARM function, you can easily check the condition of the balance by calculating the standard deviation of repeatability (HTR series only). - Short stabilization time & stable indicationShort stabilization time and stable indication are quite important for efficient laboratory works. ViBRA HT series achieves these two in high level with newly developed tuning-fork sensor. - Simple structure – Easy to cleanIt often happens that weighing objects like powder and liquid are spilled over in the windshield during weighing operation. The simple structure of windshield parts makes it possible to easily disassemble and reassemble for cleaning. - ConnectionViBRA HT series has RS232C output as standard and can be easily connected to the printer, PC and other outside devices. You can record the weighing results in printed and/or electric forms. - Bright LCDWith clear and bright back-lit LCD, the user can easily read the indication in the display. It reduces the reading errors.
    atribut:
    • Power Source: AC120/230V in DC 9V
    • Output: RS-232C & Peripheral Device Output
    • Measuring System: Tuning-Fork Frequency sensing
    • Tare: Full Weighing Range
    • Display: LCD with Backlit
    • EC Type Approval: Available for \"CE\" Model (Class 1)
    • Capacity: 220g
    • Readability (d): 0.1mg
    • Linearity: +/- 0.3 mg
    • Stabilization time: 3.0sec.
    • Pan size: 80mm (diameter)
    • Calibration: Internal & External
    • Repeatability : 0.1mg
  4. Shimadzu Electronic Balance
    Mulai

    Rp15.999.900

    Shimadzu Electronic Balance
    atribut:
    • Certification: Not Applicable
  5. Shimadzu Portable Electronic Balance
    Mulai

    Rp11.999.900

    Shimadzu Portable Electronic Balance
    Deskripsi:
    The most user-ftiendly portable balance- Easy battery replocementWhy should you turn it over ? Batteries can be replaced with ease while the balance stays in operating position. This protects the load cell from damage from the pan supporting shaft.- Designed for accuracyShimadzu cares to the last digit Level indicator and adjustablelegs are part of our design to enable accurate weighing.- One-second responseFast read-out and high stability save time and increase your productivity.- Long battery life/Auto power offContinuous operation capacity of 40 hours makes you feelconnected to power anywhere. Auto-power-off functionprevents unnecessary consumption of batteries.Peripherals- Electronic Printer "EP-80' (impact-dot print)- RS-232C Interface "lFB-102A'- Specific Gravity Measurement Kit "SMK-201" (for rectangular-pan models only)- Carrying case- In-use protective cover- Below weigh hook
    atribut:
    • Capacity (g): 2000
    • Minimum Display (g): 0.1
    • Ambient Temperature (°C): 5-35
    • Functions: Piece counting, % display, Specific gravity measurement S,&V, Environmental adjustment, Zero{racking, Auto power off
    • Unit Conversions: g, kg, ct, oz, ozt, dwt, GN, Hong Kong tael, Singapore tael, Taiwan tael, mom
    • Dimensions (WxDxH) (mm): 185x215x55
    • Pansize (mm): 170x130
    • Power Source: 6 AA batteries, or AC (optional AC adapter required)
    • Standard Accessories : Battery holder, In-use prolective keypad cover
  6. Velp Thermoreactor for COD Analysis ECO
    Mulai

    Rp23.999.900

    Velp Thermoreactor for COD Analysis ECO
    Deskripsi:
    Intuitive and Digital COD Analysis Thermoreactor ECO 16 ensures a simple and easy programming of time (from 1 to 199 minutes or continuous) and temperature (from ambient to 160 °C).Through the digital display, it is possible to monitor the test at any time, with the countdown constantly shown.The unit automatically shuts down when the analysis time expires, whilst safety is of primary importance, as demonstrated by the antisplash cover that protects the user and other samples and the several acoustic and visual signals that report unpleasant situations. Eco 16 has also the transparent test tube cover that offers a constant visual control.Safe and FastECO 16 COD Thermoreactor can be used with 14 small tubes of 16 mm and 2 x 22 mm. The thermoreaction in small test tubes minimizes reagent consumption and reduces the required space and equipment to one reactor block that works on several samples at the same time.Each test set-up is a self-contained disposable vial, which is inserted into a heating system, using small amounts of reagent and sample and so decreasing both the cost and the waste volume. ECO 16 is suitable for performing a short time COD analysis, in only 30 minutes with a high thermoreaction temperature (160 °C).
    atribut:
    • Construction Material: Epoxy painted metal structure
    • Set Temperature: Display Visualization
    • Temperature Homogeneity (°C): ± 0.5
  7. ASKER Rubber Hardness Tester A Type
    Mulai

    Rp16.999.900

    ASKER Rubber Hardness Tester A Type
    Deskripsi:
    Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.
    atribut:
    • Usage: General Rubber
    • Dimensions (mm): 44x18
    • Hole Diameter (mm): 3
    • External Dimensions (mm): Approximately 57x30x76
    • Scale Range : 0 to 100 points
  8. AND Semi-Micro Analytical Balance
    Mulai

    Rp39.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
    • Weighing Pan (mm): Ø 85
  9. ACIS Digital Precision Balance AD-I Series
    Mulai

    Rp2.799.900

    ACIS Digital Precision Balance AD-I Series
    atribut:
    • Power Source: 6xAA size batteries or AC/DC adapter
    • Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
    • Operating Temperature (°C/°F): 0-40 / 32-104
  10. AND Semi-Micro Analytical Balance
    Mulai

    Rp50.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
  11. Velp Overhead Stirrer
    Mulai

    Rp41.999.900

    Velp Overhead Stirrer
    Deskripsi:
    DLH Digital Overhead StirrerDigital overhead stirrer with 80 Ncm torque, digital display and timer able to stir up to 40 l.Safe and Easy to useDLH guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance. The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.The DLH is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.Easy to install, resistant and with a small footprint, DLH is your best choice for medium-high viscosity samples.Powerful StirringVELP DLH ensures a smooth start and vigorous agitation even at maximum speed!DLH can reach speeds of 2000 rpm and stir up to 40 litres. The device can manage medium-high viscosity, with a maximum of 50,000 mPa*s.In addition, DLH offers a feedback system, which ensures constant speed even with varying viscosity.The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool. Resistant and lightweightDLH is designed to offer a long lifespan even in challenging operating conditions.The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.The robust motor guarantees continuous operations over the years, without additional maintenance costs.
    atribut:
    • Construction Material: technopolymer and epoxy painted aluminum alloy
    • Chuck Range (mm): 1-10
    • Dimensions (mm): 80x230x196
    • Stirring Volume H2o (L): Max. 40
    • Allowed Room Temperature (°C): 0-40
    • Electronic Protection Rating CEI EN 60529: IP 40
    • Max. Viscosity (mPas): 50000
    • Torque (N/cm): Max. 80
  12. DV Wood Moisture Meter
    Mulai

    Rp229.900

    DV Wood Moisture Meter
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
    atribut:
    • Test Range (%): -5 to 40 (±1.0%)
    • Battery: 1x9V (square)
  13. BEL ENGINEERING Analytical Balance
    Mulai

    Rp64.999.900

    BEL ENGINEERING Analytical Balance
    Deskripsi:
    A Top Quality series of Analytical Balances that combine elegance with highly reliable measuring performance. Double case structure, ergonomic keypad, external or internal calibration. Many embedded advanced features make them perfect for use in laboratory, research departments, formulation and quality control applications.
    atribut:
    • Dimensions (LxWxH) (mm): 345x215x345
    • Power Supply (V): 110-230 AC, 50/60Hz; output 24 500mA 13 A
    • Span Drift (+10 to +30°C): /- 3ppm
    • Resolution (g): 0.0001
    • Certification: Yes
    • Net Weight (kg): 6.3
    • Pan (mm): Ø 80
    • Repeatibility (g): 0.0001
    • Response Time (s): < 4
    • Service Warranty: 1 years
    • Weighing chamber dimensions (mm): 162x171x225
  14. JOAN LAB Analytical Balance
    Mulai

    Rp17.999.900

    JOAN LAB Analytical Balance
    Deskripsi:
    1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printer
    atribut:
    • Reachable (g): 0.0001
    • Display Modes: LCD
    • Pansize (mm): Φ80
    • Power Supply (V): AC110-240 Adaptor
  15. AND Micro Analytical Balance
    Mulai

    Rp99.999.900

    AND Micro Analytical Balance
    Deskripsi:
    Micro Analytical BalanceRealizing High Usability in Micro-level Weighing- Instant and smooth static elimination using a built-in fanless ionizer to ensure stable weighing- Large working space for better operability and a wider range of applications
    atribut:
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
  16. OHAUS ADVENTURER Series Analytical and Precision Balances
    Mulai

    Rp40.999.900

    OHAUS ADVENTURER Series Analytical and Precision Balances
    Deskripsi:
    Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
    atribut:
    • Internal Calibration: AutoCal™ - Automatic
  17. Vibra Standard Precision Balance AB Series
    Mulai

    Rp14.999.900

    Vibra Standard Precision Balance AB Series
    Deskripsi:
    - Standard Precision BalanceHigh precision in Affordable budget ViBRA AB series provides basic applications which are indispensable in daily work in laboratory and industrial lines. In any applications highly precise measurement is promised. ViBRA AB s
    atribut:
    • Measuring System: Turning-Fork Frequency Sensing
    • Tare: Full Weighing Range
    • Display: LCD with Backlit
    • Calibration: External
  18. SOJIKYO Digital Precision Scale
    Mulai

    Rp1.599.900

    SOJIKYO Digital Precision Scale
    Deskripsi:
    Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gr
    atribut:
    • Display: Super Bright Green LED
    • Material: Stainless Steel
    • Power (V): Rechargeable Battery or AC 220
    • Accuracy (g): 0.01
    • Keyboard: Tare, Count, Unit
    • Complete With: Stabilizer Shield & 500g Calibration Weight
    • Platter: Round Thick Stainless Steel
  19. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
Daftar Harga analitical balance Terbaru January 2026
OHAUS Analytical BalanceRp24.999.900
Vibra Standard Precision Balance AJ SeriesRp13.999.900
AND Compact Analytical BalanceRp24.999.900
Vibra Standard Analytical BalanceRp51.999.900
Shimadzu Electronic BalanceRp15.999.900
Shimadzu Portable Electronic BalanceRp11.999.900
Velp Thermoreactor for COD Analysis ECORp23.999.900
ASKER Rubber Hardness Tester A TypeRp16.999.900
AND Semi-Micro Analytical BalanceRp39.999.900
ACIS Digital Precision Balance AD-I SeriesRp2.799.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)