Beli ampere meter dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  2. DV AC/DC Voltmeter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  3. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  4. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  5. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  6. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  7. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  8. Fort Volt Meter AC Digital
    Mulai

    Rp279.900

    Fort Volt Meter AC Digital
    Deskripsi:
    AC Digital Voltmeter, 1display:- For single phase- For 3 phase by selector switch
  9. LARKIN Step Down Voltage Transformer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    LARKIN Step Down Voltage Transformer
    atribut:
    • Input Voltage (V): 380/220
  10. Kraus & Naimer Ammeter Switch
    Mulai

    Rp469.900

    Kraus & Naimer Ammeter Switch
    Deskripsi:
    KRAUS & NAIMER AMMETER SWITCH 20Ampere*Made in Austria*A058 : 3 Phase current , 3 C/T
    atribut:
    • Escutch. Plate: OFF-R-S-T
  11. Chint Control Transformer
    Mulai

    Rp579.900

    Chint Control Transformer
    Deskripsi:
    Multiple input and output Voltage
    atribut:
    • Control Transformer: JBK5
    • Input Voltage (V): 380/220
  12. Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument YR-8UNAA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument YR-8UNAA
    atribut:
    • Type: Combined with CT
    • Class: 2.5
    • Dimensions (Horizontal x Vertical) (mm): 82x99
  13. LARKIN Digital Ampere Meter
    Mulai

    Rp319.900

    LARKIN Digital Ampere Meter
    Deskripsi:
    Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060
    atribut:
    • Display: LED
    • Size (mm): 96x96
Daftar Harga ampere meter dc Terbaru October 2026
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
Fort Digital DC Ampere Meter (Amperemeter)Rp429.900
DV AC/DC VoltmeterRp64.900
Fort Ampere Meter AC/DC Analog (Panel Ammeter)Rp58.900
Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)Rp91.900
Fort Volt Meter DC DigitalRp429.900
Fort Volt Meter AC/DC AnalogRp58.900
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
Fort Analog AC Volt Meter (Panel Voltmeter)Rp94.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait