Beli aluminium oxide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Purfequ Brown Aluminium Oxide Mesh
    Mulai

    Rp649.900

    Purfequ Brown Aluminium Oxide Mesh
    Deskripsi:
    Brown Aluminium Oxide memiliki kekerasan yang tinggi dan daya tahan aus yang baik, membuatnya cocok untuk penggunaan dalam aplikasi yang membutuhkan abrasif yang kuat dan tahan lama. Ini banyak digunakan dalam berbagai industri di seluruh dunia untuk berbagai aplikasi pengolahan material.
    atribut:
    • Size (kg): 25
  2. Kennedy Al/Ox Combination Bench Stone
    Mulai

    Rp199.900

    Kennedy Al/Ox Combination Bench Stone
    Deskripsi:
    Bench Stones. A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs. Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications. Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied. Combination Aluminium Oxide For workshop use. Ideal for sharpening chisels, plain iron and virtually any metallic implements.
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Shape: Rectangular
    • Grade: Medium/Coarse
  3. Fuji MFG Abrasive Powder Fuji Random
    Mulai

    Rp2.299.900

    Fuji MFG Abrasive Powder Fuji Random
    atribut:
    • Specific Gravity: True Specific Gravity/Bulk Specific Gravity 3.54/1.76
    • Type: Hard ceramic type
    • Hardness: 12.0 (New Mohs) HK2050 (Knoop Hardness)
    • Center Particle Size (µm): 500 to 425
  4. Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 170 Series
    Mulai

    Rp339.900

    Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 170 Series
    Deskripsi:
    It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.
    atribut:
    • Belt Material: Chloroprene rubberinch
    • Belt Nominal Length: 17inch
    • Belt Nominal Width: 37
    • Belt Pitch Circumference (mm): 431.80
    • Belt Type: XL
    • Belt width: 9.5mm
    • Maximum Speed: 30m/s
    • Minimum Pulley Diameter: 16mm
    • Number of Teeth: 85
    • Operating Temperature Range: -30 to + 90DegreeC
    • Tooth Pitch: 5.08
    • Type: 30m/sm/s
  5. Kennedy Al/Ox Coarsebench Stone
    Mulai

    Rp60.900

    Kennedy Al/Ox Coarsebench Stone
    Deskripsi:
    Bench Stones. A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs. Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications. Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied. Combination Aluminium Oxide For workshop use. Ideal for sharpening chisels, plain iron and virtually any metallic implements.
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Shape: Rectangular
    • Grade: Coarse
  6. CUMET Amplas Susun/Flap Disc Flex 4inch Aluminium Oxide
    Mulai

    Rp9.900

    CUMET Amplas Susun/Flap Disc Flex 4inch Aluminium Oxide
    Deskripsi:
    Flap cakram secara luas digunakan dalam pembuatan kapal Otomotif ,penerbangan ,mesin , jembatan dan industri kontruksi lainnya .Cocok untuk grinding , finishing ,debburing ,Penghapusan karat, dan snagging
    atribut:
    • Flap Disc (mm): 100
    • Diameter (inch): 4
    • Material: Aluminium Oxide
  7. TTO Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  8. Non Brand Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

  9. Non Brand Abrasive Blasting Media
    Mulai

    Rp659.900

    Non Brand Abrasive Blasting Media
    Deskripsi:
    White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
  10. TORA Abrasive Paper (Kertas Amplas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  11. TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp3.900

    TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper
    • Use for: Metal/Iron
  12. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  13. Jason Abrasive Paper Cloth Waterproof (Kertas Amplas)
    Mulai

    Rp4.900

    Jason Abrasive Paper Cloth Waterproof (Kertas Amplas)
    Deskripsi:
    Electrostatic coated abrasiveWaterproof
    atribut:
    • Protection : Waterproof
  14. Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)
    Mulai

    Rp159.900

    Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)
    atribut:
    • Application: Kayu, plastik, besi dan proses penghilangan cat lama atau karat di otomotif
    • Material: Silicone Carbide
    • Size (inch): 9x11
  15. Daytona Oil STone #400
    Mulai

    Rp169.900

    Daytona Oil STone #400
    atribut:
    • Grain Size: 400
    • Dimension: 100x25x13mm
  16. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp3.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  17. Yamato Seisakusho Oil Stone (Square)
    Mulai

    Rp189.900

    Yamato Seisakusho Oil Stone (Square)
    atribut:
    • Type: A coarse mesh
    • Shape: Angle
    • Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
  18. KINIK Sharpening Stone 38A
    Mulai

    Rp109.900

    KINIK Sharpening Stone 38A
    Deskripsi:
    Sharpening Stones are used for sharpening wood-working or metalworking tools, Such as knifes, scissors, drills and knives used in kithen.
Daftar Harga aluminium oxide Terbaru March 2026
Purfequ Brown Aluminium Oxide MeshRp649.900
Kennedy Al/Ox Combination Bench StoneRp199.900
Fuji MFG Abrasive Powder Fuji RandomRp2.299.900
Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 170 SeriesRp339.900
Kennedy Al/Ox Coarsebench StoneRp60.900
CUMET Amplas Susun/Flap Disc Flex 4inch Aluminium OxideRp9.900
TTO Oil Seal (Sil Oli)Rp3.900
Non Brand Magnet NeodymiumRp3.900
Non Brand Abrasive Blasting MediaRp659.900
TORA Abrasive Paper (Kertas Amplas)Rp2.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait