Beli alat ukur untuk mengukur volume di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- KRISBOW Alat Pengukur Intensitas Cahaya LEDatribut:
- Resolution: 0.1 Lux or 0.01 Fc
- Accuracy: ± 3% for LED/± 6% for other visible light
- Source Selecting: Standard light/LED light
- Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
- Measuring Rate (time/s): 2.5
- Cable Length of Light Sensor (cm): 107
- Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
- Light Sensor Dimensions (mm): 115x60x35
- Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
- Operating Conditions: 5 to 40°C; 0 to 70 %RH
- Power Supply: 9V battery
- AS ONE Pipet Ukur Bio (Pipet Presisi)Deskripsi:The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.atribut:
- Material: borosilicate glass
- Top Outer Diameter (mm): 7
- Pipette Type: bio pipette
- Supertek Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Printed in durable white enamel/color as per ISO 4794 standard.
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- BEL-ART Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: PP (Polypropylene)
- Specification: with Graduation, Autoclavable at 121 degrees C
- BOROSIL Pipet Gondok (Pipet Volume)Deskripsi:- Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
- IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Deskripsi:Produk ini sering disebut Labu Ukur.
- VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)Deskripsi:Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
- Horiba Pengukur Suhu Laquatwin Compact dengan LampuDeskripsi:The only pocket meter that directly measures conductivity in 0.12ml sample. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.12ml Up to 3 calibration points Conductivity and temperature display Auto range Auto calibration Auto standard recognition: 1413µS/cm, 12.88mS/cm, 111.8mS/cm Auto temperature compensation: 2%/degrees C fixed Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Materials: ABS epoxy body & titanium coated with platinum black sensor Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with 1413µS/cm & 12.88mS/cm conductivity standards (14ml each), conditioning solution (4ml), 2 x CR2032 batteries, dropper, instruction and quick manualsatribut:
- Temperature Display (°C): 0 to 50
- Temperature Calibration (°C): 5 to 40
- Operating Temperature (°C): 5 to 40
- Operating Humidity: 85% or less relative humidity (no condensation)
- Power: CR2032 Batteries (2)
- Dimensions (mm): 164x29x20
- Minimum Sample Volume (ml): 0.12
- Sanplatec Graduated Cylinder (Gelas Ukur Lab)Deskripsi:-It is a resin made measuring cylinder which realized transparency equivalent to glass.atribut:
- Material: Polymethacrylstyrene
- Scale: Yes
- BOROSIL Pipet Gondok Class B (Pipet Volume)Deskripsi:Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
- Non Brand Jasa Kalibrasi Pipet Volumeatribut:
- Calibration Type: Pipet Volume
- Range Calibration (ml): 1-1000
- monotaro Alat Semprot Pembersih MesinDeskripsi:- Mudah dipasang pada selang karena terdapat coupler.- Trigger berukuran besar.- Terdapat kenop untuk mengatur volume air.- Digunakan untuk menyemprotkan cairan pembersih untuk membersihkan mesin, peralatan bermesin, dan lain-lain.atribut:
- Specification: G1 / 4 connection, flow adjustment nozzle
- Material (Hose): vinyl
- Accessories: Vinyl hose for wicking (with strainer) 1.5 M
- Overall Length (mm): 390
- Maximum Working Pressure (MPa): 1.5
- Nozzle Inside Diameter (phi mm): 4.6
- Air Consumption (L/minute): 166 (0.7 Mpa), 231 (1 Mpa)
- Body Material: Aluminium
- Discharge Volume (ml/minute): 323 (0.7Mpa), 301 (1Mpa)
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
Daftar Harga alat ukur untuk mengukur volume Terbaru March 2026
| TRUSCO Alat Ukur Intensitas Cahaya Digital | Rp2.299.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya LED | Rp2.299.900 |
| AS ONE Pipet Ukur Bio (Pipet Presisi) | Rp79.900 |
| Non Brand Gelas Ukur | Rp28.900 |
| Supertek Graduated Cylinder (Gelas Ukur Lab) | Rp96.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| BEL-ART Graduated Cylinder (Gelas Ukur Lab) | Rp42.900 |
| BOROSIL Pipet Gondok (Pipet Volume) | Rp90.900 |
| IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur) | Rp169.900 |
| VITLAB Graduated Cylinder PMP (Gelas Ukur Lab) | Rp289.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)





















































































































































/bdP103489409-6.jpg)

/6eP105386230-1.jpg)
/1mP102079058-3.jpg)
/P102092767-1.jpg)
/cmP103663454-1.jpg)
/P102079102-1.jpg)
/a7P103518367-1.jpg)

/7yP102605286-6.jpg)
/ddP103663481-1.jpg)

/P102079119-1.jpg)


/63P104573219-2.jpg)