Beli alat ukur dial di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Dudukan Magnetik Tipe Penopang Berat (Dudukan Magnet)atribut:
- Adsorption Ability (N): 800
- Dial Gauge Mounting Hole (mm): 6, 8
- Magnet Dimensions (mm): 50x60x55
- Main Post Dimensions (Diameter x Length) (mm): 14 x 178
- Mass (kg): 1.5
- Mounting Screw: M8
- Specifications: Ferrite Magnets
- Strut Dimensions (Diameter x Length) (mm): 12 x 165
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- TECLOCK Electronic Digital Indicator (Alat Ukur Ketebalan)atribut:
- Operating Temperature: 0 - 40 degree C
- Power Supply: SR44 (Button, Silver oxide cell)
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- TRUSCO Dudukan Magnetik (Kaki Magnet)atribut:
- Adsorption Ability (N): 800
- Dial Gauge Mounting Hole (mm): 6, 8, 3/8inch
- Magnet Dimensions (mm): 50 x 60 x 55
- Main Post Dimensions (Diameter x Length) (mm): 12 x 177
- Mass (kg): 1.4
- Mounting Screw: M8
- Specifications: Ferrite Magnet, Croze, Ears
- Strut Dimensions (Diameter x Length) (mm): 10 x 164
- monotaro Magnetic Base (Stand Magnet)Deskripsi:It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.atribut:
- Dial Gauge Mounting Hole (mm): 8
- Magnet Dimensions (mm): 36x30x35
- Adsorption Strength (N [kgf]): 400[40]
- Package Weight (g): 424
- Principal Post (mm): 155
- Principal Post Mounting Screw-Based Side (mm): M5 x0.8
- Working Angle (°): 150
- Insize Indikator Dial Test (Indikator Dial Stroke Panjang)Deskripsi:Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
- TECLOCK Digital Indicator (Alat Ukur Ketebalan)Deskripsi:Compact, lightweight, thin type. It is also suitable for multi-point simultaneous measurement. By using the air lifter, it can also correspond to the automatic measuring line.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- TRUSCO Dudukan Magnetik (Kaki Magnet)Deskripsi:_x000D_-Can fasten various holding posture instantly with lock knob.
- Oxford Precision Height GaugeDeskripsi:Used in conjunction with a granite or metal surface plate, the Oxford dual counter height gauge will give you the accuracy you need when laying out work prior to machining. The height gauge can also be used in much the same way as a caliper to help you determine the dimensions of a workpiece. - Designed for accurate marking out and taking precise measurements. - Measuring head positioned on sturdy twin columns providing highly repeatable height measurements and stability. - Easy reading with dual directional negative and positive reading mechanical digital counters. - Rotating dial face. - Independently set the counters, to zero at any position. - Large feed wheel for rapid and precise adjustment. - Tungsten carbide tipped scriber for accurate marking out. - Manufactured from durable stainless steel. Reading Inch: 0.001/0.1 Inch Metric: 0.01mm/1mmatribut:
- Material: Stainless Steel
- System of Measurement: Metric
Daftar Harga alat ukur dial Terbaru October 2026
| TRUSCO Dudukan Magnetik Tipe Penopang Berat (Dudukan Magnet) | Rp1.199.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| IKO Inner Ring/Inner Race IRT Series (Cincin Dalam Laher) | Rp18.900 |
| TECLOCK Electronic Digital Indicator (Alat Ukur Ketebalan) | Rp7.699.900 |
| KRISBOW Magnetic Stand | Rp309.900 |
| KRISBOW Magnetic Stand | Rp629.900 |
| TRUSCO Dudukan Magnetik (Kaki Magnet) | Rp1.199.900 |
| KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan) | Rp439.900 |
| monotaro Magnetic Base (Stand Magnet) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000647-1.jpg)

/P102046852-1.jpg)
/raP105166982-1.jpg)
/P102095980-1.jpg)


/P101000643-1.jpg)
/emP101515526-2.jpg)
/P101562421-1.jpg)
/P102120798-1.jpg)
/P102095874-1.jpg)
/P101518176-1.jpg)
/hpP102386637-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)