Beli alat ukur berat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  4. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  5. BOSCH Laser Rangefinder
    Mulai

    Rp1.799.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  6. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  7. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  8. RIDGID Laser Distance Meter Micro (Meteran Laser)
    Mulai

    Rp7.599.900

    RIDGID Laser Distance Meter Micro (Meteran Laser)
    Deskripsi:
    The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.
    atribut:
    • Power Source: Batteries (2 x AAA)
    • IP Rating: IP 54
    • Catalog Number: 36158
    • Measurement Calculations: Area, Volume, and Indirect measurement calculations
    • Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
    • Range: 164 feet (50 m)
  9. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  10. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp809.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  11. Leica Disto Touch D810 Package
    Mulai

    Rp40.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  12. ACIS Platform Scale - PS-Series
    Mulai

    Rp3.899.900

    ACIS Platform Scale - PS-Series
    atribut:
    • Pansize (mm): 420x520
  13. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  14. Extech Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.299.900

    Extech Laser Distance Meter (Meteran Laser)
    Deskripsi:
    It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
  15. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp539.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  16. ACIS Digital Precision Balance AD-I Series
    Mulai

    Rp2.799.900

    ACIS Digital Precision Balance AD-I Series
    atribut:
    • Power Source: 6xAA size batteries or AC/DC adapter
    • Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
    • Operating Temperature (°C/°F): 0-40 / 32-104
  17. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  18. Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    Mulai

    Rp4.899.900

    Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.2 s/d 100
    • Accuracy (mm): + 1.5
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.5 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 116x44x26
    • Included Accessories: Leica DISTO D2, pouch, hand loop, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.28
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 330
    • Range with Favourable Conditions (m): 0.05 – 100
    • Range with Unfavourable Conditions (ft): 0.16 – 200
    • Range with Unfavourable Conditions (m): 0.05 – 60
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Weight (g): 100
Daftar Harga alat ukur berat Terbaru October 2026
Makita Digital Laser Distance Meter (Meteran Laser)Rp2.199.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
Leica Disto D1Rp2.699.900
ACIS Digital Compact BalanceRp559.900
BOSCH Laser RangefinderRp1.799.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
RIDGID Laser Distance Meter Micro (Meteran Laser)Rp7.599.900
ACIS Timbangan Digital (Neraca Digital)Rp1.499.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp809.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)