Beli alat test pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- kyowapmp Manual Test Pumpatribut:
- Dimensions (LxHxW) (mm): 320x200x270
- Plunger Diameter (mm): 22
- Stroke (mm): 35
- Rate of Suction per Stroke (cc): 13
- Water Tank Capacity (L): 4.5
- Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
- Maximum Pressure (MPa): 5
- Tank Material: Plastic
- Terada Water Pressure Test Pump (Manual)atribut:
- Discharge Rate (mL/times): 13
- Water Tank Capacity (L): 4.6
- Maximum Pressure (MPa): 3.43
- KRISBOW Alat Tes Tekanan Pipa Air Manualatribut:
- Dimension Unit (L x W x H) (mm): 530x200x300
- Dimensions Tank (LxWxH) (mm): 530x200x120
- Flow Volume (ml): 45
- Pressure (MPa): 5
- kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)Deskripsi:KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.atribut:
- Dimensions (LxHxW) (mm): 275x200x230
- Speed (rpm): 1410
- Type: Single-Phase
- Frequency (Hz): 50
- Power (W): 250
- Flow Rate (minute): 3.5
- Maximum Pressure (MPa): 3.9
- Kyowa Portable Type High-Pressure Washing Machineatribut:
- Discharge Pressure (MPa): 3.5/3.5 (50Hz/60Hz)
- Power Cord Length (m): 3
- Water Supply System: Self-Priming Type
- Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)Deskripsi:alat untuk mengetest kebocoran pada pipaatribut:
- Color: Red
- Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)Deskripsi:alat untuk mengetest kebocoran pada pipaatribut:
- Color: Red
- RIDGID Pressure Test Pump (Pompa Tes Tekanan)Deskripsi:The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
- Wipro Water Pressure Test Pump (Alat Test Kebocoran)atribut:
- For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
- Dimensions of Water Box (mm): 300x180x100
- ASADA Testing Pump (Electric & Manual)Deskripsi:-Since it is a type supplying water at high speed with an electric screwdriver and applying pressure manually, speedy and easy work is possible.-With a large capacity tank of 10.5L, excellent in workability.-Standardly equipped with an easy-to-see phi75mm pressure gauge.-High pressure rubber hose that withstands a pressure of 22.5MPa is adopted.-Pressure resistance and water leakage test of piping, tanks, valves, couplings etc.-Pressure gauge-High pressure hose 1m-Nipple with filter PT1/2-Hex bit M8atribut:
- Power Supply: Powered by electric screwdriver
- Discharge Amount Motorized (L/minute): 3.5
- Discharge volume (mL/times) (Manual): 16
- Maximum Pressure (MPa): 4
- Discharge Port Diameter: PT 1/4
- Full width x total length x total height (mm): 292x380x296
- Accessories: Pressure gauge, High pressure hose 1m, Nipple with filter PT1/2, Hex bit M8
- Purpose of Use: Pressure resistance and water leakage test of piping, tanks, valves, couplings etc.
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- FLUKE Premium Test Pump KitDeskripsi:The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
- ASADA Electric Test PumpDeskripsi:Lightweight and compact, only 9 kg Can be used both directly connected to the water supply and self-priming the tank. A pressure gauge containing glycerin that stabilizes the needle against vibration and is easy to see. Detects an abnormal load on the motor and automatically stops.For pressure resistance leak test of piping, tanks, valves, fittings, etc.atribut:
- Voltage (V): 100
- Included Accessories: Pressure gauge unit, high-pressure hose 1m, water absorption hose 2.6m, filter, relief hose 2.6m, spanner x 2, storage case
- Dimensions (LxWxH) (mm): 270x230x210
- Noise Level (dB): 75
- Discharge Water Volume (L/minute): 3.0/3.7(50/60Hz)
- Maximum Pressure (MPa): 3.92
- Maximum Pressure (kgf/cm²): 40
- Motor Power (W): 200(100V)
- TRUSCO Number: 247-6479
- Kyowa Pengukur Level Oli (Indikator Level Oli)Deskripsi:-By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
- FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Kyowa Vacuum Pump Air Filter for Oil-Freeatribut:
- Package Size (mm): 90×110×80
Daftar Harga alat test pump Terbaru October 2026
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.299.900 |
| kyowapmp Manual Test Pump | Rp2.499.900 |
| Terada Water Pressure Test Pump (Manual) | Rp9.299.900 |
| KRISBOW Alat Tes Tekanan Pipa Air Manual | Rp1.999.900 |
| kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet) | Rp5.499.900 |
| Kyowa Portable Type High-Pressure Washing Machine | Rp10.999.900 |
| Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan) | Rp8.599.900 |
| Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan) | Rp4.399.900 |
| RIDGID Pressure Test Pump (Pompa Tes Tekanan) | Rp17.999.900 |
| Wipro Water Pressure Test Pump (Alat Test Kebocoran) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/flP102027561-2.jpg)

/98P105428332-1.jpg)

/14P105213040-1.jpg)

/P101004237-1.jpg)
/P101004236-1.jpg)
/mlP102241813-5.jpg)
/n0P106593828-1.jpg)
/P102852176-1.jpg)
/P103055293-1.jpg)


/haP103587622-1.jpg)
/P102626270-3.jpg)
%20(Pelindung%20Tali%20Lashing)/gtP102596605-2.jpg)
/luP104703786-1.jpg)
/P102636903-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)