Beli alat steam motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARASHII Steam Power Sprayer PortableDeskripsi:Mesin Cuci Mini Portable Arashii- Mesin Auto cut on/off otomatis 140 psi- Selang benang input 2 meter- Selang benang output 6 meter- Stik sprayer 30 cm- Adaptor 2A sudah berikut dengan sambungan adaptornya- Klem selang yang sudah terpasang pada sambungan2- Nepel yang lebih baik demi menjawab ulasan mengenai kebocoran- Sudah Mendapatkan Saringan Hisapatribut:
- Power (psi): 140
- Adaptor Voltage (V): 12
- Input Hose (m): 2
- Output Hose (m): 6
- Stick Sprayer (cm): 30
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- SANCHIN Mesin Cuci Steamatribut:
- Plunger (mm): 30x3
- Capacity (L/minute): 12.7 -42.4
- Dimensions (mm): 390x320x360
- Maximum Pressure (kg/cm²): 50
- Normal Operating Pressure (kg/cm²): 20-30
- Power Required (kW): 1 - 2.2
- Revolution Speed (rpm): 300-1000
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- SUNTEC Oil Burners for Hot Water & Steam BoilersDeskripsi:Oil burner pumps for hot water and steam boilers pump oil from the fuel tank to the oil burner, where it's burned to heat the water in the boiler.atribut:
- Minimum Pressure: 100
- Overall Height (inch): 3-1/4
- Overall Length (inch): 2-1/4
- Overall Width (inch): 4-3/8
- Product Type: Oil Burner Pump
- Standards: UL Listed
- TOSITA Brass Stick Sprayeratribut:
- Material: Brass
- KODENKI Jet Cleaner Tanpa KabelDeskripsi:Mesin cuci serba guna dengan baterai ini sangat cocok digunakan untuk mencuci mobil, motor, AC maupun perkebunan.Include:1unit cordless1pc selang input 5 meter1pc botol shampoo1pc charger1pc HPC connector2pcs water nozzle ( 0 derajat dan 40 derajat )1pc extension barBox hardcaseatribut:
- Battery (V): 21
- Number of Battery: 1
- Battery (mAh): 2600
- Speed (rpm): 18000
- Water Pressure (bar): 30
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- Nexstar Kabel Teleponatribut:
- Overall Length (m): 100
- Size (mm): 2x0.6
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- JLD Steam Cordlessatribut:
- Working Flow Rate (L/minute): 5.5
- Motor Capacity (W): 700
- Frequency (Hz): 50
- Maximum Pressure (bar): 50
- Power Supply Voltage (V) : 220
Daftar Harga alat steam motor Terbaru March 2026
| ARASHII Steam Power Sprayer Portable | Rp229.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| Mesin HL High Pressure Cleaner | Rp729.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| SANCHIN Mesin Cuci Steam | Rp2.599.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp119.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)






















































































































































/haP103587622-1.jpg)



/35P101000113-10.jpg)

/8pP101000313-5.jpg)



/P103080624-1.jpg)