Beli alat senai baut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- FIRMAN Concrete Cutteratribut:
- Depth Adjustment: Handle Rotation
- Driving: Manual Push
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- Loncin Concrete CutterDeskripsi:Mesin untuk memotong aspal. Mesin tangguh dan kokoh, siap digunakan di segala medan. Torsi yang kuat membantu Anda memotong aspal lebih kuat dan cepat..atribut:
- Output (HP): 13
- Maximum Cutting Depth (mm): 125
- Maximum Blade Diameter (mm): 450
- Maximum Blade Size (inch): 16
- Adjusting For Cutting Depth: Manual Rotation System
- Fuel Type: Fuel
- Dimensions (LxWxH) (mm): 925x630x950
- Engine Power (hp): 13
- Fuel Tank Capacity (L): 6.5
- Multipurpose Machine Model: G 390F
- Oil Capacity (L): 1.1
- Start Machine: Recoil
- Water Tank Capacity (L): 30
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- BOSCH Gergaji PotongDeskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- KESTONE Concrete Cutteratribut:
- Machine Dimensions (mm): 914x1065x595
- Cutting Speed (cm/minute): 50-70 (at 50mm depth)
- Water Tank Capacity (cm³): 49.000
- Tropic Concrete CutterDeskripsi:Tropic TPQ-400 Machine for cutting asphalt. Tough and sturdy machine, ready to use in all fields. Strong torque helps you cut asphalt more powerfully and quickly.atribut:
- Vendor Type: TPQ-400
- Empty/With Drive: Blank
- Maximum depth of cut (mm): 125
- Maximum Blade Diameter (mm): 450
- Maximum Blade Size (inch): 16
- Adjusting For Cutting Depth: Manual Rotation System
- Dimensions (LxWxH) (mm): 925x630x950
- Water Tank Capacity (L): 30
- ZENOAH Polesawatribut:
- Power (kW): 0.8
- Engine Model: G26LS
- Dry Weight (kg): 6.1
- Displacement (cm³): 25.4
- Chiyoda Seiki Gas Cutting MachineDeskripsi:High precision in cutting smooth surface. Especially for batch producing of components in same pattern. Suitable for fieldwork. Various kinds of part can be cut as per pattern. Speed system is adjusted by integrated circuit, keeping running steadily.atribut:
- Power (W): 1800
- Manufacturing Number: VIC-22
- Dimensions (cm): 50x30x40
- Type: Automatic Shape
- Cutting Capacity (mm/minute): 100-100
- Maximum Thickness (mm): 3-100
- Weight (kg): 33
- RIDGID Threading MachineDeskripsi:The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
Daftar Harga alat senai baut Terbaru March 2026
| RIDGID Threading Machine (Mesin Senai) | Rp169.999.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp109.999.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| FIRMAN Concrete Cutter | Rp7.699.900 |
| KRISBOW Mesin Bubut CNC | Rp759.999.900 |
| AS ONE Milling Machine | Rp46.999.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| Loncin Concrete Cutter | Rp15.999.900 |
| KRISBOW Mesin Senai Pipa Bspt | Rp11.999.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/nsP102048856-8.jpg)
/n4P102048832-8.jpg)







%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)