Beli alat semprot mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- TRUSCO Wash Blow Gunatribut:
- Accessories: Vinyl Hose 1.5m
- Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
- Hose Length (m): 1.5
- Length (mm): 140
- Maximum Working Pressure (MPa): 1
- Nozzle Length (mm): 50
- Nozzle diameter (mm): 4.3
- Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
- Weight (g): 214
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- monotaro Knapsack Garden SprayerDeskripsi:It is manual accumulation type spray. You can change the spray state by replacing the tip nozzle of the accessory.. Watering garden tree, spraying disinfectant.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Nozzle Length (mm): 780~1150
- Nozzle: One-headed mouth, two-headed mouth, diffusion, 4 holes
- Type: Backpack
- Material (Nozzle): PP
- Material (Tank): PP
- Hose Length (mm): 1450
- Dimensions (mm): 345×530×380
- Included Accessories: Single-headed nozzle, double-headed nozzle, diffusion nozzle, 4-hole nozzle
- Main application: Gardening
- Proper solution: Drug / water
- Tank Capacity (L) : 15
- Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.atribut:
- Pressure (Kg/Cm²): 0.2~0.3
- Dimensions (cm): 37x19x52
- Tank Capacity (L) : 18
- Cosmec Hand Sprayer (Semprotan Tangan)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Rutland Knapsack Professional Sprayer (Alat Penyemprot)atribut:
- Capacity (L): 20
- Overall Height (mm): 600
- Tank Material: Polyethylene
- Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Deskripsi:Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
- C-Mart Gun Nozzle With Standard Hose ConnectorDeskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
- SARTORIUS Glass Microfiber Filter Papers MGAatribut:
- Grade: MGA
- Thickness: 0.25 mm
- Particle Retention: 1.6 micrometer
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- TRUSCO Nozzle Air Duster Standard (Nosel Udara)Deskripsi:33atribut:
- Nozzle Opening Diameter (mm): 2
- Nozzle Attachment Port: G1/8
Daftar Harga alat semprot mobil Terbaru March 2026
| Furupla Sprayer (Alat Penyemprot) | Rp579.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Rutland Pressure Sprayer | Rp459.900 |
| TRUSCO Wash Blow Gun | Rp839.900 |
| MultiPro Spray Gun Accessories | Rp189.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp62.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| monotaro Knapsack Garden Sprayer | Rp489.900 |
| Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik) | Rp1.599.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/P102639061-1.jpg)




/1vP102062067-4.jpg)
/P101566061-1.jpg)
/P101000994-1.jpg)

/a4P103634364-1.jpg)
/9vP103634355-1.jpg)
/lbP102250767-3.jpg)
/22P102062074-4.jpg)
/P102118665-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Lain%20-%20lain/C-Mart%20Gun%20Nozzle%20With%20Standard%20Hose%20Connector/06P106249006-1.jpg)
/Membran%20Filter/SARTORIUS%20Glass%20Microfiber%20Filter%20Papers%20MGA/P102093405-1.jpg)

/P101504483-1.jpg)