Beli alat sablon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Colan Potage Sablon Autumn Leaves Pot with Double HandleDeskripsi:Potage Sablon Autumn Leaves Double Handle is a Pan from the Colan brand of Maspion Logam Jawa. Great for reheating soups, making sauces, cooking grains, or boiling vegetables. Suitable for everyday cooking which requires a fast and practical process.atribut:
- Material: Aluminium
- Knob: Phenolic/Ebonit
- Handle: Phenolic/Ebonit
- Finishing Outside: Screen Printing, Soft Anodize
- Finishing Inside: Soft Anodize
- Cover: Aluminium Cover
- Color: White
- Ignition: Electric Stove, Gas Stove
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- KRISBOW Kit Alat Ukur Kompresi Mesinatribut:
- Pressure Gauge (Psi/bar): 0-300/0-20
- Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
- Brother Printer Multifunction DCP SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- UHU Lem Stikatribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Consistency: Wax-like mass
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Washable: Yes
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- monotaro Compression TesterDeskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- KRISBOW Kit Alat Ukur Tekanan Oliatribut:
- Pressure Gauge (Psi/bar): 0-500/0-35
- Hose NPT (inch): 1/8
- NPT Adaptor (inch): 1/4 & 3/8
- Packing Dimensions (mm): 360x70x240
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- GRIP ON TOOLS Oil Pressure Test KitDeskripsi:- Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
- Orion Machinery Auto Drain TrapDeskripsi:Drain drain without air loss
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Mitsuboshi Maxstar Wedge Supreme V-BeltDeskripsi:MAXSTAR WEDGE V-Belt for RMA/MPTAUnique narrow V belt with high power transmission capabilitySuitable for energy-saving/compact design and can be used for high-speed operation up to 40m /second
Daftar Harga alat sablon Terbaru March 2026
| Colan Potage Sablon Autumn Leaves Pot with Double Handle | Rp109.900 |
| KRISBOW Kit Alat Tes Kompresi Mesin Diesel | Rp779.900 |
| Kenko Lem Stik | Rp2.900 |
| KRISBOW Kit Alat Ukur Kompresi Mesin | Rp339.900 |
| Brother Printer Multifunction DCP Series | Rp1.999.900 |
| Joyko Lem Stik | Rp2.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| UHU Lem Stik | Rp11.900 |
| Brother Printer Multifunction MFC Series | Rp6.499.900 |
| monotaro Compression Tester | Rp1.199.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)