Beli alat potong galvalum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nice Tisu WajahDeskripsi:Facial Tissue dengan berat isi dalam kemasan 250-1000g adalah Tissue berbahan dasar alami yang memiliki daya serap tinggi dari brand NICE untuk digunakan di Kantor, toilet dan kebutuhan lainnyaatribut:
- Number of Ply: 2
- Material: Virgin Plantation Pulp
- Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Typeatribut:
- Material: Sheet:PVC+polyester thread, Core material:Polyethylene
- Thickness (mm): 0.30
- Type: Fire proof static electricity
- Specification: 1 sheet, core material inserted in the gap of top 200mm
- Purpose of Use: Entrance/entry/room divider.
- Nice Tisu ToiletDeskripsi:Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi. Depkes RI PD 10103400630atribut:
- Number of Ply: 2
- Packaging: Plastic
- Material: 100% pulp
- NOGA Chamfering and DeburringDeskripsi:
- TRUSCO Nice Man G (Chamfering Cutter)atribut:
- Overall Length (mm): 68
- Chamfer Angle: 90
- Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
- Shank Diameters d (mm): 10
- Blade Height l (mm): 18
- Shank Length L (mm): 50
- Chamfer Diameter D (mm): 10 - 34
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
- NOGA NG-1 Handle Grip 1atribut:
- Weight (g): 44
- NOGA Rotation Drive Countersinkatribut:
- Accessories: RD10.4 (BC1041) rotation drive countersink bladed
- Weight (g): 55
- Handle: NG-1(NG100)
- TRUSCO Nice Men G (Counter Sink)Deskripsi:Work materials: Aluminum, stainless steel, iron, resin, copper.atribut:
- Chamfer Angle (degree): 90
- Material: SKH-51 (High-Speed Steel)
- Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
- Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
- RELIEF Precision Chamfering CutterDeskripsi:-Convenient for chamfering and burr removal of hole edges and chamfering for countersunk screws.-Can be used on iron, stainless steel, and nonferrous metals.-As the blade tip is finished sharp, cutting dust is easily discharged to enable accurate and clean chamfering.-Work Material: Iron, Stainless Steel, Nonferrous Metalatribut:
- Number of Blades: 1
- Shank Diameter: 6.35mm
- Tip angle: 90degree
- Material: Cobalt High Speed Steel (HSS-E)
- Purpose of Use: Work Material: Iron, Stainless Steel, Nonferrous Metal
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- TRUSCO Mata Bor Countersinkatribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898atribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9/ +0,3 mm
- NOGA External Roto Driveatribut:
- Accessories: Blade Ex2001 (4 to 18mm for)
- Weight (g): 55
- Handle: NG1000
- TRUSCO Chamfering Measurement Gaugeatribut:
- Applications: Periphery chamfering measurement of workpiece made with lathe, special purpose lathe, and turret lathe. Milling machine drilling machine chamfering and hole chamfering measurement.
- Instrument Error (mm): ±0.25
- Material: Stainless Steel (SUS420J2)
- Measuring Range: 0.5 to 15
- Purpose of Use: To measure the size of various chamfer.
- Specifications: Chamfering
Daftar Harga alat potong galvalum Terbaru March 2026
| Nice Tisu Wajah | Rp36.900 |
| Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Type | Rp2.099.900 |
| Nice Tisu Toilet | Rp4.900 |
| NACHI Set Mata Bor Straight Shank HSS Inch Type | Rp809.900 |
| NOGA Chamfering and Deburring | Rp479.900 |
| TRUSCO Nice Man G (Chamfering Cutter) | Rp1.499.900 |
| NOGA NG-1 Handle Grip 1 | Rp249.900 |
| NOGA Rotation Drive Countersink | Rp729.900 |
| TRUSCO Nice Men G (Counter Sink) | Rp499.900 |
| RELIEF Precision Chamfering Cutter | Rp499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/P102186572-1.jpg)


/P101001546-1.jpg)