Beli alat potong daging di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRIMAX Meat Slicer
    Mulai

    Rp6.499.900

    PRIMAX Meat Slicer
    Deskripsi:
    An appliance for slicing refrigerated meat and salami,cheeses,etc, Anodized alumunium alloy structure, Fence plate for the removal of the carriage, Blade protection fixed ring ,extractable blade protector, Adjustable fence knob with graduated scale Fixed blade sharpener with 2 grinders for sharpening of the blade.
    atribut:
    • Voltage: 220V-240V/50Hz
  2. DMX Mata Gerinda Potong Keramik
    77%
    Mulai

    Rp129.900

    DMX Mata Gerinda Potong Keramik
    Deskripsi:
    Pisau potong Marble dan Granit
  3. PRIMAX Fresh Meat Slicer
    Mulai

    Rp13.999.900

    PRIMAX Fresh Meat Slicer
    atribut:
    • Power: 0.75kW
    • Speed: 1600rpm
    • Voltage: 220-40V/50H
    • Dimensions: 53.5x38.5x57
    • Gross/Net Weight: 52/49kg
  4. IKD Color Kitchen Knife
    Mulai

    Rp1.099.900

    IKD Color Kitchen Knife
    Deskripsi:
    -Developed with "Fatigue Reduction"and "Hygiene Control" as the major theme.-Ergonomic handle shape, sharpness, durability and easy to introduce a number of HACCP is ideal for hygiene management.-Anti-bacterial processed slippery and easy to grasp elastomer plastic handle and easy to manage by ingredients, process and person in charge.-The blade adopts molybdenum vanadium steel which is also used for surgical scalpels and it also has excellent sharpness and durability.
    atribut:
    • Total Length: 305mm
    • Handle Materials: Elastomer Plastic
    • Blade Materials: Chrome Molybdenum Vanadium Steel
  5. Kakuri Mini Knife
    Mulai

    Rp399.900

    Kakuri Mini Knife
    Deskripsi:
    -A knife made by Sanjo craftsmen.-For finishing wood carvings.-For various small workmanship.
    atribut:
    • Handle, Case Materials: Japanese Bigleaf Magnolia
    • Blade Materials: Carbon Steel for Cutting Tools, Dead Soft Steel
    • Purpose of Use: For finishing wood carvings. For various small workmanship.
  6. BluePoint Utility Knife Blades
    Mulai

    Rp87.900

    BluePoint Utility Knife Blades
    Deskripsi:
    Utility Knife Blades_x000D__x000D_UKBU10_x000D__x000D_- High performance blades are_x000D__x000D_perfect for thick, dense materials_x000D__x000D_- Bi-metal construction allows_x000D__x000D_blade to bend/flex without_x000D__x000D_breaking under normal work_x000D__x000D_conditions_x000D__x000D_- Bi-metal lasts up to 3 times_x000D__x000D_longer than normal utility
  7. TJAP MATA Mata Gerinda Logam
    Mulai

    Rp10.900

    TJAP MATA Mata Gerinda Logam
    atribut:
    • Size (mm): 100x6x16
  8. Crown Horeca Bone Saw
    Mulai

    Rp10.999.900

    Crown Horeca Bone Saw
    Deskripsi:
    Bone Saw JG-210 memiliki papan pemotong berukuran 500x380 dengan kecepatan memotong hingga 1420rpm/min. Berfungsi untuk memotong daging, tulang hingga ikan beku. Mesin ini akan membantu dalam mengolah makanan yang anda butuhkan untuk hidangan pada hotel, restoran atau usaha kuliner lainnya.
    atribut:
    • Voltage (V/Hz): 220/50
    • Speed (rpm): 1420
  9. HARDEN Mata Gerinda Potong Keramik
    Mulai

    Rp56.900

    HARDEN Mata Gerinda Potong Keramik
    Deskripsi:
    -Pisau berlian -Pisau hasil proses penempaan dan pemanasan-Pemotongan basah-Penggunaan umum untuk marmer, granit, beton, batu, ubin dll.-Mata gergaji berlian dengan kualitas terbaik berkelanjutan Harden sangat ideal untuk penggunaan basah.-Mata gergaji memiliki struktur yang tahan lama untuk memastikan material keras dipotong dengan rapi dengan akurasi mutla
  10. GETRA Meat Slicer (Full Automatic)
    Mulai

    Rp22.999.900

    GETRA Meat Slicer (Full Automatic)
    Deskripsi:
    Slice Thickness 2~15 mm (adjustable) Slice Speed 38~40 times/minute Knife diameter 363 mm Motor: 300 W Suitable for frozen meat
    atribut:
    • Length (mm): 600
    • Width (mm): 600
    • Height (mm): 750
    • Wattage (W): 250
Daftar Harga alat potong daging Terbaru March 2026
PRIMAX Meat SlicerRp6.499.900
DMX Mata Gerinda Potong KeramikRp129.900
PRIMAX Fresh Meat SlicerRp13.999.900
Yamoto Folding Pocket KnifeRp179.900
IKD Color Kitchen KnifeRp1.099.900
Kakuri Mini KnifeRp399.900
BluePoint Utility Knife BladesRp87.900
Yamoto Folding Pocket Knife BladesRp54.900
Senator Blade Locking Knife Wooden HandleRp399.900
TJAP MATA Mata Gerinda LogamRp10.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)