Beli alat potong cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pemotong Kabel Hidrolik
    Mulai

    Rp11.999.900

    KRISBOW Pemotong Kabel Hidrolik
    atribut:
    • Type: Cable Cutter
    • Material: Steel
    • Cutting Force (t): 7.5
    • Cutting Range (mm): Dia. 85 (for armoured Cu/Alu cable)
    • Dimensions (cm): 73x21.5x24.5
    • Length (mm): 465
    • Package: Steel Case
  2. monotaro Ratchet Cable Cutter
    Mulai

    Rp1.599.900

    monotaro Ratchet Cable Cutter
    Deskripsi:
    It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Blade Part Strength: HRC 51 to 55
    • Material: SKD61
    • Overall Length (mm): 250
    • Weight (kg): 0.7
    • Cutting Capacity (mm²): 240
  3. KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Mulai

    Rp8.199.900

    KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Deskripsi:
    - For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardened
    atribut:
    • Handles: insulated with multi-component grips, VDE-tested
    • Pliers: black lacquered
    • REACH Compliant: no
    • RohS Compliant: no
    • VDE Tested: yes
  4. Greenlee Hydraulic Cable Cutter (Pemotong Kabel Hidrolik)
    Mulai

    Rp109.999.900

    Greenlee Hydraulic Cable Cutter (Pemotong Kabel Hidrolik)
    atribut:
    • Item: Cutter, Cable-Hydraulic 750H767
  5. TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Mulai

    Rp349.900

    TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    Use:Cutting glass plate
    atribut:
    • Length (mm): 174
    • Purpose of Use: Cutting of sheet glass.
    • Weight (g): 29
  6. TEKIRO Glass Cutter (Pisau Pemotong Kaca)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    TEKIRO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    Alat Pemotong Kaca- Penggunaan : Ketebalan kaca 2 - 19 mm- Body Pemotong Dari Logam Alumunium- Dilengkapi Tabung Penyimpan Minyak, Minyak Akan Otomatis Mengalir Ketika Dipakai- Bonus Pipet plastik- Bahan Penutup dan Holder Mata Pemotong Dari Logam yang Berkualitas TinggiJIS (Japan Industrial Standard)
    atribut:
    • Type: General Tools
    • Length (mm): 175
  7. FATOOLS Hydraulic Cable Cutter
    Mulai

    Rp10.999.900

    FATOOLS Hydraulic Cable Cutter
    atribut:
    • Size (mm): 40
  8. DLAB Bottle Top Dispenser
    Mulai

    Rp3.399.900

    DLAB Bottle Top Dispenser
    Deskripsi:
    -Easy-to-use volume adjustment -Smooth piston design provides effortless dispensing -Closure cap protects, against reagent contact and is easy to attach/detach, without taking gloves off -Adapters allow fitting to standard reagent bottles -Filling tube adjusts easily for different size bottles
  9. KRISBOW Tang Pemotong Kabel Ratchet
    Mulai

    Rp769.900

    KRISBOW Tang Pemotong Kabel Ratchet
    Deskripsi:
    RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIP
    atribut:
    • Type: Manual tool
    • Dimensions (cm): 35x14x3
    • Size (mm²): 240
  10. INGCO Lithium-Ion Hydraulic Cable Cutter
    Mulai

    Rp19.999.900

    INGCO Lithium-Ion Hydraulic Cable Cutter
    Deskripsi:
    Content:1 x Blade2 x Battery packs1 x 2-Hour charger1 x Sealing ring of cylinder1 x Sealing ring of safety1 x Valve1 x Hydraulic fluid1 x Hydraulic fluid bag
    atribut:
    • Crimping Force (KN): 60
    • Display: LED usage count display
    • Maximum Cutting Diameter (mm): 85
    • Stroke (mm): 86
    • Technology: Lithium-ion, Hydraulic
    • Voltage (V): 20
  11. EZREN Pen Pemotong Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    EZREN Pen Pemotong Kaca
    Deskripsi:
    Nama produk: jarum paduan Catatan: Ujung pena tajam, harap gunakan dengan hati-hati Isi Paket1pcs Ezren EZ-0371 Alat Pemotong Kaca Model Pulpen Alat Penanda Garis
    atribut:
    • Size (cm): 14.5
  12. INTERLUC BNC RG6 Tail
    Mulai

    Rp209.900

    INTERLUC BNC RG6 Tail
    atribut:
    • Color: Chrome
  13. KRISBOW Trolley Foldable (Troli Lipat)
    Mulai

    Rp639.900

    KRISBOW Trolley Foldable (Troli Lipat)
    Deskripsi:
    Foldable Platform Hand Truck 150kg small wheel
    atribut:
    • Material: Steel and Alumunium
    • Maximum Loading Capacity (kg): 90
    • Wheel Diameter (mm): 150
  14. MAXPRO Ratchet Cable Cutter
    Mulai

    Rp869.900

    MAXPRO Ratchet Cable Cutter
    Deskripsi:
    Cut off copper aluminium core armored cable under 300mm² Cut 1000 pairs of communication cablesWith Bag
  15. TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Mulai

    Rp229.900

    TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    -Diamond is used on the blade edge for smoothly cutting glass plates. -Cutting of sheet glass.
    atribut:
    • Total Length: 179mm
    • Purpose of Use: Cutting of sheet glass.
  16. TOYO Glass Cutter (Pisau Pemotong Kaca)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    TOYO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    Toyo Hand Glass Cutter TC30Untuk potongan lurus. Material mata terbuat dari tungsten carbide, tidak akan patah dalam tekanan.Dapat memotong kaca sampai ketebalan 2 - 8mm. Digunakan bersamaan dengan minyak, dilengkapi pipet untuk menuangkan minyak ke dalam pisaunya.
    atribut:
    • Grit Size: TC30
  17. VITEK Audio-Video Cable Connector
    Mulai

    Rp149.900

    VITEK Audio-Video Cable Connector
    Deskripsi:
    BNC (Bayonet Neil-Concelman) coaxial connectors have a circular, bayonet-style head that twists and snaps into place for quick and secure connections. Theyre often used to join audio-video cables to devices with dissimilar connection types.
    atribut:
    • UNSPSC: 39121414
    • Maximum Frequency (GHz): 1
    • Maximum Impedance (ohm): 75
Daftar Harga alat potong cutter Terbaru October 2026
KRISBOW Pemotong Kabel HidrolikRp11.999.900
monotaro Ratchet Cable CutterRp1.599.900
KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Rp8.199.900
Greenlee Hydraulic Cable Cutter (Pemotong Kabel Hidrolik)Rp109.999.900
TRUSCO Glass Cutter (Pisau Pemotong Kaca)Rp349.900
TEKIRO Glass Cutter (Pisau Pemotong Kaca)Rp77.900
FATOOLS Hydraulic Cable CutterRp10.999.900
DLAB Bottle Top DispenserRp3.399.900
OPT Ratchet Cable CutterRp1.599.900
KRISBOW Tang Pemotong Kabel RatchetRp769.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)