DLAB Bottle Top Dispenser

Sebelum PPN:
Rp3.399.900 - Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy-to-use volume adjustment -Smooth piston design provides effortless dispensing -Closure cap protects, against reagent contact and is easy to attach/detach, without taking gloves off -Adapters allow fitting to standard reagent bottles -Filling tube adjusts easily for different size bottles
Feature
-Excellent chemical resistance, components are made of PTFE, FEP, BSG, PP -Fully autoclavable at 121oC -Four ranges of bottle-top dispenser covering a volume range from 0.5mL to 50mL -Easy for cleaning and maintenance -The optional flexible discharge tube with safety handle permits fast and precise dispensing -Vapor pressure max. 500mbar, viscosity max. 500mm2/s, -temperature max. 40oC, density max. 2.2g/cm3 -Dispensemate is supplied with S40, GL32, GL38,GL25, GL28 sized adapters

Ulasan Produk

Tidak ada ulasan