Beli alat poles stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Buff Wheel Flannel (Mata Poles Kain)
    54%
    Mulai

    Rp94.900

    TRUSCO Buff Wheel Flannel (Mata Poles Kain)
    atribut:
    • Outside Diameter (mm): 75
    • Thickness (mm): 5
    • Hole Diameter (mm): 9.53
    • Maximum Working Speed (rpm): 11000
    • Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  2. York Open Typeextra Soft Polishing Mop
    Mulai

    Rp159.900

    York Open Typeextra Soft Polishing Mop
    Deskripsi:
    Extra Soft For use on plastics but are also suitable for gold and silver. Soft material is unsuitable for steel, stainless and non-ferrous metals. Performs well with a medium pressure and our synthetic gloss polishing bars.
    atribut:
    • For Use On: Gold Plastic Silver
    • Mop Type: Open
    • Diameter (mm): 150
    • Hardness: Extra Soft
  3. Unoair Polishing
    Mulai

    Rp1.099.900

    Unoair Polishing
    atribut:
    • Free Speed: 2500 r.p.m
    • Overall Length: 7-7/8 inch (200 mm)
    • Air inlet: 1/4 inch
    • Air Hose: 3/8 inch
    • Air consumption: 6 cfm
  4. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  5. York Open Typesoft Polishing Mop
    Mulai

    Rp129.900

    York Open Typesoft Polishing Mop
    Deskripsi:
    Soft Produces high quality finishes on non-ferrous metals such as brass, copper, aluminium and pewter. Can also be used on plastics for a medium finish. Best used with medium polishing pressure. Can be used with our fast cutting and mirror finish polishing bars.
    atribut:
    • Width (mm): 25
    • For Use On: Non-Ferrous Metal Plastic
    • Mop Type: Open
  6. monotaro Tripoli (75 G)
    Mulai

    Rp30.900

    monotaro Tripoli (75 G)
    Deskripsi:
    Iron, aluminum, to finish polishing of copper, etc.
    atribut:
    • Dimensions (mm): 70 x 30 x 20
    • Kind: Solid abrasive
    • Compatible Material: Iron, aluminum, copper, etc.
  7. TRUSCO Buff Wheel Cotton (Mata Poles Kain)
    36%
    Mulai

    Rp91.900

    TRUSCO Buff Wheel Cotton (Mata Poles Kain)
    Deskripsi:
    -It is a cotton cloth buff that allows you to finish polishing of general metals with Tripoli or Emery (abrasive grains).-Iron base polishing, plating base, burring.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.
    atribut:
    • Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  8. Wipro Disc Polisher Variable
    Mulai

    Rp659.900

    Wipro Disc Polisher Variable
    atribut:
    • Voltage (V): 220
  9. BOSCH Polisher (Mesin Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    BOSCH Polisher (Mesin Poles)
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  10. York Polishing Bar
    Mulai

    Rp229.900

    York Polishing Bar
    atribut:
    • Product Type: Polishing Bar
  11. TRUSCO Buff Wheel (Sisal) (Mata Poles Kain)
    63%
    Mulai

    Rp359.900

    TRUSCO Buff Wheel (Sisal) (Mata Poles Kain)
    Deskripsi:
    -Sisal (hemp + cotton) buff that allows to polish underline of iron steel/stainless steel and intermediate polishing.-Processing scratches, removal of fabric seam, intermediate polishing.-Working tool: double-headed grinder, buff grinder, straight grinder.
    atribut:
    • Purpose of Use: Processing scratches, removal of fabric seam, intermediate polishing. Working tool: double-headed grinder, buff grinder, straight grinder.
  12. Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)
    BARU
    Mulai

    Rp13.999.900

    Electroklin Polisher Single Disc Machines (Mesin Poles Lantai)
    Deskripsi:
    Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.
    atribut:
    • Kecepatan: 175 RPM
    • Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
  13. York Open Type Medium Polishing Mop
    Mulai

    Rp79.900

    York Open Type Medium Polishing Mop
    Deskripsi:
    Medium For use with steel, brassware, nickel silver, copper, aluminium, chrome and plastics. Made in 13mm (1/2 Inch) sections, they will splay out when under pressure, ideal for work on uneven surfaces. Use with medium pressure and general-purpose polishing bar, fast cutting finishing bar and mirror finish polishing bar.
    atribut:
    • Width (mm): 12
    • Number of Sections: 1
    • For Use On: Aluminium Brass Chrome Copper Nickel Pewter Plastic
    • Mop Type: Open
    • Product Number: B03B040225
    • Diameter (mm): 100
    • Hardness: Medium
  14. TRUSCO Buff Wheel Flannel (Mata Poles Kain)
    37%
    Mulai

    Rp99.900

    TRUSCO Buff Wheel Flannel (Mata Poles Kain)
    Deskripsi:
    Resin, wood, bamboo polishing. (mainly for polishing and glazing.) Required tool: straight grinder, double ended grinder, buff grinder.
    atribut:
    • Bore Diameter (ɸ mm): 19.05
    • Finishing Material: Cotton Cloth
    • Outside Diameter (mm): 250
    • Thickness (mm): 5
    • Usage Tool: Straight Double-Edged Grinder Grinder Buff Grinder
    • Weight (g): 48
    • Maximum Rotation Speed (rpm): 3200
    • Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  15. York Felt Polishing Disc
    Mulai

    Rp119.900

    York Felt Polishing Disc
    Deskripsi:
    A complete range of flexible surface preparation discs from coarse grit through to a fine polishing disc allows you to rapidly and consistently achieve the finish you require. Ideal for rust removal, preparing and cleaning welds. The threaded mounting allows rapid disc change when required.
    atribut:
    • Product Type: Pad
    • Disc Diameter: 75mm
    • Grade: Non Abrasive
  16. Makita Sander Polisher
    Mulai

    Rp6.699.900

    Makita Sander Polisher
    atribut:
    • Continuous Rating Input: 700 W
    • Capacity Abrasive Disc: 180 mm (7 inch)
    • Capacity Diamond Wheel: 180 mm (7 inch)
    • Overall Length: 455 mm (17-7/8 inch)
    • No. Load Speed: 2,000 / 3,800 rpm
  17. Electra Floor Pad Super Polish (Pad Poles Lantai)
    20%
    Mulai

    Rp229.900

    Electra Floor Pad Super Polish (Pad Poles Lantai)
    Deskripsi:
    PAD 3 M : Merah, Putih, Hitam. Biasa digunakan untuk mesin poles atau mesin scrubber yang pengaplikasi an nya untuk lantai.
    atribut:
    • Color: Putih
    • Size (inch): 17
  18. BOSCH Polishing Sponge
    Mulai

    Rp109.900

    BOSCH Polishing Sponge
    atribut:
    • Outer Diameter (mm): 130
Daftar Harga alat poles stainless Terbaru October 2026
KRISBOW Mesin Poles TanganRp1.099.900
TRUSCO Buff Wheel Flannel (Mata Poles Kain)Rp94.900
York Open Typeextra Soft Polishing MopRp159.900
Unoair PolishingRp1.099.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
York Open Typesoft Polishing MopRp129.900
monotaro Tripoli (75 G)Rp30.900
TRUSCO Buff Wheel Cotton (Mata Poles Kain)Rp91.900
Wipro Disc Polisher VariableRp659.900
BOSCH Polisher (Mesin Poles)Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)