Beli alat pneumatik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Fully Automatic Penumatic Grease Gunatribut:
- Capacity: 400 cc
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
- JTC Battery Hydrometeratribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Cole Parmer Specific Gravity Degree Baume Dual Scale Hydrometer for Liquids Lighter Than WaterDeskripsi:For liquids lighter than water, each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.atribut:
- Length (inch): 6 1/2
- Hydrometer Form: Plain
- Liquids Lighter Than Water: Yes
- Minimum Specific Gravity Range (%): 0.79
- Maximum Specific Gravity Range (%): 0.9
- Accuracy (SG): ±0.002 (±0.5° Baume)
- Division (SG): 0.002 (0.5° Baume)
- Length (mm): 165
- Maximum Baume Range (°C): 45
- Minimum Baume Range (°C): 24
- monotaro Battery Tester, HydrometerDeskripsi:To check the battery liquid.atribut:
- Material: (Main body)Glass, (Grip pump/nozzle) Rubber
- Specific Gravity Measuring Range: 1.100~1.300
- Size (mm): (total length) 325, (Grip pump diameter) 50
- Nozzle Length (mm): 65
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
- TRUSCO Flexible Air Operated Grease GunDeskripsi:It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.atribut:
- Capacity (ml): 400
- Mass (kg): 1.9
- Length (mm): 416
- Air Pressure (MPa): 0.4 to 0.8
- Compatible Grease: No.0, No.1 Consistency
- Discharge Amount (ml/minute): 210
- Form: Pneumatic
- Maximum Pressure (MPa): 24
- Oil Tank Diameter (mm): 62.6
- Specifications: R1/8 (nozzle Screw Connection)
- JTC Mini Battery Hydrometeratribut:
- Material (Main Unit): plastic
- Overall Length (mm): 110
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Nihon Keiryoki Kogyo Baume Hydrometeratribut:
- Overall Length (mm): 200
- JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Deskripsi:- Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.atribut:
- Air Input Pressure (bar): 4 to 9 (60 to 130psi)
- Capacity (L): 200
- Delivery Ratio (cc/s): 30
- Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
- Hose Length (ft): 20
- Pressure Ratio: 5 : 1
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- Toa Keiki Standard HydrometerDeskripsi:A commonly used hydrometer of JIS B-7525atribut:
- Material: Glass
- Overall Length (mm): 160
- Minimum Scale: 0.005
Daftar Harga alat pneumatik Terbaru January 2026
| Firebird Pneumatic Brake Extractor | Rp2.599.900 |
| JTC Fully Automatic Penumatic Grease Gun | Rp2.799.900 |
| Fuji Tools Air Straight Grinder | Rp6.299.900 |
| JTC Battery Hydrometer | Rp84.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp339.900 |
| Cole Parmer Specific Gravity Degree Baume Dual Scale Hydrometer for Liquids Lighter Than Water | Rp4.399.900 |
| monotaro Battery Tester, Hydrometer | Rp95.900 |
| JTC Air Operated Grease Pump (Pistol Gemuk) | Rp14.999.900 |
| Alla France Hydrometer | Rp76.000 |
| AS ONE Hidrometer Standar | Rp839.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Flexible%20Air%20Operated%20Grease%20Gun/P101000239-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Pneumatic%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101537412-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)