Cole Parmer Hydrometer Specific Gravity & Baume Degree Dual Scale Light Liquids (Hidrometer)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Length (inch)6 1/2
Hydrometer FormPlain
Liquids Lighter Than WaterYes
Minimum Specific Gravity Range (%)0.79
Maximum Specific Gravity Range (%)0.9
Accuracy (SG)±0.002 (±0.5° Baume)
Division (SG)0.002 (0.5° Baume)
Length (mm)165
Maximum Baume Range (°C)45
Minimum Baume Range (°C)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For liquids lighter than water, each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait