Beli alat penarik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Power Puller Pillar Setatribut:
- Capacity: 10 Ton
- Height Range: 6\" to 70\"
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- JTC Hydraulic Gear Puller Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SPEEDY B Latch Pull ClampDeskripsi:-The attaching surface is parallel to the direction of the force.-The handle will be parallel to the attaching surface.-Hook Plate
- JONNESWAY Anti-Slip Grip Ratchet HandleDeskripsi:Ratchet adalah kelengkapan kunci socket yang digunakan untuk melepas/memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik. Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.atribut:
- Size: 36 Teeth (Size: 1/2inch Dr.)
- JTC Puller Pillar Setatribut:
- Height Range: 1250 mm
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- SUPER TOOL Toggle Clamp Push/Pull TypeDeskripsi:-The caulking (support)pins of almost models adopt stainless steel for long term use.-Clamp bolt/nut: TNN0830
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
Daftar Harga alat penarik Terbaru March 2026
| JTC Power Puller Pillar Set | Rp37.999.900 |
| JTC Small Mouth Pull Clamp | Rp949.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| JTC Hydraulic Gear Puller Set | Rp5.599.900 |
| SPEEDY B Latch Pull Clamp | Rp509.900 |
| JTC Multi-Position Pull Clamp | Rp2.799.900 |
| JONNESWAY Anti-Slip Grip Ratchet Handle | Rp439.900 |
| JTC Puller Pillar Set | Rp6.499.900 |
| JTC Clamp | Rp1.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/P102045343-1.jpg)
/P102045350-1.jpg)






/P102046845-1.jpg)


/2tP102120101-2.jpg)
/P101538716-1.jpg)
/P101005502-1.jpg)