Beli alat pembengkok pipa manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy MultibenderDeskripsi:Precision bending up to 180°. Bends tube without distortion. Formers and guides will accept 12, 15 and 22mm O/D tube. For use in the plumbing, heating, refrigeration and air conditioning industries. Spare formers and guides also available.atribut:
- Type: Pipe Bender
- Handle Material: Steel
- Compatible Pipe: Material Copper Steel
- Maximum Bend Angle: 90 Degree
- Tube Capacity: 12mm 15mm 22mm
- Guide Material: Aluminium
- Bending Method: Lever
- Overall Length: 150mm
- Former Material: Aluminium
- Kennedy Double End Flare Nut Wrench Metricatribut:
- Material: Chrome Vanadium Steel
- Size System: Metric
- Head Angle (°): 15
- Finish/Coating: Satin
- Type: Flare Nut Spanner
- KRISBOW Pembengkok PipaDeskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- KRISBOW Alat Penekuk Platatribut:
- Bending Angle (°): 0-135
- TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
- SUPER TOOL Tube Bender (Standard Type)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- TRUSCO Tube Bender (Inches Size)Deskripsi:Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).atribut:
- Bending Angle (degrees): 0-180
- Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
- TRUSCO Quick Action Lever Tube Benderatribut:
- Compatible Tube Diameter: 10
- Bending Radius R (mm): 23
- Compatible Pipe Nominal Diameter: 75-150mm
- Purpose of Use: Bending process of soft copper pipe, soft and viscous aluminum pipe, and thin-wall annealed stainless steel pipe. (Iron cannot be used)
- WESTWARD Tube BenderDeskripsi:The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.atribut:
- Item: Tube Bender
- Calibration Increments (°): 15
- Construction: Die Cast Aluminium
- RIDGID Mesin Pembengkok Pipa HidrolikDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
- KRISBOW Mesin Potong Tekuk & Rollatribut:
- Bed Width (mm/inch): 760 (30)
- Shearing Thickness (mm): 1
- Bending Thickness (mm): 1
- Bending Angle (°): 90
- Max. Rolling Thickness (mm): 1
- Dia Of Roll (mm): 39
- Dimensions (LxWxH) (mm): 970x450x680
Daftar Harga alat pembengkok pipa manual Terbaru March 2026
| Wipro Alat Pembengkok Pipa Manual (Tube Bender) | Rp2.099.900 |
| Kennedy Multibender | Rp2.999.900 |
| Kennedy Double End Flare Nut Wrench Metric | Rp71.900 |
| KRISBOW Pembengkok Pipa | Rp269.900 |
| BBK Tube Bender | Rp1.999.900 |
| KRISBOW Alat Penekuk Plat | Rp4.999.900 |
| TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa) | Rp1.999.900 |
| Sellery Pembengkok Pipa | Rp239.900 |
| SUPER TOOL Tube Bender (Standard Type) | Rp2.499.900 |
| RIDGID Instrument Bender 400 Series (Imperial) | Rp2.699.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































/14P102120040-2.jpg)





%20(Pembengkok%20Pipa)/dbP102014479-2.jpg)

/P102746370-2.jpg)
/8pP102048313-15.jpg)
/04P102184004-2.jpg)

/5yP102048214-14.jpg)