Beli alat mesin potong kertas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRS Mini Quick Paper
    Mulai

    Rp219.900

    NRS Mini Quick Paper
    Deskripsi:
    -Since it is a screw-in type, it can be quickly detached without tools.-Ideal for not only flat surfaces but also curved surfaces and rounded surfaces.-A small diameter size suitable for narrow spots and small areas.-Light grinding and polishing of standard steel and stainless steel.
    atribut:
    • Purpose of Use: Light grinding and polishing of standard steel and stainless steel.
  2. monotaro Disc Paper Foil
    Mulai

    Rp21.900

    monotaro Disc Paper Foil
    Deskripsi:
    Polishing before plating, the polishing of the metal surface. . Rust before painting dropped. . Stainless steel, polished iron. . Paint peeled off.
    atribut:
    • Hole Diameter (Ø mm): 15
    • Inside Diameter (Ø mm): 15
    • Compatible: Disk grinder (electrical, air)
    • Structure of the abrasive: Polishing cloth
    • The particle size: 120
    • Abrasive: alumina
    • Compatible Material: Stainless steel, iron
    • Diameter (Ø mm): 100
    • Maximum Operating Rotation Speed (rpm): 13000
    • The outer diameter (mm): 100
    • Width (mm): 15
  3. York Rubber Holder For Power Lock Discs
    Mulai

    Rp399.900

    York Rubber Holder For Power Lock Discs
    Deskripsi:
    Rubber holders to suit screw fitting discs. Supplied complete with 6mm diameter shank.
    atribut:
    • Product Type: Holder
    • Shank Diameter: 6mm
  4. Mollar Gerinda Bor Mini
    Mulai

    Rp299.900

    Mollar Gerinda Bor Mini
    Deskripsi:
    Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkap
    atribut:
    • Collet Capacity: 3.2mm
    • Power (W): 130
    • No Load Speed (rpm): 10000-32000rpm
    • Voltage (V): 230V 50Hz
  5. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp379.900

  6. RYU Mini Die Grinder (Mesin Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    RYU Mini Die Grinder (Mesin Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  7. DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000
    Mulai

    Rp4.599.900

    DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000
    atribut:
    • No Load Speed (rpm): 5000 to 32000
  8. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  9. TOTAL Gerinda Bor Mini
    Mulai

    Rp369.900

    TOTAL Gerinda Bor Mini
    atribut:
    • Voltage (V): 220-240
    • Input Power (W): 130
  10. Wipro Air Micro Die Grinder Kit
    Mulai

    Rp409.900

    Wipro Air Micro Die Grinder Kit
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  11. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp659.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  13. EASYLUB Pompa Oli Manual
    Mulai

    Rp1.599.900

    EASYLUB Pompa Oli Manual
    atribut:
    • Pressure (bar): 15
  14. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  15. 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens
    atribut:
    • Color: Clear (lens), Red&Black (frame)
    • Lens Marking: Z87+
    • ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
    • Anti Fog Lens: Yes
    • Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
    • Eyewear Range: Premium
    • Frame Color: Red and Black
    • Frame Material: Plastic
    • Frame Type: Goggle
    • Goggle Type: Vented
    • Hard Coat Lens: No
    • Lens Coating: Anti-Fog
    • Lens Color: Clear
    • Product Series: 500
    • Product Type: Safety Goggle
    • Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
    • Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
    • Splash Protection: Yes
    • Standards Approvals: ANSI Z87.1-2010
    • Strap Material: Cloth
    • Temple Style: Strap
    • UV Protection: 99.9%
    • Venting: Indirect
Daftar Harga alat mesin potong kertas Terbaru March 2026
NRS Mini Quick PaperRp219.900
monotaro Disc Paper FoilRp21.900
York Rubber Holder For Power Lock DiscsRp399.900
Mollar Gerinda Bor MiniRp299.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp379.900
RYU Mini Die Grinder (Mesin Tuner)Rp329.900
DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000Rp4.599.900
BOSCH Gerinda Tangan KecilRp1.099.900
TOTAL Gerinda Bor MiniRp369.900
Wipro Air Micro Die Grinder KitRp409.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)