Beli alat magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HIT (Tools) Magnet Bit HolderDeskripsi:-Screw does not fall with a powerful magnet.atribut:
- Compatible Size: Φ6.35, Hexagon Bit 6.35mm
- KANETEC Magnet Floater (Iron Plate Separator)atribut:
- Hole Diameter d (phi mm): 8
- Number of Mounting Holes: 4
- KANETEC Steel Sheet Separator Floater [[RU]]Deskripsi:-Automatically separates steel plates with the two rails on the magnetic polar surface.-For transporting large steel plates.-For separating the iron plate that are in close contact.
- KANETEC Magnet floater iron plate separationatribut:
- Width (mm): 125
- Height (mm): 127
- Depth (mm): 61.5
- TRUSCO Separator of Steel PlatesDeskripsi:Purpose: Those in close contact with the oil, irregularly shaped iron plate, press semifinished product which deform, to facilitate separation.atribut:
- Width (mm): 125
- Dimensions (mm): 125x61.5x127
- Weight (kg): 5.0
- Height (mm): 127
- Depth (mm): 61.5
- Mass (kg/set): 5
- Purpose of Use: For separating the iron plate that are in close contact.
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Magnet HolderDeskripsi:-Has strong and even adsorption strength.-The adsorption surface has a polished finish.-Since alnico magnets are used, it is resistant to temperature change. -For fixing rulers etc.-For embedding in jig and tool and positioning.atribut:
- MaxWorking Temperature: 200°C
- Magnet Materials: Alnico Magnet
- Main Body Materials: Rolling Steel Material for Standard Structures
- Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
- Surface Materials: Nickel plating
- TRUSCO Separator of Steel PlatesDeskripsi:-Separates them one by one to the magnets at regular intervals, such as steel plates and pressed semi-finished products.-For separating the iron plate that are in close contact.atribut:
- Purpose of Use: For separating the iron plate that are in close contact.
- NAC Magnet Bit HolderDeskripsi:-Holder to mount on the driver bit and magnetize the tip of the Phillips head bit.-Using a special magnet to exhibit a powerful magnetic force.atribut:
- Total Length: 13mm
- Non Brand Plat Bordes Bajaatribut:
- Dimensions (mm): 1120x2440
- Vertex Magnetic Separatoratribut:
- Inlet Size (inch): PF 2
- Motor: 220V, 3Phase, 25W
- Length (mm): 464
- Height (mm): 205
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- TRUSCO Lead Vice (Ragum)Deskripsi:It is a strong body that holds strong tightening force.atribut:
- Finishing Material: Body: FC250
- TRUSCO Alphabet Marking Punch SetDeskripsi:The engraving is deeper than other companies' products, the beautiful letters are stamped because the shank is also thick, it is a very long-lasting stamp.atribut:
- Minimum Dimension: 10mm
- Content: A to Z
- Material: Carbon Steel (S45C)
- Set of Contents: 27
- monotaro Permanent Magnetic Holder (Penahan Magnet)Deskripsi:Produk ini juga sering disebut dengan Penahan Magnet
- TRUSCO Hex Key Long Arm Set (Kunci L)atribut:
- Hardness: HRC52-56
- Material: Chrome Vanadium Steel (Cr-V)
- Surface Processing: Black Oxide Finish
- Accessories: Holder
Daftar Harga alat magnet Terbaru October 2026
| HIT (Tools) Magnet Bit Holder | Rp209.900 |
| KANETEC Magnet Floater (Iron Plate Separator) | Rp3.099.900 |
| KANETEC Steel Sheet Separator Floater [[RU]] | Rp2.799.900 |
| KANETEC Magnet floater iron plate separation | Rp7.399.900 |
| Vertex Magnetic Steel Sheet Separator | Rp2.799.900 |
| TRUSCO Separator of Steel Plates | Rp7.399.900 |
| Toho Laminating Pouch (Plastik Laminating) | Rp21.900 |
| TRUSCO Magnetic Holder | Rp239.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| TRUSCO Magnet Holder | Rp99.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Magnet%20Bit%20Holder/P102795446-1.jpg)
/k2P103614722-1.jpg)
![KANETEC Steel Sheet Separator Floater [[RU]]](https://media.monotaro.id/mid01/small/Alat%20Ukur/Perkakas%20Magnet/Magnet%20Floater/KANETEC%20Steel%20Sheet%20Separator%20Floater%20%5B%5BRU%5D%5D/P102743799-2.jpg)



/P102126554-1.jpg)

/hfP102622627-14.jpg)






/P101000591-1.jpg)

/P101562292-9.jpg)
/P101001990-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)