Beli alat listrik panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Smart electric energy monitor KM50-EDeskripsi:High-performance watt-hour meter capable of on-panel installation / display. Energy saving analysis support. Unnecessary standby, energy sorting function of stopped power (corresponding to sorting by external input). Simultaneous measurement of power and flow rate is possible. Pulse conversion function such as flow rate measurement. Simple temperature measurement function (Temperature sensor mounted on the main unit). High precision measurement. In addition to the power consumption, measured power generation amount (regenerative power amount) and reactive power amount (advance, delay) are measured. Corresponding to the primary side electric power measurement of the inverter which is the mainstream of energy saving measures. Standby, stop Auto range switching function for accurate measurement of power. Energy saving implementation support. Amount conversion function (operation after sorting, standby, stopped power also applies). Alarm output function (selectable from active power / reactive power / regenerative power / current / voltage / power factor). It is possible to log measurement data on the main unit, and it corresponds to Modbus communication. Installation, setting support. 3 phase 4 wires, 400 V direct measurement. Simple measurement function requiring no voltage wiring. Faulty wire detection function of voltage line.atribut:
- Applicable Standard: EN61010-1(IEC61010-1), EN61326-1(IEC61326-1), UL61010-1, CAN/CSA-C22.2 No. 61010-1
- Rated Frequency (Hz): 50/60
- Communication Protocol: RS-485
- Number of Input Points: Event input 2 points Common terminal for 2 event inputs
- Altitude (m): 2000 or less
- Dimensions (WxDxH) (mm): 48x93x96
- Family Type: KM50
- Frequency Fluctuation Range (Hz): 45 to 65
- Maximum Allowable Input Voltage: 110% of rated input voltage (continuous)
- Memory: EEPROM (nonvolatile memory), number of writes: 1 million
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing)
- Power Consumption (V/A): 7 or less
- Power Supply Voltage (V) : AC100 to 240
- Protection Class: Front: IP66 (when panel mounted), Rear case: IP20, Terminal part: IP00
- Rated Input Current (A): 5/50/100/200/400/600 (dedicated CT primary side current value)
- Storage Temperature (°C): -25 to +65 (no condensation or icing)
- telergon Motorization KitDeskripsi:- Digunakan untuk mengoperasikan COS (change Over Switch) Telergon secara otomatis (motorized), supply tegangan 230Vac, - Pemasangan motorized tidak harus mengganti COS, - Aplikasi : Automatic ATS & AMF switch, remote switch LBS.
- Legrand Connecting Terminal Block Viking 3atribut:
- Material Insulation Body: Thermoplastic
- Inflammability Class of Insulation Material According To With Ul94: V2
- telergon Load Break SwitchDeskripsi:Load Break Switch & Change Over SwithLBS dan COS telegron adalah Disconnector switch dan change over switch buatan Spain-EU dengan operasi manual atau motorized yang digunakan di jaringan tegangan rendahKarakteristik umum LBS dan COS telergon :- Mempunya daya tahan elektrikal dan mekanikal yang sangat baik- Cocok digunakan di daerah tropic karena tahan kelembaban tinggi (tropic proof)- Instalasi yang mudah- Sesuai dengan standar IEC 947-3- Tipe ON-LOAD dan direct handle- Rangka moulded case terbuat dari fiber glass reincforced polyster yang tidak mudah terbakar- Menggunakan contact jenis pisau yang dapat digunakan pada saat terjadi arus starter yang besar atau dalam keadaan sedang terjadi hubungan singkatSertifikat Uji Jenis LMK no. 621 Blur 151.A.2006- 3 Poles- Sistem pengoperasian manual- Seri S-5000 3 phase- On load switching baik beban AC maupun DC- Early make breaking- Contact LBS tahan terhadap efek electrical arc yang dapat merusak- Aplikasi : Panel TR, Capacitor Bank, Panel MCC
- Chint Inverteratribut:
- Voltage (V): 380
- EMKO Automatic Transfer Switching Controller (ATS)Deskripsi:Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
- telergon Motorization KitDeskripsi:- Digunakan untuk mengoperasikan COS (change Over Switch) Telergon secara otomatis (motorized), supply tegangan 230Vac, - Pemasangan motorized tidak harus mengganti COS, - Aplikasi : Automatic ATS & AMF switch, remote switch LBS.
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- SHAD Side Cases Motor BoxDeskripsi:Light and functional side casesThe SH23 side cases stand out for their elegance, lightness and functionality. They have a great aerodynamics, impermeability and resistance. In addition they combine perfectly with the top master for a satisfactory and aesthetic full-equip installation. All volume capacity is usable and the top opening allows the rider to access the load without getting off the bike. The discreet and innovative 3P System, with 3 fixing points, facilitate its integration with the line of the motorcycle and makes its assembly simpler.atribut:
- Waterproof: Waterproof Sealing System
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Legrand End Cap Viking 3atribut:
- Partition Model: No
- Color: Grey
- Snap In: Yes
- Inflammability Class of Insulation Material According To With Ul94: V2
- End Plate Model: Yes
- Autonics Digital Panel Meters High Performance Type MP5S SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.atribut:
- Display Method: 5-digit 7-segment LED
- External Power Supply (V/mA): Max. 12 DC/±10% 80
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Input Frequency (kHz): - Solid state input 1: max. 50 (pulse width: min. 10µs); - Solid state input 2: max. 5 (pulse width: min. 100µs). For F7, F8, F9, F10 operation mode, max. 1 (pulse width: min. 500µs); - Contact input: max. 45Hz (pulse width: min. 11ms).
- Input Method: Voltage input (PNP), no voltage input (NPN)
- Main Output (Comparison Value): Indicator
- Certification: CE
- Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
- Measurement Accuracy: - Operation mode F1, F2, F7, F8, F9, F10: F.S.±0.05%rdg±1-digit, - Operation mode F3, F4, F5, F6: F.S.±0.01%rdg±1-digit
- Measurement Range (Hz): - Operation mode F1, F2, F7, F8, F9, F10: 0.0005-50000.0000; - Operation mode F3, F4, F5, F6: 0.01-max. of each time range; - Operation mode F11, F12, F13, F16: 0-99999; - Operation mode F14, F15: -19999 to 99999
- Power Supply (V/Hz): 100-240 AC/ (50/60)
- Pre-Scale Function: Direct input method (0.0001x10-9 to 9.9999x109)
- Yamaha Generator Conventional (Mesin Genset)Deskripsi:Yamaha memiliki range produk Generator Conventional yang lengkap dengan kapasitas tangki bahan bakar 4L digunakan untuk industri manufaktur, jasa, dan pemakaian rumah tanggaatribut:
- Rated Power (W): 650
- Frequency (Hz): 50
- Voltage (V): 220
- Fuel Tank Capacity (L): 4
- Dimension (L x W x H) (mm): 367x312x375
- Engine Type: 2 Stroke
- Maximum Power (W): 780
- Noise Level (dBa): 57
- Operating Time: 6.0Hours
- Starting System: Recoil
- SIEMENS InverterDeskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- Schneider Electric Harmony K Cam Changeover Switchatribut:
- Range of Product: Harmony K
- Product or Component Type: Complete Cam Switch
Daftar Harga alat listrik panel Terbaru September 2025
OMRON Smart electric energy monitor KM50-E | Rp14.999.900 |
telergon Motorization Kit | Rp9.199.900 |
Legrand Connecting Terminal Block Viking 3 | Rp799.900 |
SHAD Box Motor (Termasuk Tatakan Standar) | Rp649.900 |
telergon Load Break Switch | Rp1.599.900 |
RYU Inverter | Rp4.999.900 |
Chint Inverter | Rp10.999.900 |
EMKO Automatic Transfer Switching Controller (ATS) | Rp2.599.900 |
telergon Motorization Kit | Rp33.999.900 |
monotaro Group Terminal Block | Rp23.000 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)