Spesifikasi
| Applicable Standard | EN61010-1(IEC61010-1), EN61326-1(IEC61326-1), UL61010-1, CAN/CSA-C22.2 No. 61010-1 |
|---|---|
| Rated Frequency (Hz) | 50/60 |
| Communication Protocol | RS-485 |
| Number of Input Points | Event input 2 points Common terminal for 2 event inputs |
| Altitude (m) | 2000 or less |
| Dimensions (WxDxH) (mm) | 48x93x96 |
| Family Type | KM50 |
| Frequency Fluctuation Range (Hz) | 45 to 65 |
| Maximum Allowable Input Voltage | 110% of rated input voltage (continuous) |
| Memory | EEPROM (nonvolatile memory), number of writes: 1 million |
| Operating Ambient Temperature (°C) | -10 to +55 (no condensation or icing) |
| Power Consumption (V/A) | 7 or less |
| Power Supply Voltage (V) | AC100 to 240 |
| Protection Class | Front: IP66 (when panel mounted), Rear case: IP20, Terminal part: IP00 |
| Rated Input Current (A) | 5/50/100/200/400/600 (dedicated CT primary side current value) |
| Storage Temperature (°C) | -25 to +65 (no condensation or icing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-performance watt-hour meter capable of on-panel installation / display. Energy saving analysis support. Unnecessary standby, energy sorting function of stopped power (corresponding to sorting by external input). Simultaneous measurement of power and flow rate is possible. Pulse conversion function such as flow rate measurement. Simple temperature measurement function (Temperature sensor mounted on the main unit). High precision measurement. In addition to the power consumption, measured power generation amount (regenerative power amount) and reactive power amount (advance, delay) are measured. Corresponding to the primary side electric power measurement of the inverter which is the mainstream of energy saving measures. Standby, stop Auto range switching function for accurate measurement of power. Energy saving implementation support. Amount conversion function (operation after sorting, standby, stopped power also applies). Alarm output function (selectable from active power / reactive power / regenerative power / current / voltage / power factor). It is possible to log measurement data on the main unit, and it corresponds to Modbus communication. Installation, setting support. 3 phase 4 wires, 400 V direct measurement. Simple measurement function requiring no voltage wiring. Faulty wire detection function of voltage line.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
